Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DAYTON

591 products found

Filter Results By

Applied Filters

Clear All

Viewing as

List
  • 1/6HP 115/208-230VACV Panel Exhaust Fan

    Brand
    DAYTON
    Item #
    32ZN53
    Mfr. Model #
    32ZN53
    1/6HP 115/208-230VACV Panel Exhaust Fan
    Web Price $848.00 / each
  • 1/2 HP 36"-Dia. 115VACV Shutter Mount Exhaust Fan, 37" Square Opening Required

    Brand
    DAYTON
    Item #
    1HLB6
    Mfr. Model #
    1HLB6
    1/2 HP 36"-Dia. 115VACV Shutter Mount Exhaust Fan,
    Web Price $820.00 / each
  • Standard General Purpose Manual Pallet Jack, 8000 lb. Load Capacity, Fork Size: 6-5/16"W x 48"L, Red

    Brand
    DAYTON
    Item #
    2ZE60
    Mfr. Model #
    2ZE60
    Standard General Purpose Manual Pallet Jack, 8000 lb. Load&
    Web Price $819.00 / each
  • Industrial Portable Dehumidifier, 115V, 7.3 Amps, Height 23-5/16", Width 12-11/16", Depth 17-7/8"

    Brand
    DAYTON
    Item #
    5EAJ3
    Mfr. Model #
    5EAJ3
    Industrial Portable Dehumidifier, 115V, 7.3 Amps, Height 23-5&#x
    Web Price $822.00 / each
  • 1/2 HP 14"-Dia. Direct Drive Axial Exhaust Ventilator, 115/230V, 1750 RPM

    Brand
    DAYTON
    Item #
    4YC90
    Mfr. Model #
    4YC90
    1/2 HP 14"-Dia. Direct Drive Axial Exhaust Ventilator,
    Web Price $895.00 / each
  • 120/208 to 240VAC Open Dripproof Centrifugal Pump, 1-Phase, 1-1/2" NPT Inlet Size

    Brand
    DAYTON
    Item #
    2ZWU6
    Mfr. Model #
    2ZWU6
    120/208 to 240VAC Open Dripproof Centrifugal Pump, 1-Phase,
    Web Price $860.00 / each
  • 208 to 240/480VAC Open Dripproof Centrifugal Pump, 3-Phase, 1-1/2" NPT Inlet Size

    Brand
    DAYTON
    Item #
    2ZWU7
    Mfr. Model #
    2ZWU7
    208 to 240/480VAC Open Dripproof Centrifugal Pump, 3-Phase,
    Web Price $869.00 / each
  • DC Gearmotor 90VDC, Nameplate RPM: 9, Max. Torque: 1087.0 in.-lb., Enclosure: TENV

    Brand
    DAYTON
    Item #
    6Z406
    Mfr. Model #
    6Z406
    DC Gearmotor 90VDC, Nameplate RPM: 9, Max. Torque:
    Web Price $816.00 / each
  • Lever Chain Hoist, 6000 lb. Load Capacity, 10 ft. Hoist Lift, 1-29/64" Hook Opening

    Brand
    DAYTON
    Item #
    4ZX49
    Mfr. Model #
    4ZX49
    Lever Chain Hoist, 6000 lb. Load Capacity, 10 ft. Hois
    Web Price $856.00 / each
  • 42" Industrial Mobile Outdoor Air Circulator

    Brand
    DAYTON
    Item #
    2RDZ4
    Mfr. Model #
    2RDZ4
    42" Industrial Mobile Outdoor Air Circulator
    Web Price $837.00 / each
  • 1/4 HP 12"-Dia. Direct Drive Axial Exhaust Ventilator, 115V, 860/1140/1725 RPM

    Brand
    DAYTON
    Item #
    39FV54
    Mfr. Model #
    39FV54
    1/4 HP 12"-Dia. Direct Drive Axial Exhaust Ventilator,
    Web Price $886.00 / each
  • 55 gal. Industrial Wet/Dry Vacuum Head, 12 Amps, Standard Filter Type

    Brand
    DAYTON
    Item #
    1VHG3
    Mfr. Model #
    1VHG3
    55 gal. Industrial Wet/Dry Vacuum Head, 12 Amps, Stand
    Web Price $869.00 / each
  • Electric Convection Ceiling Heater, Recessed, Heater Voltage 277VAC, Watts 5000/3800/2500

    Brand
    DAYTON
    Item #
    2YU41
    Mfr. Model #
    2YU41
    Electric Convection Ceiling Heater, Recessed, Heater Voltage 277
    Web Price $815.00 / each
  • 55 gal. Drum Lifter, 1-Drum, 800 lb. Load Capacity, 16-1/4"H x 38-1/2"W x 26-3/8" Overall Length

    Brand
    DAYTON
    Item #
    21VG49
    Mfr. Model #
    21VG49
    55 gal. Drum Lifter, 1-Drum, 800 lb. Load Capacity, 16
    Web Price $834.00 / each
  • Commercial Infrared Heater, LP, BtuH Input 90,000, 1/2" NPT, 120VAC

    Brand
    DAYTON
    Item #
    3E462
    Mfr. Model #
    3E462
    Commercial Infrared Heater, LP, BtuH Input 90,000, 1/2"
    Web Price $831.04 / each
  • 208 to 240/480VAC Open Dripproof Centrifugal Pump, 3-Phase, 1-1/2" NPT Inlet Size

    Brand
    DAYTON
    Item #
    2ZWU5
    Mfr. Model #
    2ZWU5
    208 to 240/480VAC Open Dripproof Centrifugal Pump, 3-Phase,
    Web Price $859.00 / each
  • Assembled Upblast Ventilator, 11" Wheel Dia., Direct-Drive

    Brand
    DAYTON
    Item #
    4HZ41
    Mfr. Model #
    4HZ41
    Assembled Upblast Ventilator, 11" Wheel Dia., Direct-Drive
    Web Price $869.00 / each
  • Gas Unit Heater, NG/LP, Propeller, BtuH Input 75,000, 920 cfm, Gas Connection 1/2"

    Brand
    DAYTON
    Item #
    2RYV1
    Mfr. Model #
    2RYV1
    Gas Unit Heater, NG/LP, Propeller, BtuH Input 75,000,
    Web Price $875.56 / each
  • 5 HP High Pressure Blower With Motor, 13-1/2" Wheel Dia., 23-1/8"H, 208-230/460 Voltage

    Brand
    DAYTON
    Item #
    7C562
    Mfr. Model #
    7C562
    5 HP High Pressure Blower With Motor, 13-1/2" Whe
    Web Price $878.00 / each
  • 1/2 HP Submersible Effluent Pump, No Switch Included Switch Type

    Brand
    DAYTON
    Item #
    4HU75
    Mfr. Model #
    4HU75
    1/2 HP Submersible Effluent Pump, No Switch Included S
    Web Price $807.00 / each
  • 12" Tubeaxial Fan, Motor HP 1/4, Voltage 115, 1 Phase

    Brand
    DAYTON
    Item #
    4TM80
    Mfr. Model #
    4TM80
    12" Tubeaxial Fan, Motor HP 1/4, Voltage 115, 1&#
    Web Price $875.00 / each
  • Tank Mixer, Direct Drive, 1 HP, 316 SS

    Brand
    DAYTON
    Item #
    32V127
    Mfr. Model #
    32V127
    Tank Mixer, Direct Drive, 1 HP, 316 SS
    Web Price $854.00 / each
  • 20 gal. Industrial 4 Wet/Dry Vacuum, 11.5 Amps, Standard Filter Type

    Brand
    DAYTON
    Item #
    4YE62
    Mfr. Model #
    4YE62
    20 gal. Industrial 4 Wet/Dry Vacuum, 11.5 Amps, Standa
    Web Price $884.00 / each
  • Disc Sander, 10 In., 1 HP, 120/240 V

    Brand
    DAYTON
    Item #
    49G991
    Mfr. Model #
    49G991
    Disc Sander, 10 In., 1 HP, 120/240 V
    Web Price $827.00 / each
  • Louver Damper, Adjustable, 36H x 36W

    Brand
    DAYTON
    Item #
    20UA26
    Mfr. Model #
    20UA26
    Louver Damper, Adjustable, 36H x 36W
    Web Price $891.28 / each
  • Aluminum Santoprene® Single Double Diaphragm Pump, 28 gpm, 100 psi

    Brand
    DAYTON
    Item #
    3HJW8
    Mfr. Model #
    3HJW8
    Aluminum Santoprene® Single Double Diaphragm Pump, 28 gpm,&#
    Web Price $869.00 / each
  • 120/208 to 240VAC Cast Iron Sprinkler Pump, 1-Phase, 1-1/2" NPT Inlet Size

    Brand
    DAYTON
    Item #
    5RWG9
    Mfr. Model #
    5RWG9
    120/208 to 240VAC Cast Iron Sprinkler Pump, 1-Phase, 1
    Web Price $814.00 / each
  • 1 HP DC Permanent Magnet Motor DC Permanent Magnet, 1800 Nameplate RPM 12VDC Voltage 56C Frame

    Brand
    DAYTON
    Item #
    6ML06
    Mfr. Model #
    6ML06
    1 HP DC Permanent Magnet Motor DC Permanent Magnet,1800
    Web Price $811.00 / each
  • 3/4 HP Turbine Pump, 115/208-230 Voltage, Max. Pressure (PSI): 300

    Brand
    DAYTON
    Item #
    4UP53
    Mfr. Model #
    4UP53
    3/4 HP Turbine Pump, 115/208-230 Voltage, Max. Pressur
    Web Price $878.00 / each
  • 6800 cfm Belt-Drive Ducted Evaporative Cooler with Motor, Covers 1400 sq. ft.

    Brand
    DAYTON
    Item #
    4RNP3
    Mfr. Model #
    4RNP3
    6800 cfm Belt-Drive Ducted Evaporative Cooler with Motor, C
    Web Price $830.00 / each
  • 1/6 HP 14"-Dia. Direct Drive Axial Exhaust Ventilator, 115V, 1140 RPM

    Brand
    DAYTON
    Item #
    4YC89
    Mfr. Model #
    4YC89
    1/6 HP 14"-Dia. Direct Drive Axial Exhaust Ventilator,
    Web Price $873.00 / each
  • Inline Blower, 11 In, Direct Drive, 3 Spd

    Brand
    DAYTON
    Item #
    2RB86
    Mfr. Model #
    2RB86
    Inline Blower, 11 In, Direct Drive, 3 Spd
    Web Price $814.00 / each
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More