Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DAYTON

774 products found

Filter Results By

Applied Filters

Clear All

Viewing as

List
  • Trailer Stabilizing Jack, 80,000 lb. Static Load Capacity, Ratchet Height Adjustment Method

    Brand
    DAYTON
    Item #
    3KR77
    Mfr. Model #
    3KR77
    Trailer Stabilizing Jack, 80,000 lb. Static Load Capacity,
    Web Price $702.00 / each
  • 1/3 HP 30"-Dia. 115VACV Shutter Mount Exhaust Fan, 31" Square Opening Required

    Brand
    DAYTON
    Item #
    1HLB5
    Mfr. Model #
    1HLB5
    1/3 HP 30"-Dia. 115VACV Shutter Mount Exhaust Fan,
    Web Price $734.00 / each
  • 3 HP High Torque Farm Duty Motor, Capacitor-Start, 1740 Nameplate RPM, 230 Voltage, Frame 184T

    Brand
    DAYTON
    Item #
    6K610
    Mfr. Model #
    6K610
    3 HP High Torque Farm Duty Motor,Capacitor-Start,1740 Nameplate&
    Web Price $743.00 / each
  • 9-Blade Ceiling Fan Combo, 120V, 7 to 20 ft. Mounting Height, 6-Speed, 8 ft. Blade Dia., 76/70/65/60

    Brand
    DAYTON
    Item #
    7DX29
    Mfr. Model #
    7DX29
    9-Blade Ceiling Fan Combo, 120V, 7 to 20 ft. Mounting&
    Web Price $789.00 / each
  • 13-1/4", Assembled Downblast Ventilator, Direct-Drive

    Brand
    DAYTON
    Item #
    4YC69
    Mfr. Model #
    4YC69
    13-1/4", Assembled Downblast Ventilator, Direct-Drive
    Web Price $771.00 / each
  • 30" Industrial Pedestal-Mounted Quiet Design Air Circulator

    Brand
    DAYTON
    Item #
    2WCF9
    Mfr. Model #
    2WCF9
    30" Industrial Pedestal-Mounted Quiet Design Air Circulator
    Web Price $715.00 / each
  • 5 HP General Purpose Motor, 3-Phase, 1750 Nameplate RPM, Voltage 208-230/460, Frame 184T

    Brand
    DAYTON
    Item #
    2MXU7
    Mfr. Model #
    2MXU7
    5 HP General Purpose Motor,3-Phase,1750 Nameplate RPM,Voltage 20
    Web Price $733.00 / each
  • Aluminum Buna N Single Double Diaphragm Pump, 49 gpm, 100 psi

    Brand
    DAYTON
    Item #
    6PY44
    Mfr. Model #
    6PY44
    Aluminum Buna N Single Double Diaphragm Pump, 49 gpm,
    Web Price $725.00 / each
  • 30" Dia., Exhaust Fan with Drive Package, 115/208-230VACV, Totally Enclosed Fan-Cooled

    Brand
    DAYTON
    Item #
    7CC92
    Mfr. Model #
    7CC92
    30" Dia., Exhaust Fan with Drive Package, 115/208-230V
    Web Price $733.00 / each
  • 1/2 HP Manual Submersible Sewage Pump, 115 Voltage, 85 GPM of Water @ 15 Ft. of Head

    Brand
    DAYTON
    Item #
    4HU80
    Mfr. Model #
    4HU80
    1/2 HP Manual Submersible Sewage Pump, 115 Voltage, 85
    Web Price $738.00 / each
  • Standard General Purpose Manual Pallet Jack, 6000 lb. Load Capacity, Fork Size: 6-1/4"W x 48"L, Red

    Brand
    DAYTON
    Item #
    4YX96
    Mfr. Model #
    4YX96
    Standard General Purpose Manual Pallet Jack, 6000 lb. Load&
    Web Price $715.00 / each
  • Manual Chain Hoist, 6000 lb. Load Capacity, 20 ft. Hoist Lift, 1-29/64" Hook Opening

    Brand
    DAYTON
    Item #
    1VW63
    Mfr. Model #
    1VW63
    Manual Chain Hoist, 6000 lb. Load Capacity, 20 ft. Hoi
    Web Price $701.00 / each
  • 30" Hazardous Location Wall-Mounted Air Circulator

    Brand
    DAYTON
    Item #
    1VCH2
    Mfr. Model #
    1VCH2
    30" Hazardous Location Wall-Mounted Air Circulator
    Web Price $729.00 / each
  • 1/2 HP Manual Submersible Sewage Pump, 115 Voltage, 80 GPM of Water @ 15 Ft. of Head

    Brand
    DAYTON
    Item #
    4CRE5
    Mfr. Model #
    4CRE5
    1/2 HP Manual Submersible Sewage Pump, 115 Voltage, 80
    Web Price $789.00 / each
  • HP Steel, Brass, Aluminum Air Operated, 5:1 Oil Ratio Drum Pump, Inlet Size

    Brand
    DAYTON
    Item #
    4AYD6
    Mfr. Model #
    4AYD6
    HP Steel, Brass, Aluminum Air Operated, 5:1 Oil Ratio&
    Web Price $738.00 / each
  • 1 HP DC Permanent Magnet Motor DC Permanent Magnet, 1750 Nameplate RPM 90VDC Voltage 56C Frame

    Brand
    DAYTON
    Item #
    2M170
    Mfr. Model #
    2M170
    1 HP DC Permanent Magnet Motor DC Permanent Magnet,1750
    Web Price $776.00 / each
  • Blower, 9 In

    Brand
    DAYTON
    Item #
    7C647
    Mfr. Model #
    7C647
    Blower, 9 In
    Web Price $700.00 / each
  • 1-1/2-HP Self Priming Centrifugal Pump, 96 ft. Max. Head, 1/8" Max. Dia. Solids, Cast Iron

    Brand
    DAYTON
    Item #
    4UA71
    Mfr. Model #
    4UA71
    1-1/2-HP Self Priming Centrifugal Pump, 96 ft. Max. He
    Web Price $760.00 / each
  • 115VAC Pulling Electric Winch with 9.2 fpm and 1000 lb. 1st Layer Load Capacity

    Brand
    DAYTON
    Item #
    3VJ63
    Mfr. Model #
    3VJ63
    115VAC Pulling Electric Winch with 9.2 fpm and 1000 lb
    Web Price $715.00 / each
  • DC Speed Control, NEMA 4/12,100/200VDC Shunt Wound Volts, 0 to 90/180VDC Voltage Output, 10 Max. Amps

    Brand
    DAYTON
    Item #
    1F794
    Mfr. Model #
    1F794
    DC Speed Control,NEMA 4/12,100/200VDC Shunt Wound Volts,0&#
    Web Price $730.08 / each
  • 36" Dia., Exhaust Fan with Drive Package, 115/208-230VACV, Totally Enclosed Fan-Cooled

    Brand
    DAYTON
    Item #
    7CF05
    Mfr. Model #
    7CF05
    36" Dia., Exhaust Fan with Drive Package, 115/208-230V
    Web Price $765.00 / each
  • Mobile Manual Lift, Manual Push Scissor Lift Table, 1000 lb. Load Capacity, Lifting Height Max. 35-1

    Brand
    DAYTON
    Item #
    6W803
    Mfr. Model #
    6W803
    Mobile Manual Lift, Manual Push Scissor Lift Table, 1000&#x
    Web Price $772.00 / each
  • Assembled Upblast Ventilator, 11" Wheel Dia., Direct-Drive

    Brand
    DAYTON
    Item #
    4HZ40
    Mfr. Model #
    4HZ40
    Assembled Upblast Ventilator, 11" Wheel Dia., Direct-Drive
    Web Price $755.00 / each
  • Drum Mixer, Closed Drum, 1/2 HP, 316 SS

    Brand
    DAYTON
    Item #
    32V136
    Mfr. Model #
    32V136
    Drum Mixer, Closed Drum, 1/2 HP, 316 SS
    Web Price $723.00 / each
  • 13-1/4", Assembled Downblast Ventilator, Direct-Drive

    Brand
    DAYTON
    Item #
    4YC68
    Mfr. Model #
    4YC68
    13-1/4", Assembled Downblast Ventilator, Direct-Drive
    Web Price $721.00 / each
  • 208 to 240/480VAC Open Dripproof Centrifugal Pump, 3-Phase, 1-1/4" NPT Inlet Size

    Brand
    DAYTON
    Item #
    2ZXJ6
    Mfr. Model #
    2ZXJ6
    208 to 240/480VAC Open Dripproof Centrifugal Pump, 3-Phase,
    Web Price $724.00 / each
  • Mobile Manual Lift, Manual Push Scissor Lift Table, 400 lb. Load Capacity, Lifting Height Max. 29-1/

    Brand
    DAYTON
    Item #
    3KR46
    Mfr. Model #
    3KR46
    Mobile Manual Lift, Manual Push Scissor Lift Table, 400
    Web Price $758.50 / each
  • AC Gearmotor 115 Nameplate RPM 22 Max. Torque 1105.0 in.-lb. Enclosure TEFC

    Brand
    DAYTON
    Item #
    6Z403
    Mfr. Model #
    6Z403
    AC Gearmotor 115 Nameplate RPM 22 Max. Torque 1105.0 i
    Web Price $718.00 / each
  • Commercial Infrared Heater, NG, BtuH Input 90,000, 1/2" NPT, 120VAC

    Brand
    DAYTON
    Item #
    3E134
    Mfr. Model #
    3E134
    Commercial Infrared Heater, NG, BtuH Input 90,000, 1/2"
    Web Price $723.98 / each
  • Standard Cast Iron C-Face Speed Reducer, Single Output, 660 lb. Overhung Load

    Brand
    DAYTON
    Item #
    2Z934
    Mfr. Model #
    2Z934
    Standard Cast Iron C-Face Speed Reducer, Single Output, 660
    Web Price $746.00 / each
  • Low Profile, Narrow General Purpose Manual Pallet Jack, 4400 lb. Load Capacity, Fork Size: 6-5/16"W

    Brand
    DAYTON
    Item #
    2ZE63
    Mfr. Model #
    2ZE63
    Low Profile, Narrow General Purpose Manual Pallet Jack, 440
    Web Price $759.00 / each
  • Electric Unit Heater, Vertical or Horizontal, 480VAC, 10.0 kW, 3 Phase

    Brand
    DAYTON
    Item #
    2YU70
    Mfr. Model #
    2YU70
    Electric Unit Heater, Vertical or Horizontal, 480VAC, 10.0
    Web Price $770.00 / each
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More