Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DAYTON

901 products found

Filter Results By

Applied Filters

Clear All

Viewing as

List
  • Standard General Purpose Manual Pallet Jack, 5500 lb. Load Capacity, Fork Size: 6-1/4"W x 48"L, Red

    Brand
    DAYTON
    Item #
    4YX97
    Mfr. Model #
    4YX97
    Standard General Purpose Manual Pallet Jack, 5500 lb. Load&
    Web Price $630.00 / each
  • AC Gearmotor 115 Nameplate RPM 31 Max. Torque 800.0 in.-lb. Enclosure ODP

    Brand
    DAYTON
    Item #
    1LPU5
    Mfr. Model #
    1LPU5
    AC Gearmotor 115 Nameplate RPM 31 Max. Torque 800.0 in
    Web Price $611.00 / each
  • Lever Chain Hoist, 3000 lb. Load Capacity, 10 ft. Hoist Lift, 1-7/64" Hook Opening

    Brand
    DAYTON
    Item #
    4ZX47
    Mfr. Model #
    4ZX47
    Lever Chain Hoist, 3000 lb. Load Capacity, 10 ft. Hois
    Web Price $667.00 / each
  • 1/3 HP 24"-Dia. 115VACV Shutter Mount Exhaust Fan, 25" Square Opening Required

    Brand
    DAYTON
    Item #
    1HLB4
    Mfr. Model #
    1HLB4
    1/3 HP 24"-Dia. 115VACV Shutter Mount Exhaust Fan,
    Web Price $608.00 / each
  • DC Speed Control, NEMA 4/12,100/200VDC Shunt Wound Volts, 0 to 90/180VDC Voltage Output, 10 Max. Amps

    Brand
    DAYTON
    Item #
    5X485
    Mfr. Model #
    5X485
    DC Speed Control,NEMA 4/12,100/200VDC Shunt Wound Volts,0&#
    Web Price $605.28 / each
  • 1/2 HP Submersible Effluent Pump, Tether Switch Type

    Brand
    DAYTON
    Item #
    2JGA3
    Mfr. Model #
    2JGA3
    1/2 HP Submersible Effluent Pump, Tether Switch Type
    Web Price $666.00 / each
  • 21" x 21" 115VACV Corrosion Resistant Shutter Mount 1-Phase Exhaust Fan

    Brand
    DAYTON
    Item #
    1BLJ3
    Mfr. Model #
    1BLJ3
    21" x 21" 115VACV Corrosion Resistant Shutter Mount&#x
    Web Price $677.00 / each
  • Polypropylene Santoprene® Single Double Diaphragm Pump, 28 gpm, 100 psi

    Brand
    DAYTON
    Item #
    6PY35
    Mfr. Model #
    6PY35
    Polypropylene Santoprene® Single Double Diaphragm Pump, 28 g
    Web Price $652.00 / each
  • 3/4 HP DC Permanent Magnet Motor DC Permanent Magnet, 1725 Nameplate RPM 90VDC Voltage 56C Frame

    Brand
    DAYTON
    Item #
    2M169
    Mfr. Model #
    2M169
    3/4 HP DC Permanent Magnet Motor DC Permanent Magnet,1
    Web Price $614.00 / each
  • 30" Commercial Pedestal-Mounted Quiet Design Air Circulator

    Brand
    DAYTON
    Item #
    2RDZ7
    Mfr. Model #
    2RDZ7
    30" Commercial Pedestal-Mounted Quiet Design Air Circulator
    Web Price $678.00 / each
  • AC Gearmotor 115 Nameplate RPM 5.4 Max. Torque 1087.0 in.-lb. Enclosure TEFC

    Brand
    DAYTON
    Item #
    6Z399
    Mfr. Model #
    6Z399
    AC Gearmotor 115 Nameplate RPM 5.4 Max. Torque 1087.0
    Web Price $639.00 / each
  • Dust Collector

    Brand
    DAYTON
    Item #
    3AA21
    Mfr. Model #
    3AA21
    Dust Collector
    Web Price $609.00 / each
  • Trailer Stabilizing Jack, 100,000 lb. Static Load Capacity, Ratchet Height Adjustment Method

    Brand
    DAYTON
    Item #
    2W878
    Mfr. Model #
    2W878
    Trailer Stabilizing Jack, 100,000 lb. Static Load Capacity,
    Web Price $600.00 / each
  • Commercial Infrared Heater, NG, BtuH Input 60,000, 1/2" NPT, 120VAC

    Brand
    DAYTON
    Item #
    3E133
    Mfr. Model #
    3E133
    Commercial Infrared Heater, NG, BtuH Input 60,000, 1/2"
    Web Price $609.50 / each
  • Standard Cast Aluminum C-Face Speed Reducer, Single Output, 709 lb. Overhung Load

    Brand
    DAYTON
    Item #
    4Z719
    Mfr. Model #
    4Z719
    Standard Cast Aluminum C-Face Speed Reducer, Single Output,
    Web Price $691.00 / each
  • Standard General Purpose Manual Pallet Jack, 5500 lb. Load Capacity, Fork Size: 6-5/16"W x 48"L, Red

    Brand
    DAYTON
    Item #
    2ZE57
    Mfr. Model #
    2ZE57
    Standard General Purpose Manual Pallet Jack, 5500 lb. Load&
    Web Price $659.00 / each
  • DC Gearmotor 90VDC, Nameplate RPM: 180, Max. Torque: 55.0 in.-lb., Enclosure: TENV

    Brand
    DAYTON
    Item #
    3XA84
    Mfr. Model #
    3XA84
    DC Gearmotor 90VDC, Nameplate RPM: 180, Max. Torque:&#
    Web Price $643.00 / each
  • Steel, Brass, Aluminum Air Operated, 3:1 Oil Ratio Drum Pump

    Brand
    DAYTON
    Item #
    5UWG8
    Mfr. Model #
    5UWG8
    Steel, Brass, Aluminum Air Operated, 3:1 Oil Ratio Dru
    Web Price $698.00 / each
  • Standard Cast Iron C-Face Speed Reducer, Single Output, 875 lb. Overhung Load

    Brand
    DAYTON
    Item #
    4RP16
    Mfr. Model #
    4RP16
    Standard Cast Iron C-Face Speed Reducer, Single Output, 875
    Web Price $640.00 / each
  • 1/4 HP 12"-Dia. Direct Drive Axial Exhaust Ventilator, 115V, 1750 RPM

    Brand
    DAYTON
    Item #
    4YC88
    Mfr. Model #
    4YC88
    1/4 HP 12"-Dia. Direct Drive Axial Exhaust Ventilator,
    Web Price $642.00 / each
  • Standard Cast Aluminum C-Face Speed Reducer, Single Output, 712 lb. Overhung Load

    Brand
    DAYTON
    Item #
    4Z616
    Mfr. Model #
    4Z616
    Standard Cast Aluminum C-Face Speed Reducer, Single Output,
    Web Price $691.00 / each
  • Standard Cast Aluminum C-Face Speed Reducer, Single Output, 1192 lb. Overhung Load

    Brand
    DAYTON
    Item #
    4Z720
    Mfr. Model #
    4Z720
    Standard Cast Aluminum C-Face Speed Reducer, Single Output,
    Web Price $691.00 / each
  • 2 HP General Purpose Motor, Capacitor-Start, 1740 Nameplate RPM, Voltage 115/230, Frame 182T

    Brand
    DAYTON
    Item #
    5K966
    Mfr. Model #
    5K966
    2 HP General Purpose Motor,Capacitor-Start,1740 Nameplate RPM,Voltage
    Web Price $680.00 / each
  • DC Gearmotor 90VDC, Nameplate RPM: 60, Max. Torque: 120.0 in.-lb., Enclosure: TENV

    Brand
    DAYTON
    Item #
    3XA86
    Mfr. Model #
    3XA86
    DC Gearmotor 90VDC, Nameplate RPM: 60, Max. Torque:&#x
    Web Price $628.00 / each
  • AC Gearmotor 115 Nameplate RPM 27 Max. Torque 700.0 in.-lb. Enclosure TEFC

    Brand
    DAYTON
    Item #
    6K396
    Mfr. Model #
    6K396
    AC Gearmotor 115 Nameplate RPM 27 Max. Torque 700.0 in
    Web Price $649.00 / each
  • Simplex Control Panel Motor/Pump Control Box, 120/208/240V, 0 to 20 Amps

    Brand
    DAYTON
    Item #
    2PZG2
    Mfr. Model #
    2PZG2
    Simplex Control Panel Motor/Pump Control Box, 120/208/
    Web Price $686.00 / each
  • Electric Unit Heater, Vertical or Horizontal, 208/240VAC, 5.6/7.5 kW, 1 or 3 Phase

    Brand
    DAYTON
    Item #
    2YU66
    Mfr. Model #
    2YU66
    Electric Unit Heater, Vertical or Horizontal, 208/240VAC, 5
    Web Price $636.00 / each
  • Assembled Upblast Ventilator, 11" Wheel Dia., Direct-Drive

    Brand
    DAYTON
    Item #
    20FT12
    Mfr. Model #
    20FT12
    Assembled Upblast Ventilator, 11" Wheel Dia., Direct-Drive
    Web Price $662.00 / each
  • Lifting Magnet, 800 lb. Capacity

    Brand
    DAYTON
    Item #
    49P418
    Mfr. Model #
    49P418
    Lifting Magnet, 800 lb. Capacity
    Web Price $644.00 / each
  • 1/2 HP Submersible Effluent Pump, No Switch Included Switch Type

    Brand
    DAYTON
    Item #
    4HU70
    Mfr. Model #
    4HU70
    1/2 HP Submersible Effluent Pump, No Switch Included S
    Web Price $602.00 / each
  • 10 gal. Commercial 3 Wet/Dry Vacuum, 11.5 Amps, HEPA Filter Type

    Brand
    DAYTON
    Item #
    6AKY9
    Mfr. Model #
    6AKY9
    10 gal. Commercial 3 Wet/Dry Vacuum, 11.5 Amps, HEPA&#
    Web Price $695.00 / each
  • 1-1/4" Heavy-Duty Cast Iron Rotary Gear Pump Head, Pedestal Design, 125 psi

    Brand
    DAYTON
    Item #
    4KHG3
    Mfr. Model #
    4KHG3
    1-1/4" Heavy-Duty Cast Iron Rotary Gear Pump Head,
    Web Price $614.00 / each
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More