Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DAYTON

1,022 products found

Filter Results By

Applied Filters

Clear All

Viewing as

List
  • Commercial Infrared Heater, NG, BtuH Input 30,000, 1/2" NPT, 120VAC

    Brand
    DAYTON
    Item #
    3E132
    Mfr. Model #
    3E132
    Commercial Infrared Heater, NG, BtuH Input 30,000, 1/2"
    Web Price $501.91 / each
  • 36" Industrial Mobile Air Circulator

    Brand
    DAYTON
    Item #
    1YNW5
    Mfr. Model #
    1YNW5
    36" Industrial Mobile Air Circulator
    Web Price $505.00 / each
  • 55 gal. Industrial 4 Wet/Dry Vacuum Head, 11.5 Amps, Standard Filter Type

    Brand
    DAYTON
    Item #
    4YE63
    Mfr. Model #
    4YE63
    55 gal. Industrial 4 Wet/Dry Vacuum Head, 11.5 Amps,&#
    Web Price $583.00 / each
  • Mtrzd Damper, For Fan Dia. 42", 100-240V

    Brand
    DAYTON
    Item #
    3C730
    Mfr. Model #
    3C730
    Mtrzd Damper, For Fan Dia. 42", 100-240V
    Web Price $520.00 / each
  • Trailer Stabilizing Jack, 80,000 lb. Static Load Capacity, Ratchet Height Adjustment Method

    Brand
    DAYTON
    Item #
    4W287
    Mfr. Model #
    4W287
    Trailer Stabilizing Jack, 80,000 lb. Static Load Capacity,
    Web Price $517.00 / each
  • Dust Collector, Single Stage

    Brand
    DAYTON
    Item #
    3AA28
    Mfr. Model #
    3AA28
    Dust Collector, Single Stage
    Web Price $512.00 / each
  • Electric Unit Heater, Vertical or Horizontal, 480VAC, 5.0 kW, 3 Phase

    Brand
    DAYTON
    Item #
    2YU63
    Mfr. Model #
    2YU63
    Electric Unit Heater, Vertical or Horizontal, 480VAC, 5.0 k
    Web Price $592.00 / each
  • DC Gearmotor 90VDC, Nameplate RPM: 83, Max. Torque: 155.0 in.-lb., Enclosure: TENV

    Brand
    DAYTON
    Item #
    6ML53
    Mfr. Model #
    6ML53
    DC Gearmotor 90VDC, Nameplate RPM: 83, Max. Torque:&#x
    Web Price $596.78 / each
  • 1/6 HP 12"-Dia. Direct Drive Axial Exhaust Downblast Ventilator, 115V, 1140 RPM

    Brand
    DAYTON
    Item #
    4YC87
    Mfr. Model #
    4YC87
    1/6 HP 12"-Dia. Direct Drive Axial Exhaust Downblast&#
    Web Price $561.00 / each
  • A-Frame Panel Truck, 2000 lb. Load Capacity, (2) Swivel, (2) Rigid Caster Wheel Type

    Brand
    DAYTON
    Item #
    4ZJ29
    Mfr. Model #
    4ZJ29
    A-Frame Panel Truck, 2000 lb. Load Capacity, (2)
    Web Price $560.00 / each
  • 1/3 HP 20"-Dia. 115VACV Shutter Mount Exhaust Fan, 21" Square Opening Required

    Brand
    DAYTON
    Item #
    1HLA7
    Mfr. Model #
    1HLA7
    1/3 HP 20"-Dia. 115VACV Shutter Mount Exhaust Fan,
    Web Price $513.00 / each
  • Heavy Duty (2800 to 3299 psi) Gas Cart Pressure Washer, Cold Water Type, 2.4 gpm, 2800 psi

    Brand
    DAYTON
    Item #
    20KC06
    Mfr. Model #
    20KC06
    Heavy Duty (2800 to 3299 psi) Gas Cart Pressure&#
    Web Price $590.00 / each
  • 208 to 240/480VAC Open Dripproof Multi-Stage Booster Pump, 12-Stage, 3/4" NPT Inlet Size

    Brand
    DAYTON
    Item #
    45MW73
    Mfr. Model #
    45MW73
    208 to 240/480VAC Open Dripproof Multi-Stage Booster Pump,&
    Web Price $504.00 / each
  • 1 HP Drum Pump Motor, Intermitent Duty, ODP Enclosure

    Brand
    DAYTON
    Item #
    1DLK6
    Mfr. Model #
    1DLK6
    1 HP Drum Pump Motor, Intermitent Duty, ODP Enclosure
    Web Price $565.00 / each
  • Manual Chain Hoist, 6000 lb. Load Capacity, 20 ft. Hoist Lift, 1-29/64" Hook Opening

    Brand
    DAYTON
    Item #
    38EV13
    Mfr. Model #
    38EV13
    Manual Chain Hoist, 6000 lb. Load Capacity, 20 ft. Hoi
    Web Price $527.00 / each
  • Narrow General Purpose Manual Pallet Jack, 5500 lb. Load Capacity, Fork Size: 6-5/16"W x 48"L, Red

    Brand
    DAYTON
    Item #
    2ZE58
    Mfr. Model #
    2ZE58
    Narrow General Purpose Manual Pallet Jack, 5500 lb. Load&#x
    Web Price $599.00 / each
  • 30" Commercial Mobile Quiet Design Air Circulator

    Brand
    DAYTON
    Item #
    6AGZ0
    Mfr. Model #
    6AGZ0
    30" Commercial Mobile Quiet Design Air Circulator
    Web Price $547.00 / each
  • 32 gal. Contractor 6-1/2 Wet/Dry Vacuum, 12.0 Amps, Standard Filter Type

    Brand
    DAYTON
    Item #
    2RPD8
    Mfr. Model #
    2RPD8
    32 gal. Contractor 6-1/2 Wet/Dry Vacuum, 12.0 Amps,&#x
    Web Price $500.00 / each
  • AC Gearmotor 115 Nameplate RPM 57 Max. Torque 68.0 in.-lb. Enclosure TEFC

    Brand
    DAYTON
    Item #
    1XFZ1
    Mfr. Model #
    1XFZ1
    AC Gearmotor 115 Nameplate RPM 57 Max. Torque 68.0 in.
    Web Price $517.00 / each
  • 10-1/2", Assembled Downblast Ventilator, Direct-Drive

    Brand
    DAYTON
    Item #
    16D534
    Mfr. Model #
    16D534
    10-1/2", Assembled Downblast Ventilator, Direct-Drive
    Web Price $507.00 / each
  • Cable, 1/4" Outside Dia., 302/304 Stainless Steel, 7 x 19, Working Load Limit 740 lb.

    Brand
    DAYTON
    Item #
    33RF67
    Mfr. Model #
    33RF67
    Cable, 1/4" Outside Dia., 302/304 Stainless Steel,
    Web Price $582.00 / each
  • Plate Clamp, 880 to 4400 lb, 0 to 1"

    Brand
    DAYTON
    Item #
    22NC06
    Mfr. Model #
    22NC06
    Plate Clamp, 880 to 4400 lb, 0 to 1"
    Web Price $571.00 / each
  • Mobile Manual Lift, Manual Push Scissor Lift Table, 660 lb. Load Capacity, Lifting Height Max. 35"

    Brand
    DAYTON
    Item #
    35KT59
    Mfr. Model #
    35KT59
    Mobile Manual Lift, Manual Push Scissor Lift Table, 660
    Web Price $525.00 / each
  • Standard General Purpose Manual Pallet Jack, 5500 lb. Load Capacity, Fork Size: 6-5/16"W x 42"L, Red

    Brand
    DAYTON
    Item #
    2TUR5
    Mfr. Model #
    2TUR5
    Standard General Purpose Manual Pallet Jack, 5500 lb. Load&
    Web Price $568.00 / each
  • 1/2 HP Direct Drive Blower Motor, Permanent Split Capacitor, 860 Nameplate RPM, 115/230 Voltage

    Brand
    DAYTON
    Item #
    4YU22
    Mfr. Model #
    4YU22
    1/2 HP Direct Drive Blower Motor, Permanent Split Capa
    Web Price $578.49 / each
  • 1/2 HP Shallow Well Jet Pump System, 10/4.8 Amps, 1-1/4" NPT Inlet, 1" NPT Outlet

    Brand
    DAYTON
    Item #
    4HEZ9
    Mfr. Model #
    4HEZ9
    1/2 HP Shallow Well Jet Pump System, 10/4.8 Amps,
    Web Price $599.00 / each
  • 1-1/2 HP Cast Iron Convertible Jet Pump, 115/230V, 21.5/11 Amps

    Brand
    DAYTON
    Item #
    5UXK6
    Mfr. Model #
    5UXK6
    1-1/2 HP Cast Iron Convertible Jet Pump, 115/230V,
    Web Price $543.00 / each
  • 10" Bench Grinder, 120/240V, 1 HP, 1725 Max. RPM, 1" Arbor, 10.0/5.0 Amps

    Brand
    DAYTON
    Item #
    2LKT2
    Mfr. Model #
    2LKT2
    10" Bench Grinder, 120/240V, 1 HP, 1725 Max. RPM,
    Web Price $518.00 / each
  • 3/4 HP Automatic Booster Pump, 7.2 Amps, 1" NPT Inlet, 1" NPT Outlet

    Brand
    DAYTON
    Item #
    4HFZ1
    Mfr. Model #
    4HFZ1
    3/4 HP Automatic Booster Pump, 7.2 Amps, 1" NPT&#
    Web Price $546.00 / each
  • Belt-Drive Pressure Plunger Pump, 1750 RPM, 24 mm Shaft Dia.

    Brand
    DAYTON
    Item #
    5ZNT5
    Mfr. Model #
    5ZNT5
    Belt-Drive Pressure Plunger Pump, 1750 RPM, 24 mm Shaft
    Web Price $598.00 / each
  • 1HP 208-230V Double Inlet Forward Curve Blower with Motor

    Brand
    DAYTON
    Item #
    1XJY4
    Mfr. Model #
    1XJY4
    1HP 208-230V Double Inlet Forward Curve Blower with Motor
    Web Price $564.00 / each
  • Electric Unit Heater, Vertical or Horizontal, 277VAC, 5.0 kW, 1 Phase

    Brand
    DAYTON
    Item #
    2YU64
    Mfr. Model #
    2YU64
    Electric Unit Heater, Vertical or Horizontal, 277VAC, 5.0 k
    Web Price $536.00 / each
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More