Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DAYTON

1,089 products found

Filter Results By

Applied Filters

Clear All

Viewing as

List
  • 30" Industrial Air Circulator

    Brand
    DAYTON
    Item #
    1VCE9
    Mfr. Model #
    1VCE9
    30" Industrial Air Circulator
    Web Price $446.50 / each
  • 55 gal. Industrial 3 Wet/Dry Vacuum Head, 11 Amps, Standard Filter Type

    Brand
    DAYTON
    Item #
    4YE60
    Mfr. Model #
    4YE60
    55 gal. Industrial 3 Wet/Dry Vacuum Head, 11 Amps,
    Web Price $427.00 / each
  • AC Gearmotor 115 Nameplate RPM 40 Max. Torque 330.0 in.-lb. Enclosure ODP

    Brand
    DAYTON
    Item #
    1LPP3
    Mfr. Model #
    1LPP3
    AC Gearmotor 115 Nameplate RPM 40 Max. Torque 330.0 in
    Web Price $401.50 / each
  • 1/2 HP Automatic Submersible Sewage Pump, 115 Voltage, 85 GPM of Water @ 15 Ft. of Head

    Brand
    DAYTON
    Item #
    3BB88
    Mfr. Model #
    3BB88
    1/2 HP Automatic Submersible Sewage Pump, 115 Voltage,
    Web Price $451.50 / each
  • 30" Industrial Wall-Mounted Air Circulator

    Brand
    DAYTON
    Item #
    7DD08
    Mfr. Model #
    7DD08
    30" Industrial Wall-Mounted Air Circulator
    Web Price $479.00 / each
  • Horizontal, Vertical 3 Speed Portable Blower/Dryer, 1648 CFM High, 120V Voltage

    Brand
    DAYTON
    Item #
    4XLE2
    Mfr. Model #
    4XLE2
    Horizontal, Vertical 3 Speed Portable Blower/Dryer, 1648 CF
    Web Price $414.00 / each
  • 30" Industrial Air Circulator

    Brand
    DAYTON
    Item #
    1VCF4
    Mfr. Model #
    1VCF4
    30" Industrial Air Circulator
    Web Price $436.00 / each
  • Lever Chain Hoist, 1500 lb. Load Capacity, 10 ft. Hoist Lift, 29/32" Hook Opening

    Brand
    DAYTON
    Item #
    4ZX44
    Mfr. Model #
    4ZX44
    Lever Chain Hoist, 1500 lb. Load Capacity, 10 ft. Hois
    Web Price $492.00 / each
  • Trailer Stabilizing Jack, 100,000 lb. Static Load Capacity, Spin Top Height Adjustment Method

    Brand
    DAYTON
    Item #
    1F144
    Mfr. Model #
    1F144
    Trailer Stabilizing Jack, 100,000 lb. Static Load Capacity,
    Web Price $444.50 / each
  • 1/2 HP DC Permanent Magnet Motor DC Permanent Magnet, 1725 Nameplate RPM 90VDC Voltage 56C Frame

    Brand
    DAYTON
    Item #
    2M168
    Mfr. Model #
    2M168
    1/2 HP DC Permanent Magnet Motor DC Permanent Magnet,1
    Web Price $476.50 / each
  • 3 HP General Purpose Motor, 3-Phase, 1760 Nameplate RPM, Voltage 230/460, Frame 182T

    Brand
    DAYTON
    Item #
    2MXU4
    Mfr. Model #
    2MXU4
    3 HP General Purpose Motor,3-Phase,1760 Nameplate RPM,Voltage 23
    Web Price $447.50 / each
  • AC Gearmotor 115 Nameplate RPM 12 Max. Torque 600.0 in.-lb. Enclosure ODP

    Brand
    DAYTON
    Item #
    1LPP6
    Mfr. Model #
    1LPP6
    AC Gearmotor 115 Nameplate RPM 12 Max. Torque 600.0 in
    Web Price $401.50 / each
  • 3 HP General Purpose Motor, 3-Phase, 1770 Nameplate RPM, Voltage 230/460, Frame 182/4T

    Brand
    DAYTON
    Item #
    2NKY8
    Mfr. Model #
    2NKY8
    3 HP General Purpose Motor,3-Phase,1770 Nameplate RPM,Voltage 23
    Web Price $416.00 / each
  • 36" Commercial Mobile Air Circulator

    Brand
    DAYTON
    Item #
    39UK56
    Mfr. Model #
    39UK56
    36" Commercial Mobile Air Circulator
    Web Price $487.50 / each
  • 24" Industrial Air Circulator

    Brand
    DAYTON
    Item #
    1VCF3
    Mfr. Model #
    1VCF3
    24" Industrial Air Circulator
    Web Price $407.50 / each
  • AC Gearmotor 115 Nameplate RPM 18 Max. Torque 550.0 in.-lb. Enclosure ODP

    Brand
    DAYTON
    Item #
    1LPP5
    Mfr. Model #
    1LPP5
    AC Gearmotor 115 Nameplate RPM 18 Max. Torque 550.0 in
    Web Price $401.50 / each
  • 24" Industrial Wall-Mounted Painted Washdown Air Circulator

    Brand
    DAYTON
    Item #
    1VCG1
    Mfr. Model #
    1VCG1
    24" Industrial Wall-Mounted Painted Washdown Air Circulator
    Web Price $474.00 / each
  • 1/3 HP Submersible Sump Pump, Vertical Switch Type, Cast Iron Base Material

    Brand
    DAYTON
    Item #
    3BB81
    Mfr. Model #
    3BB81
    1/3 HP Submersible Sump Pump, Vertical Switch Type, Ca
    Web Price $458.50 / each
  • AC Gearmotor 115 Nameplate RPM 30 Max. Torque 400.0 in.-lb. Enclosure ODP

    Brand
    DAYTON
    Item #
    1LPP4
    Mfr. Model #
    1LPP4
    AC Gearmotor 115 Nameplate RPM 30 Max. Torque 400.0 in
    Web Price $401.50 / each
  • 1/8 HP 10"-Dia. Direct Drive Axial Exhaust Ventilator, 115V, 1750 RPM

    Brand
    DAYTON
    Item #
    4YC86
    Mfr. Model #
    4YC86
    1/8 HP 10"-Dia. Direct Drive Axial Exhaust Ventilator,
    Web Price $447.50 / each
  • Manual Chain Hoist, 1000 lb. Load Capacity, 10 ft. Hoist Lift, 25/32" Hook Opening

    Brand
    DAYTON
    Item #
    29XP24
    Mfr. Model #
    29XP24
    Manual Chain Hoist, 1000 lb. Load Capacity, 10 ft. Hoi
    Web Price $406.00 / each
  • 16 gal. Contractor 6-1/2 Wet/Dry Vacuum, 12.0 Amps, Standard Filter Type

    Brand
    DAYTON
    Item #
    22XJ48
    Mfr. Model #
    22XJ48
    16 gal. Contractor 6-1/2 Wet/Dry Vacuum, 12.0 Amps,&#x
    Web Price $404.50 / each
  • Agitator Air Mixer, Size 55 Gallon

    Brand
    DAYTON
    Item #
    32V132
    Mfr. Model #
    32V132
    Agitator Air Mixer, Size 55 Gallon
    Web Price $493.00 / each
  • 4/10 HP Automatic Submersible Sewage Pump, 115 Voltage, 60 GPM of Water @ 15 Ft. of Head

    Brand
    DAYTON
    Item #
    2JGA4
    Mfr. Model #
    2JGA4
    4/10 HP Automatic Submersible Sewage Pump, 115 Voltage,
    Web Price $459.00 / each
  • Mtrzd Damper, For Fan Dia. 36", 100-240V

    Brand
    DAYTON
    Item #
    3C729
    Mfr. Model #
    3C729
    Mtrzd Damper, For Fan Dia. 36", 100-240V
    Web Price $433.16 / each
  • 1/2HP 115V Double Inlet Forward Curve Blower with Motor

    Brand
    DAYTON
    Item #
    1XJY1
    Mfr. Model #
    1XJY1
    1/2HP 115V Double Inlet Forward Curve Blower with Moto
    Web Price $427.00 / each
  • 24" Industrial Wall-Mounted High Ambient Air Circulator

    Brand
    DAYTON
    Item #
    7DJ36
    Mfr. Model #
    7DJ36
    24" Industrial Wall-Mounted High Ambient Air Circulator
    Web Price $417.50 / each
  • 2 HP General Purpose Motor, 3-Phase, 1730 Nameplate RPM, Voltage 230/460, Frame 145T

    Brand
    DAYTON
    Item #
    2MXU1
    Mfr. Model #
    2MXU1
    2 HP General Purpose Motor,3-Phase,1730 Nameplate RPM,Voltage 23
    Web Price $427.50 / each
  • Disc Sander, Cast Aluminum Table, 1 HP

    Brand
    DAYTON
    Item #
    35GW71
    Mfr. Model #
    35GW71A
    Disc Sander, Cast Aluminum Table, 1 HP
    Web Price $435.50 / each
  • 1/2 HP Submersible Sump Pump, Tether Switch Type, Stainless Steel Base Material

    Brand
    DAYTON
    Item #
    3YU75
    Mfr. Model #
    3YU75
    1/2 HP Submersible Sump Pump, Tether Switch Type, Stai
    Web Price $407.50 / each
  • Electric Wall Heater, Recessed or Surface, 240/277VAC, Watts 3000/1500, 4000/2000

    Brand
    DAYTON
    Item #
    3UF61
    Mfr. Model #
    3UF61
    Electric Wall Heater, Recessed or Surface, 240/277VAC, Watt
    Web Price $422.50 / each
  • DC Gearmotor 90VDC, Nameplate RPM: 170, Max. Torque: 43.0 in.-lb., Enclosure: TENV

    Brand
    DAYTON
    Item #
    4Z128
    Mfr. Model #
    4Z128
    DC Gearmotor 90VDC, Nameplate RPM: 170, Max. Torque:&#
    Web Price $462.50 / each
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More