Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DAYTON

3,987 products found

Filter Results By

Applied Filters

Clear All

Viewing as

List
  • 20" Light Commercial Wall-Mounted Air Circulator

    Brand
    DAYTON
    Item #
    2LY89
    Mfr. Model #
    2LY89
    20" Light Commercial Wall-Mounted Air Circulator
    Web Price $109.00 / each
  • 2-1/2 gal. 2-1/2 Portable Wet/Dry Vacuum, 8 Amps

    Brand
    DAYTON
    Item #
    2NYE4
    Mfr. Model #
    2NYE4
    2-1/2 gal. 2-1/2 Portable Wet/Dry Vacuum, 8 Amps
    Web Price $176.50 / each
  • 16 gal. Contractor 6-1/2 Wet/Dry Vacuum, 12.0 Amps, Standard Filter Type

    Brand
    DAYTON
    Item #
    3VE21
    Mfr. Model #
    3VE21
    16 gal. Contractor 6-1/2 Wet/Dry Vacuum, 12.0 Amps,&#x
    Web Price $160.50 / each
  • Brass Solenoid Valve Less Coil, 2-Way Valve Design, Normally Closed Valve Configuration

    Brand
    DAYTON
    Item #
    3A436
    Mfr. Model #
    008044
    Brass Solenoid Valve Less Coil, 2-Way Valve Design, Normall
    Web Price $128.00 / each
  • 6 gal. Contractor 3-1/2 Wet/Dry Vacuum, 8.5 Amps, Standard Filter Type

    Brand
    DAYTON
    Item #
    3VE18
    Mfr. Model #
    3VE18
    6 gal. Contractor 3-1/2 Wet/Dry Vacuum, 8.5 Amps,
    Web Price $121.50 / each
  • 1/6 HP Room Air Conditioner Motor, Permanent Split Capacitor, 1625 Nameplate RPM, 115 Voltage, Frame 42Y

    Brand
    DAYTON
    Item #
    5WJC3
    Mfr. Model #
    5WJC3
    1/6 HP Room Air Conditioner Motor,Permanent Split Capacitor
    Web Price $143.50 / each
  • 36" Backdraft Damper / Wall Shutter, 36-1/2" x 36-1/2" Opening Required

    Brand
    DAYTON
    Item #
    3C310
    Mfr. Model #
    3C310
    36" Backdraft Damper / Wall Shutter, 36-1/2"
    Web Price $117.00 / each
  • 3-Blade Ceiling Fan, 120V, 10 to 45 ft. Mounting Height, 1-Speed, 56" Blade Dia., 275 RPM

    Brand
    DAYTON
    Item #
    5NPZ5
    Mfr. Model #
    5NPZ5
    3-Blade Ceiling Fan, 120V, 10 to 45 ft. Mounting Heigh
    Web Price $158.50 / each
  • 42" Backdraft Damper / Wall Shutter, 42-1/2" x 42-1/2" Opening Required

    Brand
    DAYTON
    Item #
    1C210
    Mfr. Model #
    1C210
    42" Backdraft Damper / Wall Shutter, 42-1/2"
    Web Price $154.96 / each
  • 1/2 HP Belt Drive Motor, Split-Phase, 1725 Nameplate RPM, 115 Voltage, Frame 48

    Brand
    DAYTON
    Item #
    3K772
    Mfr. Model #
    3K772
    1/2 HP Belt Drive Motor, Split-Phase, 1725 Nameplate R
    Web Price $120.00 / each
  • 3-Blade Ceiling Fan, 120V, 8 to 20 ft. Mounting Height, 1-Speed, 48" Blade Dia., 300 RPM

    Brand
    DAYTON
    Item #
    5NPZ3
    Mfr. Model #
    5NPZ3
    3-Blade Ceiling Fan, 120V, 8 to 20 ft. Mounting Height
    Web Price $145.00 / each
  • 5VX1250 Cogged V-Belt, Outside Length 125"

    Brand
    DAYTON
    Item #
    2L452
    Mfr. Model #
    2L452
    5VX1250 Cogged V-Belt, Outside Length 125"
    Web Price $114.00 / each
  • 1/20 HP Room Air Conditioner Motor, Permanent Split Capacitor, 1075 Nameplate RPM, 115 Voltage, Frame 42

    Brand
    DAYTON
    Item #
    5WJA7
    Mfr. Model #
    5WJA7
    1/20 HP Room Air Conditioner Motor,Permanent Split Capacito
    Web Price $109.00 / each
  • Trailer Stabilizing Jack, 50,000 lb. Static Load Capacity, Spin Top Height Adjustment Method

    Brand
    DAYTON
    Item #
    2W877
    Mfr. Model #
    2W877
    Trailer Stabilizing Jack, 50,000 lb. Static Load Capacity,
    Web Price $183.50 / each
  • Rectangular Permanent Split Capacitor OEM Specialty Blower, Flange: Yes, Wheel Dia: 6-1/4", 115VAC

    Brand
    DAYTON
    Item #
    1TDT2
    Mfr. Model #
    1TDT2
    Rectangular Permanent Split Capacitor OEM Specialty Blower, Flan
    Web Price $167.00 / each
  • DC Gearmotor 90VDC, Nameplate RPM: 29, Max. Torque: 40.0 in.-lb., Enclosure: TENV

    Brand
    DAYTON
    Item #
    1LPW3
    Mfr. Model #
    1LPW3
    DC Gearmotor 90VDC, Nameplate RPM: 29, Max. Torque:&#x
    Web Price $198.00 / each
  • 1/6 HP Utility/Dewatering Pump with 120VAC Voltage and Discharge NPT 1-1/4" M, 10 ft. Cord Length

    Brand
    DAYTON
    Item #
    3YU54
    Mfr. Model #
    3YU54
    1/6 HP Utility/Dewatering Pump with 120VAC Voltage and
    Web Price $102.00 / each
  • 1/4 HP Pedestal Fan Motor, Split-Phase, 1725 Nameplate RPM, 115 Voltage, Frame 48YZ

    Brand
    DAYTON
    Item #
    6K406
    Mfr. Model #
    6K406
    1/4 HP Pedestal Fan Motor, Split-Phase, 1725 Nameplate
    Web Price $192.00 / each
  • 1/10 HP Universal AC/DC Motor, Universal AC/DC, 8000 Nameplate RPM, 115 Voltage, Frame Non-Standard

    Brand
    DAYTON
    Item #
    2M037
    Mfr. Model #
    2M037
    1/10 HP Universal AC/DC Motor,Universal AC/DC,8000 Nam
    Web Price $110.00 / each
  • Swing Away Safety Guard, Cast Iron, White

    Brand
    DAYTON
    Item #
    36FX30
    Mfr. Model #
    36FX30
    Swing Away Safety Guard, Cast Iron, White
    Web Price $154.00 / each
  • Square Axial Fan, 6-15/16" Width, 6-15/16" Height, 115VAC Voltage

    Brand
    DAYTON
    Item #
    3VU66
    Mfr. Model #
    3VU66
    Square Axial Fan, 6-15/16" Width, 6-15/16" Height
    Web Price $142.00 / each
  • 8 gal. Contractor 4-1/2 Wet/Dry Vacuum, 9.9 Amps, Standard Filter Type

    Brand
    DAYTON
    Item #
    3VE19
    Mfr. Model #
    3VE19
    8 gal. Contractor 4-1/2 Wet/Dry Vacuum, 9.9 Amps,
    Web Price $148.00 / each
  • 12" Blade Dia. 1/20 HP Guard Mounted Exhaust Fan, 1625 Motor RPM

    Brand
    DAYTON
    Item #
    1HKL4
    Mfr. Model #
    1HKL4
    12" Blade Dia. 1/20 HP Guard Mounted Exhaust Fan,
    Web Price $131.00 / each
  • Lever Chain Hoist, 1000 lb. Load Capacity, 10 ft. Hoist Lift, 15/16" Hook Opening

    Brand
    DAYTON
    Item #
    48WH83
    Mfr. Model #
    48WH83
    Lever Chain Hoist, 1000 lb. Load Capacity, 10 ft. Hois
    Web Price $194.50 / each
  • 650 psi Pressure Relief Valve, 1 (M)NPT

    Brand
    DAYTON
    Item #
    4KHA2
    Mfr. Model #
    4KHA2
    650 psi Pressure Relief Valve, 1 (M)NPT
    Web Price $165.50 / each
  • DC Speed Control, NEMA 1,100/200VDC Shunt Wound Volts, 0 to 90/180VDC Voltage Output, 2 Max. Amps

    Brand
    DAYTON
    Item #
    4Z527
    Mfr. Model #
    4Z527
    DC Speed Control,NEMA 1,100/200VDC Shunt Wound Volts,0 to&#
    Web Price $113.88 / each
  • Binder Chain, L20Ft, L6600Lb, Clevis Grab

    Brand
    DAYTON
    Item #
    1DJV2
    Mfr. Model #
    1DJV2
    Binder Chain, L20Ft, L6600Lb, Clevis Grab
    Web Price $131.50 / each
  • 1/20 HP 12"-Dia. 115VACV Shutter Mount Exhaust Fan, 13" Square Opening Required

    Brand
    DAYTON
    Item #
    1HLA2
    Mfr. Model #
    1HLA2
    1/20 HP 12"-Dia. 115VACV Shutter Mount Exhaust Fan,&#x
    Web Price $188.00 / each
  • Line Volt Mechanical Tstat for Heating and Cooling, 120 to 240VAC

    Brand
    DAYTON
    Item #
    4LZ94
    Mfr. Model #
    4LZ94
    Line Volt Mechanical Tstat for Heating and Cooling, 120
    Web Price $109.50 / each
  • 4 gal. Portable 4 Wet/Dry Vacuum, 9 Amps, Standard Filter Type

    Brand
    DAYTON
    Item #
    48UH44
    Mfr. Model #
    48UH44
    4 gal. Portable 4 Wet/Dry Vacuum, 9 Amps, Standard
    Web Price $137.50 / each
  • Rectangular Permanent Split Capacitor OEM Specialty Blower, Flange: Yes, Wheel Dia: 5-1/8", 115VAC

    Brand
    DAYTON
    Item #
    1TDR9
    Mfr. Model #
    1TDR9
    Rectangular Permanent Split Capacitor OEM Specialty Blower, Flan
    Web Price $113.50 / each
  • High-Frame Hand Truck, 400 lb.

    Brand
    DAYTON
    Item #
    1W680
    Mfr. Model #
    1W680
    High-Frame Hand Truck, 400 lb.
    Web Price $154.00 / each
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More