Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DAYTON

617 products found

Filter Results By

Applied Filters

Clear All

Viewing as

List
  • Rectangular Permanent Split Capacitor OEM Specialty Blower, Flange: Yes, Wheel Dia: 5-1/8", 115VAC

    Brand
    DAYTON
    Item #
    1TDR3
    Mfr. Model #
    1TDR3
    Rectangular Permanent Split Capacitor OEM Specialty Blower, Flan
    Web Price $93.00 / each
  • B240 V-Belt, Outside Length 241"

    Brand
    DAYTON
    Item #
    6L226
    Mfr. Model #
    6L226
    B240 V-Belt, Outside Length 241"
    Web Price $93.75 / each
  • Stainless Steel Hand Operated Drum Pump, Piston, Ounces per Stroke: 8 oz.

    Brand
    DAYTON
    Item #
    4HA31
    Mfr. Model #
    4HA31
    Stainless Steel Hand Operated Drum Pump, Piston, Ounces per
    Web Price $93.50 / each
  • 1-1/2 gal. 2 Portable Wet/Dry Vacuum, 7.8 Amps, Standard Filter Type

    Brand
    DAYTON
    Item #
    2NYE3
    Mfr. Model #
    2NYE3
    1-1/2 gal. 2 Portable Wet/Dry Vacuum, 7.8 Amps, S
    Web Price $97.50 / each
  • 5VX1060 Cogged V-Belt, Outside Length 106"

    Brand
    DAYTON
    Item #
    2L446
    Mfr. Model #
    2L446
    5VX1060 Cogged V-Belt, Outside Length 106"
    Web Price $92.00 / each
  • Polypropylene Hand Operated Drum Pump, Rotary

    Brand
    DAYTON
    Item #
    3BY41
    Mfr. Model #
    3BY41
    Polypropylene Hand Operated Drum Pump, Rotary
    Web Price $96.00 / each
  • 1/4 HP Condenser Fan Motor, Permanent Split Capacitor, 1075 Nameplate RPM, 460 Voltage, Frame 48YZ

    Brand
    DAYTON
    Item #
    3LU94
    Mfr. Model #
    3LU94
    1/4 HP Condenser Fan Motor,Permanent Split Capacitor,1075 N
    Web Price $99.75 / each
  • Polyphenylene Sulfide Hand Operated Drum Pump, Lever, Ounces per Stroke: 10 oz.

    Brand
    DAYTON
    Item #
    5XA54
    Mfr. Model #
    5XA54
    Polyphenylene Sulfide Hand Operated Drum Pump, Lever, Ounces
    Web Price $97.50 / each
  • 1/3 HP Belt Drive Motor, Split-Phase, 1725 Nameplate RPM, 115 Voltage, Frame 48

    Brand
    DAYTON
    Item #
    6K778
    Mfr. Model #
    6K778
    1/3 HP Belt Drive Motor, Split-Phase, 1725 Nameplate R
    Web Price $91.50 / each
  • Line Volt Mechanical Tstat for Heating or Cooling, 24 to 600VAC

    Brand
    DAYTON
    Item #
    1UHH2
    Mfr. Model #
    1UHH2
    Line Volt Mechanical Tstat for Heating or Cooling, 24
    Web Price $91.25 / each
  • Mounting Bracket, Wall/Ceiling, 3 to 10kW

    Brand
    DAYTON
    Item #
    2YV16
    Mfr. Model #
    2YV16
    Mounting Bracket, Wall/Ceiling, 3 to 10kW
    Web Price $99.50 / each
  • 5VX1080 Cogged V-Belt, Outside Length 108"

    Brand
    DAYTON
    Item #
    2L447
    Mfr. Model #
    2L447
    5VX1080 Cogged V-Belt, Outside Length 108"
    Web Price $98.25 / each
  • 1/10 HP Nickel-Plated Brass Compact Flexible Impeller Utility Pump, Intermittent

    Brand
    DAYTON
    Item #
    5UXL8
    Mfr. Model #
    5UXL8
    1/10 HP Nickel-Plated Brass Compact Flexible Impeller Utili
    Web Price $92.50 / each
  • 2/B82 Banded V-Belt, Outside Length 85-3/4"

    Brand
    DAYTON
    Item #
    13G899
    Mfr. Model #
    13G899
    2/B82 Banded V-Belt, Outside Length 85-3/4"
    Web Price $94.75 / each
  • 3/4 HP Condenser Fan Motor, Permanent Split Capacitor, 1075 Nameplate RPM, 208-230 Voltage, Frame 48YZ

    Brand
    DAYTON
    Item #
    4M208
    Mfr. Model #
    4M208
    3/4 HP Condenser Fan Motor,Permanent Split Capacitor,1075 N
    Web Price $99.00 / each
  • 1/6 HP Direct Drive Blower Motor, Permanent Split Capacitor, 1075 Nameplate RPM, 115 Voltage

    Brand
    DAYTON
    Item #
    3LU71
    Mfr. Model #
    3LU71
    1/6 HP Direct Drive Blower Motor, Permanent Split Capa
    Web Price $92.00 / each
  • 2-Button Up/Down Pendant Push Button Station, 2NO, NEMA Rating 4X, Yellow

    Brand
    DAYTON
    Item #
    20C814
    Mfr. Model #
    20C814
    2-Button Up/Down Pendant Push Button Station, 2NO, NEMA
    Web Price $96.00 / each
  • Binder Chain, L20Ft, 4700Lb, Clevis Grab

    Brand
    DAYTON
    Item #
    1DJU8
    Mfr. Model #
    1DJU8
    Binder Chain, L20Ft, 4700Lb, Clevis Grab
    Web Price $96.50 / each
  • Current Sensing Relay, 120VAC, 10A @ 240V, 8A @ 28V, SPDT, Mounting: Surface

    Brand
    DAYTON
    Item #
    15V827
    Mfr. Model #
    15V827
    Current Sensing Relay, 120VAC, 10A @ 240V, 8A @&#
    Web Price $94.50 / each
  • Line Volt Mechanical Tstat for Heating or Cooling, 24 to 240VAC

    Brand
    DAYTON
    Item #
    1UHH1
    Mfr. Model #
    1UHH1
    Line Volt Mechanical Tstat for Heating or Cooling, 24
    Web Price $99.50 / each
  • Current Sensing Relay, 120VAC, 10A @ 240V, 8A @ 28V, SPDT, Mounting: Surface

    Brand
    DAYTON
    Item #
    6C055
    Mfr. Model #
    6C055
    Current Sensing Relay, 120VAC, 10A @ 240V, 8A @&#
    Web Price $98.25 / each
  • Replacement Motor, Use With 5AE69, 6WZN4

    Brand
    DAYTON
    Item #
    34G194
    Mfr. Model #
    34G194
    Replacement Motor, Use With 5AE69, 6WZN4
    Web Price $99.75 / each
  • Momentary Reversing Steel Drum Switch, 3 Pole, NEMA Rating 1

    Brand
    DAYTON
    Item #
    4UYE8
    Mfr. Model #
    4UYE8
    Momentary Reversing Steel Drum Switch, 3 Pole, NEMA Rating&
    Web Price $91.25 / each
  • 30" Backdraft Damper / Wall Shutter, 30-1/2" x 30-1/2" Opening Required

    Brand
    DAYTON
    Item #
    3C309
    Mfr. Model #
    3C309
    30" Backdraft Damper / Wall Shutter, 30-1/2"
    Web Price $90.22 / each
  • Line Volt Mechanical Tstat for Heating/Cooling, 24 to 600VAC

    Brand
    DAYTON
    Item #
    2NNR7
    Mfr. Model #
    2NNR7
    Line Volt Mechanical Tstat for Heating/Cooling, 24 to
    Web Price $90.00 / each
  • Zinc Plated Steel Shaft Collar, Set Screw Collar Style, Standard Dimension Type, 3/16" Bore Dia.

    Brand
    DAYTON
    Item #
    1F536
    Mfr. Model #
    1F536
    Zinc Plated Steel Shaft Collar, Set Screw Collar Style,
    Web Price $97.00 / pkg. of 100
  • 30" Backdraft Damper / Wall Shutter, Front Flange, 30-1/2" x 30-1/2" Opening Required

    Brand
    DAYTON
    Item #
    2FTX1
    Mfr. Model #
    2FTX1
    30" Backdraft Damper / Wall Shutter, Front Flange,
    Web Price $97.76 / each
  • 1/15 HP, HVAC Motor, Shaded Pole, 1550 Nameplate RPM, 115 Voltage, Frame 3.3

    Brand
    DAYTON
    Item #
    3M363
    Mfr. Model #
    3M363
    1/15 HP, HVAC Motor, Shaded Pole, 1550 Nameplate RPM,&
    Web Price $93.50 / each
  • Brass Steam Solenoid Valve Less Coil, 2-Way Valve Design, Normally Closed Valve Configuration

    Brand
    DAYTON
    Item #
    4A715
    Mfr. Model #
    008612
    Brass Steam Solenoid Valve Less Coil, 2-Way Valve Design,&#
    Web Price $94.75 / each
  • 30" Whole House Fan Premium Ceiling Shutter / Ceiling Shutter, 30" x 30" Opening Required

    Brand
    DAYTON
    Item #
    4C225
    Mfr. Model #
    4C225
    30" Whole House Fan Premium Ceiling Shutter / Cei
    Web Price $97.24 / each
  • 1/30 HP Condensate Removal Pump, Medium Reservoir, 115VAC, 3/8" Barb Discharge Size

    Brand
    DAYTON
    Item #
    45LW07
    Mfr. Model #
    45LW07
    1/30 HP Condensate Removal Pump, Medium Reservoir, 115VAC,&
    Web Price $95.25 / each
  • Solenoid Valve Coil, Coil Insulation Class F, 24VDC Voltage, 4 Watts

    Brand
    DAYTON
    Item #
    3PU18
    Mfr. Model #
    015388
    Solenoid Valve Coil, Coil Insulation Class F, 24VDC Voltage
    Web Price $98.25 / each
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More