Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DAYTON

699 products found

Filter Results By

Applied Filters

Clear All

Viewing as

List
  • 7"W x 6-1/2"H HEPA Filter, 1EA

    Brand
    DAYTON
    Item #
    4TB93
    Mfr. Model #
    4TB93
    7"W x 6-1/2"H HEPA Filter, 1EA
    Web Price $74.75 / each
  • 5VX850 Cogged V-Belt, Outside Length 85"

    Brand
    DAYTON
    Item #
    2L437
    Mfr. Model #
    2L437
    5VX850 Cogged V-Belt, Outside Length 85"
    Web Price $76.50 / each
  • Tether Float Switch, Mechanical

    Brand
    DAYTON
    Item #
    3BY80
    Mfr. Model #
    3BY80
    Tether Float Switch, Mechanical
    Web Price $70.50 / each
  • 1/4 HP Belt Drive Motor, Split-Phase, 1725 Nameplate RPM, 115 Voltage, Frame 48

    Brand
    DAYTON
    Item #
    3K771
    Mfr. Model #
    3K771
    1/4 HP Belt Drive Motor, Split-Phase, 1725 Nameplate R
    Web Price $78.00 / each
  • 1/2 HP Condenser Fan Motor, Permanent Split Capacitor, 1075 Nameplate RPM, 208-230 Voltage, Frame 48YZ

    Brand
    DAYTON
    Item #
    4M207
    Mfr. Model #
    4M207
    1/2 HP Condenser Fan Motor,Permanent Split Capacitor,1075 N
    Web Price $74.25 / each
  • 12" Light Commercial Wall-Mounted Air Circulator

    Brand
    DAYTON
    Item #
    2LY90
    Mfr. Model #
    2LY90
    12" Light Commercial Wall-Mounted Air Circulator
    Web Price $70.75 / each
  • BX144 Cogged V-Belt, Outside Length 147"

    Brand
    DAYTON
    Item #
    6L306
    Mfr. Model #
    6L306
    BX144 Cogged V-Belt, Outside Length 147"
    Web Price $73.25 / each
  • 120VAC IEC Magnetic Contactor; No. of Poles 3, Reversing: No, 18 Full Load Amps-Inductive

    Brand
    DAYTON
    Item #
    6EAV6
    Mfr. Model #
    6EAV6
    120VAC IEC Magnetic Contactor; No. of Poles 3, Reversi
    Web Price $71.00 / each
  • 3/4" Pump Shaft Seal Kit, 0.071" Seat Thickness

    Brand
    DAYTON
    Item #
    4JMY8
    Mfr. Model #
    4JMY8
    3/4" Pump Shaft Seal Kit, 0.071" Seat Thickness
    Web Price $70.75 / each
  • Vertical Mounting Base

    Brand
    DAYTON
    Item #
    6X502
    Mfr. Model #
    6X502
    Vertical Mounting Base
    Web Price $75.50 / each
  • Rectangular Permanent Split Capacitor OEM Specialty Blower, Flange: Yes, Wheel Dia: 3-15/16", 115VAC

    Brand
    DAYTON
    Item #
    1TDP7
    Mfr. Model #
    1TDP7
    Rectangular Permanent Split Capacitor OEM Specialty Blower, Flan
    Web Price $78.75 / each
  • Control Transformer, Input Voltage: 240VAC, 480VAC, Output Voltage: 120VAC

    Brand
    DAYTON
    Item #
    31EG82
    Mfr. Model #
    31EG82
    Control Transformer, Input Voltage: 240VAC, 480VAC, Output
    Web Price $72.50 / each
  • Round Permanent Split Capacitor OEM Specialty Blower, Flange: Yes, Wheel Dia: 3-15/16", 115VAC

    Brand
    DAYTON
    Item #
    1TDP3
    Mfr. Model #
    1TDP3
    Round Permanent Split Capacitor OEM Specialty Blower, Flange
    Web Price $75.00 / each
  • Shaft Seal C/C/V for 5ULN9, 5ULP0, 5ULP4

    Brand
    DAYTON
    Item #
    23CJ08
    Mfr. Model #
    PP60051G
    Shaft Seal C/C/V for 5ULN9, 5ULP0, 5ULP4
    Web Price $74.00 / each
  • 24" Backdraft Damper / Wall Shutter, 24-1/2" x 24-1/2" Opening Required

    Brand
    DAYTON
    Item #
    3C308
    Mfr. Model #
    3C308
    24" Backdraft Damper / Wall Shutter, 24-1/2"
    Web Price $73.06 / each
  • Mainwheel Kit

    Brand
    DAYTON
    Item #
    46G254
    Mfr. Model #
    97-42
    Mainwheel Kit
    Web Price $72.25 / each
  • Line Volt Mechanical Tstat for Cool Only, 24 to 600VAC

    Brand
    DAYTON
    Item #
    2NNR5
    Mfr. Model #
    2NNR5
    Line Volt Mechanical Tstat for Cool Only, 24 to 600VAC
    Web Price $74.75 / each
  • Frame, Surface Mount

    Brand
    DAYTON
    Item #
    3UF66
    Mfr. Model #
    3UF66
    Frame, Surface Mount
    Web Price $78.75 / each
  • 20 ft. Grade 30 Straight Chain, 3/8" Trade Size, 2650 lb. Working Load Limit, For Lifting: No

    Brand
    DAYTON
    Item #
    1DJU4
    Mfr. Model #
    1DJU4
    20 ft. Grade 30 Straight Chain, 3/8" Trade Size,&
    Web Price $76.75 / each
  • 1/3 HP General Purpose Motor, Split-Phase, 1725 Nameplate RPM, Voltage 115, Frame 48Z

    Brand
    DAYTON
    Item #
    6XH45
    Mfr. Model #
    6XH45
    1/3 HP General Purpose Motor,Split-Phase,1725 Nameplate RPM,Volt
    Web Price $77.25 / each
  • BX103 Cogged V-Belt, Outside Length 106"

    Brand
    DAYTON
    Item #
    3VU45
    Mfr. Model #
    3VU45
    BX103 Cogged V-Belt, Outside Length 106"
    Web Price $71.25 / each
  • BX150 Cogged V-Belt, Outside Length 153"

    Brand
    DAYTON
    Item #
    6L307
    Mfr. Model #
    6L307
    BX150 Cogged V-Belt, Outside Length 153"
    Web Price $76.75 / each
  • 5VX840 Cogged V-Belt, Outside Length 84"

    Brand
    DAYTON
    Item #
    2L436
    Mfr. Model #
    2L436
    5VX840 Cogged V-Belt, Outside Length 84"
    Web Price $76.00 / each
  • Cast Iron Booster Pump Flange Kit, 1-1/4 NPT Pipe Size (In.)

    Brand
    DAYTON
    Item #
    21R870
    Mfr. Model #
    21R870
    Cast Iron Booster Pump Flange Kit, 1-1/4 NPT Pipe
    Web Price $72.50 / each
  • Control Transformer, Input Voltage: 208VAC, 277VAC, Output Voltage: 120VAC

    Brand
    DAYTON
    Item #
    31EH11
    Mfr. Model #
    31EH11
    Control Transformer, Input Voltage: 208VAC, 277VAC, Output
    Web Price $72.50 / each
  • Multi-Function Timing Relay, 12 to 240VAC/DC, 15A @ 240V, 6 Pins, SPDT

    Brand
    DAYTON
    Item #
    31EE11
    Mfr. Model #
    31EE11
    Multi-Function Timing Relay, 12 to 240VAC/DC, 15A @&#x
    Web Price $78.75 / each
  • 1/3 HP Direct Drive Blower Motor, Permanent Split Capacitor, 1075 Nameplate RPM, 115 Voltage

    Brand
    DAYTON
    Item #
    4M098
    Mfr. Model #
    4M098BG
    1/3 HP Direct Drive Blower Motor, Permanent Split Capa
    Web Price $72.92 / each
  • Push Button Control Station, 2NO Contact Form, Number of Operators: 2

    Brand
    DAYTON
    Item #
    20C795
    Mfr. Model #
    20C795
    Push Button Control Station, 2NO Contact Form, Number of&#x
    Web Price $71.25 / each
  • 24VAC Definite Purpose Contactor; No. of Poles 3, 40 Full Load Amps-Inductive

    Brand
    DAYTON
    Item #
    6GNX2
    Mfr. Model #
    6GNX2
    24VAC Definite Purpose Contactor; No. of Poles 3, 40&#
    Web Price $74.25 / each
  • Line Volt Mechanical Tstat for Heating/Cooling, 24 to 600VAC

    Brand
    DAYTON
    Item #
    6EDY7
    Mfr. Model #
    6EDY7
    Line Volt Mechanical Tstat for Heating/Cooling, 24 to
    Web Price $73.00 / each
  • 1/3 HP Condenser Fan Motor, Permanent Split Capacitor, 1075 Nameplate RPM, 208-230 Voltage, Frame 48YZ

    Brand
    DAYTON
    Item #
    4M206
    Mfr. Model #
    4M206
    1/3 HP Condenser Fan Motor,Permanent Split Capacitor,1075 N
    Web Price $77.50 / each
  • Maintained Reversing Steel Drum Switch, 3 Pole, NEMA Rating 1

    Brand
    DAYTON
    Item #
    4UYF1
    Mfr. Model #
    4UYF1
    Maintained Reversing Steel Drum Switch, 3 Pole, NEMA Rating
    Web Price $73.25 / each
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More