Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

Davit Crane Mounting Bases

19 products found

Safely move large items horizontally inside your facility or workshop with davit crane mounting bases from Grainger. From free-standing base mounts to floor mount and truck mount styles, you'll find the jib crane mounting bases you need at Grainger.Close

Filter Results By

Viewing as

List
  • Mounting Base, Pedestal/Socket, 500 lb, Red

    Brand
    DAYTON
    Item #
    33N380
    Mfr. Model #
    33N380
    Mounting Base, Pedestal/Socket, 500 lb, Red
    Web Price $168.00 / each
  • Mounting Base, Floor Mount, 1200 lb., Steel

    Brand
    OZ LIFTING PRODUCTS
    Item #
    49P540
    Mfr. Model #
    OZPED1
    Mounting Base, Floor Mount, 1200 lb., Steel
    Web Price $549.00 / each
  • Mounting Base, Pedestal, 1000 lb., Red

    Brand
    DAYTON
    Item #
    33N383
    Mfr. Model #
    33N383
    Mounting Base, Pedestal, 1000 lb., Red
    Web Price $387.50 / each
  • Mounting Base, Pedstal/Socket, 500 lb, Galv

    Brand
    DAYTON
    Item #
    33N381
    Mfr. Model #
    33N381
    Mounting Base, Pedstal/Socket, 500 lb, Galv
    Web Price $196.00 / each
  • Mounting Base, Pedestal, 2000 lb., Red

    Brand
    DAYTON
    Item #
    33N389
    Mfr. Model #
    33N389
    Mounting Base, Pedestal, 2000 lb., Red
    Web Price $499.00 / each
  • Mounting Base, Pedestal, 1000 lb., Galv

    Brand
    DAYTON
    Item #
    33N385
    Mfr. Model #
    33N385
    Mounting Base, Pedestal, 1000 lb., Galv
    Web Price $470.00 / each
  • Mounting Base, 1000 lb., Pedestal

    Brand
    OZ LIFTING PRODUCTS
    Item #
    48RD52
    Mfr. Model #
    OZPED2
    Mounting Base, 1000 lb., Pedestal
    Web Price $463.50 / each
  • Mounting Base, Flush Mount, 1000 lb., SS

    Brand
    DAYTON
    Item #
    33N388
    Mfr. Model #
    33N388
    Mounting Base, Flush Mount, 1000 lb., SS
    Web Price $804.00 / each
  • Mounting Base, Pedestal/Socket, 500 lb., SS

    Brand
    DAYTON
    Item #
    33N382
    Mfr. Model #
    33N382
    Mounting Base, Pedestal/Socket, 500 lb., SS
    Web Price $538.00 / each
  • Mounting Base, Flush Mount, 2000 lb., Red

    Brand
    DAYTON
    Item #
    33N390
    Mfr. Model #
    33N390
    Mounting Base, Flush Mount, 2000 lb., Red
    Web Price $382.50 / each
  • Mounting Base, Pedestal, 1000 lb., SS

    Brand
    DAYTON
    Item #
    33N387
    Mfr. Model #
    33N387
    Mounting Base, Pedestal, 1000 lb., SS
    Web Price $1,197.00 / each
  • Flush Mount Base, SS, for 4.5 In Mast

    Brand
    DAYTON
    Item #
    35Z837
    Mfr. Model #
    35Z837
    Flush Mount Base, SS, for 4.5 In Mast
    Web Price $1,327.00 / each
  • Mounting Base, Flush Mount, 1000 lb., Galv

    Brand
    DAYTON
    Item #
    33N386
    Mfr. Model #
    33N386
    Mounting Base, Flush Mount, 1000 lb., Galv
    Web Price $327.00 / each
  • Mounting Base, 1000 lb., Socket Base

    Brand
    OZ LIFTING PRODUCTS
    Item #
    48RD51
    Mfr. Model #
    OZSOC2
    Mounting Base, 1000 lb., Socket Base
    Web Price $397.50 / each
  • Mounting Base, 1000 lb. Cap., Steel, Silver

    Brand
    OZ LIFTING PRODUCTS
    Item #
    462C22
    Mfr. Model #
    OZWALL2
    Mounting Base, 1000 lb. Cap., Steel, Silver
    Web Price $440.00 / each
  • Mounting Base, Pedestal, 2000 lb., Galv

    Brand
    DAYTON
    Item #
    33N391
    Mfr. Model #
    33N391
    Mounting Base, Pedestal, 2000 lb., Galv
    Web Price $653.00 / each
  • Mounting Base, Flush Mount, 2000 lb., Galv

    Brand
    DAYTON
    Item #
    33N392
    Mfr. Model #
    33N392
    Mounting Base, Flush Mount, 2000 lb., Galv
    Web Price $495.50 / each
  • Mounting Base, Flush Mount, 1000 lb., Red

    Brand
    DAYTON
    Item #
    33N384
    Mfr. Model #
    33N384
    Mounting Base, Flush Mount, 1000 lb., Red
    Web Price $277.50 / each
  • Mounting Base, 1200 lb., Steel

    Brand
    OZ LIFTING PRODUCTS
    Item #
    49P539
    Mfr. Model #
    OZSOC1
    Mounting Base, 1200 lb., Steel
    Web Price $414.50 / each
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More