Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DAIKIN

131 products found

Filter Results By

Branch Availability
Item
For Use With Mfr. Model Number
Fits Brand
Price
Shop By

Viewing as

List
  • Ball Bearing Motor

    Brand
    DAIKIN
    Item #
    59NL23
    Mfr. Model #
    063353701
    Ball Bearing Motor
    Web Price $347.00 / each
  • Transducer, Low Pressure

    Brand
    DAIKIN
    Item #
    62XZ11
    Mfr. Model #
    910153379
    Transducer, Low Pressure
    Web Price $133.50 / each
  • Motor, 1/15 HP, 115V, 1 Phase, 3 SPD

    Brand
    DAIKIN
    Item #
    62XZ04
    Mfr. Model #
    106163005
    Motor, 1/15 HP, 115V, 1 Phase, 3 SPD
    Web Price $359.50 / each
  • Fan Wheel, 6" dia., 1/2" W, 1/2" Bore

    Brand
    DAIKIN
    Item #
    62XZ03
    Mfr. Model #
    62218301K
    Fan Wheel, 6" dia., 1/2" W, 1/2" Bore
    Web Price $82.50 / each
  • Fan Blade, 26", 4 Blade, 5/8" Bore

    Brand
    DAIKIN
    Item #
    62XZ09
    Mfr. Model #
    258981901
    Fan Blade, 26", 4 Blade, 5/8" Bore
    Web Price $292.50 / each
  • Transformer, Motor, 120V

    Brand
    DAIKIN
    Item #
    62XZ07
    Mfr. Model #
    105658001
    Transformer, Motor, 120V
    Web Price $137.00 / each
  • Motor, Fits Brand Daikin

    Brand
    DAIKIN
    Item #
    114V14
    Mfr. Model #
    500552601
    Motor, Fits Brand Daikin
    Web Price $777.00 / each
  • Motor, 0.25 HP, 115V, 1075 rpm

    Brand
    DAIKIN
    Item #
    161V25
    Mfr. Model #
    063261702
    Motor, 0.25 HP, 115V, 1075 rpm
    Web Price $391.16 / each
  • Motor Speed Transformer, 0.125 HP, 110V

    Brand
    DAIKIN
    Item #
    161V82
    Mfr. Model #
    4EPB7715
    Motor Speed Transformer, 0.125 HP, 110V
    Web Price $112.20 / each
  • Motor Coupling, 0.5" x 1.25"

    Brand
    DAIKIN
    Item #
    62XZ18
    Mfr. Model #
    GC5021C
    Motor Coupling, 0.5" x 1.25"
    Web Price $142.00 / each
  • Motor, 1 HP, 208 to 230V, 1-Phase

    Brand
    DAIKIN
    Item #
    161V01
    Mfr. Model #
    034914500
    Motor, 1 HP, 208 to 230V, 1-Phase
    Web Price $804.76 / each
  • Motor, 0.5 HP, 115V, 1550 rpm

    Brand
    DAIKIN
    Item #
    161V02
    Mfr. Model #
    036222900
    Motor, 0.5 HP, 115V, 1550 rpm
    Web Price $447.04 / each
  • Thermostat, 7 Day Prgrmmble, 2 Heat/2 Cool

    Brand
    DAIKIN
    Item #
    161V86
    Mfr. Model #
    668375301
    Thermostat, 7 Day Prgrmmble, 2 Heat/2 Cool
    Web Price $202.84 / each
  • Motor, 0.25 HP, 208 to 230V, 3000 rpm

    Brand
    DAIKIN
    Item #
    161U92
    Mfr. Model #
    0001708518
    Motor, 0.25 HP, 208 to 230V, 3000 rpm
    Web Price $376.64 / each
  • Motor, Double Shaft, 115V, 1-Phase, 8 HP

    Brand
    DAIKIN
    Item #
    161V48
    Mfr. Model #
    106163023
    Motor, Double Shaft, 115V, 1-Phase, 8 HP
    Web Price $377.08 / each
  • Compressor, 208 to 230V, 1-Phase

    Brand
    DAIKIN
    Item #
    161V87
    Mfr. Model #
    668951701
    Compressor, 208 to 230V, 1-Phase
    Web Price $430.54 / each
  • Motor, 0.06 HP, 115V, 1-Phase, 1050 rpm, CCW

    Brand
    DAIKIN
    Item #
    161U93
    Mfr. Model #
    000675200
    Motor, 0.06 HP, 115V, 1-Phase, 1050 rpm, CCW
    Web Price $495.88 / each
  • Interface Board

    Brand
    DAIKIN
    Item #
    161V49
    Mfr. Model #
    106372101
    Interface Board
    Web Price $239.14 / each
  • Motor, 0.33 HP, 460V, 1100 rpm, 2 Speed

    Brand
    DAIKIN
    Item #
    161V21
    Mfr. Model #
    060961803
    Motor, 0.33 HP, 460V, 1100 rpm, 2 Speed
    Web Price $469.04 / each
  • Mechanical Low Pressure Switch

    Brand
    DAIKIN
    Item #
    161V88
    Mfr. Model #
    735001628
    Mechanical Low Pressure Switch
    Web Price $180.18 / each
  • Heat Pump Board, 24V

    Brand
    DAIKIN
    Item #
    161V80
    Mfr. Model #
    48166902K
    Heat Pump Board, 24V
    Web Price $561.00 / each
  • Motor, 0.125 HP, 265V, 1400, 1550 rpm

    Brand
    DAIKIN
    Item #
    161V54
    Mfr. Model #
    106646502
    Motor, 0.125 HP, 265V, 1400, 1550 rpm
    Web Price $322.96 / each
  • Gas Valve, 3/4", 120V, 3.5" WC

    Brand
    DAIKIN
    Item #
    161V35
    Mfr. Model #
    073336504
    Gas Valve, 3/4", 120V, 3.5" WC
    Web Price $345.62 / each
  • Floating Damper Actuator, 24V

    Brand
    DAIKIN
    Item #
    161V50
    Mfr. Model #
    106379301
    Floating Damper Actuator, 24V
    Web Price $471.68 / each
  • Push Button Switch, 3-Position

    Brand
    DAIKIN
    Item #
    161V91
    Mfr. Model #
    802005013
    Push Button Switch, 3-Position
    Web Price $105.16 / each
  • Condenser Motor, 0.25 HP, 277V

    Brand
    DAIKIN
    Item #
    161V95
    Mfr. Model #
    802024315
    Condenser Motor, 0.25 HP, 277V
    Web Price $399.96 / each
  • Motor, 0.2 HP, 208 to 230V, 950 rpm

    Brand
    DAIKIN
    Item #
    161V22
    Mfr. Model #
    060961901
    Motor, 0.2 HP, 208 to 230V, 950 rpm
    Web Price $428.34 / each
  • Motor, 0.125 HP, 265V, 1075 rpm, 4 Speed

    Brand
    DAIKIN
    Item #
    161V99
    Mfr. Model #
    HWDQ5778
    Motor, 0.125 HP, 265V, 1075 rpm, 4 Speed
    Web Price $495.88 / each
  • Motor, 0.125 HP, 115V, 920 rpm

    Brand
    DAIKIN
    Item #
    161V05
    Mfr. Model #
    041493900
    Motor, 0.125 HP, 115V, 920 rpm
    Web Price $474.76 / each
  • Rotary Compressor, 230V, 13000 Btu

    Brand
    DAIKIN
    Item #
    161V64
    Mfr. Model #
    300044134
    Rotary Compressor, 230V, 13000 Btu
    Web Price $456.72 / each
  • Fan Blade, 30", CW, 5/8" Bore

    Brand
    DAIKIN
    Item #
    161V73
    Mfr. Model #
    330294001
    Fan Blade, 30", CW, 5/8" Bore
    Web Price $189.86 / each
  • Motor, 0.25 HP, 208, 265V

    Brand
    DAIKIN
    Item #
    161V26
    Mfr. Model #
    063338302
    Motor, 0.25 HP, 208, 265V
    Web Price $227.92 / each
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More