Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

D-Rings and Lashing Rings

15 Results Found that Include 15 Products

Results per page:  16 | 32 | 48
D-Ring,1/2 In,11,781 lb
  • BUYERS PRODUCTS
  • D-Ring, 1/2 In, 11,781 lb D-Ring,1/2 In,11,781 lb
  • Item # 30PD33
  • Mfr. Model # B38W
  • D-Ring, Ring Dia. 1/2 In., Capacity GVW 11,781 lb., Working Load Limit 4080 lb., Bracket Width 2 In.,...More

D-Ring,1/2 In,11,781 lb
  • BUYERS PRODUCTS
  • D-Ring, 1/2 In, 11,781 lb D-Ring,1/2 In,11,781 lb
  • Item # 30PD32
  • Mfr. Model # B38S
  • D-Ring, Ring Dia. 1/2 In., Capacity GVW 11,781 lb., Working Load Limit 4080 lb., Bracket Width 2-1/2 In.,...More

D-Ring,1/2 In,11,781 lb
  • BUYERS PRODUCTS
  • D-Ring, 1/2 In, 11,781 lb D-Ring,1/2 In,11,781 lb
  • Item # 30PD31
  • Mfr. Model # B38ZY
  • D-Ring, Ring Dia. 1/2 In., Capacity GVW 11,781 lb., Working Load Limit 4080 lb., Bracket Width 2-1/2 In.,...More

Forged Lashing D-Ring,6130 lb
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Forged Lashing D-Ring, 6130 lb Forged Lashing D-Ring,6130 lb
  • Item # 3LLP9
  • Mfr. Model # 3LLP9
  • Lashing Ring, Ring Dia. 1 In., Capacity GVW 6130 lb., Finish Forged C-1045 Steel, For Use With Winches,...More

D-Ring,1/2 In,11,781 lb
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • D-Ring, 1/2 In, 11,781 lb D-Ring,1/2 In,11,781 lb
  • Item # 3LLP7
  • Mfr. Model # 3LLP7
  • D-Ring, Ring Dia. 1/2 In., Capacity GVW 11,781 lb., Working Load Limit 4080 lb., Bracket Width 1-3/4 In.,...More

D-Ring,1 In,46,760 lb
  • BUYERS PRODUCTS
  • D-Ring, 1 In, 46,760 lb D-Ring,1 In,46,760 lb
  • Item # 30PD39
  • Mfr. Model # B48
  • D-Ring, Ring Dia. 1 In., Capacity GVW 46,760 lb., Working Load Limit 15,586 lb., Bracket Width 2-1/8 In.,...More

D-Ring,3/4 In,26,500 lb
  • BUYERS PRODUCTS
  • D-Ring, 3/4 In, 26,500 lb D-Ring,3/4 In,26,500 lb
  • Item # 30PD40
  • Mfr. Model # B46
  • D-Ring, Ring Dia. 3/4 In., Capacity GVW 26,500 lb., Working Load Limit 9120 lb., Bracket Width 2-1/4 In.,...More

D-Ring Anchor,400 lb
D-Ring,5/8 In
  • BUYERS PRODUCTS
  • D-Ring, 5/8 In D-Ring,5/8 In
  • Item # 30PD35
  • Mfr. Model # B40MP
  • D-Ring, Ring Dia. 5/8 In., Bracket Width 2-1/2 In., Material Forged Steel, Finish Black Powder Coated, For...More

D-Ring Anchor,1600 lb
  • HIGHLAND
  • D-Ring Anchor, 1600 lb D-Ring Anchor,1600 lb
  • Item # 21T155
  • Mfr. Model # 1847100
  • D-Ring Anchor, Ring Dia. 1/2 In., Capacity GVW 1600 lb., Working Load Limit 1600 lb., Tongue Capacity 1600...More

D-Ring Anchor Point,1000 lb
  • HIGHLAND
  • D-Ring Anchor Point, 1000 lb D-Ring Anchor Point,1000 lb
  • Item # 21T149
  • Mfr. Model # 9250500
  • D-Ring Anchor, Ring Dia. 0.23 In., Capacity GVW 1000 lb., Working Load Limit 1000 lb., Tongue Capacity 333...More

D-Ring,1/2 In,11,781 lb
  • BUYERS PRODUCTS
  • D-Ring, 1/2 In, 11,781 lb D-Ring,1/2 In,11,781 lb
  • Item # 30PD30
  • Mfr. Model # B38ZW
  • D-Ring, Ring Dia. 1/2 In., Capacity GVW 11,781 lb., Working Load Limit 4080 lb., Bracket Width 2-1/2 In.,...More

Forged Lashing D- Ring,15,586 lb
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Forged Lashing D- Ring, 15,586 lb Forged Lashing D- Ring,15,586 lb
  • Item # 3LLP8
  • Mfr. Model # 3LLP8
  • Lashing Ring, Ring Dia. 1 In., Capacity GVW 15,586 lb., Finish Forged C-1045 Steel, For Use With Winches,...More

Lashing Ring,1 In,46,760 lb
  • BUYERS PRODUCTS
  • Lashing Ring, 1 In, 46,760 lb Lashing Ring,1 In,46,760 lb
  • Item # 3VUJ3
  • Mfr. Model # 3VUJ3
  • Lashing Ring, Ring Dia. 1 In., Capacity GVW 46,760 lb., Working Load Limit 15,586 lb., Bracket Width 2-1/8...More

D-Ring,1/2 In,11,781 lb
  • BUYERS PRODUCTS
  • D-Ring, 1/2 In, 11,781 lb D-Ring,1/2 In,11,781 lb
  • Item # 30PD29
  • Mfr. Model # B38RP
  • D-Ring, Ring Dia. 1/2 In., Capacity GVW 11,781 lb., Working Load Limit 4080 lb., Bracket Width 1-3/4 In.,...More

Results per page:  16 | 32 | 48

Shipping cargo or whatever your load may possess has never been easier with Grainger Industrial Supply's d-rings and lashing rings. Our d-rings make excellent lashing points, carrying a range of GVW capacities, from the low thousands to the ten thousands, including our hulking d-ring that can hold up over 46,000 pounds. Our lashing rings feature forged and quality steel and include anchor points. Let Grainger help you carry the vehicle you need with our d-rings.

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More