Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Cylindrical Roller Bearings

11 Results Found that Include 11 Products

Results per page:  16 | 32 | 48
Cylindrical Roller Bearing,Bore 140 mm
  • FAG BEARINGS
  • Cylindrical Roller Bearing, Bore 140 mm Cylindrical Roller Bearing,Bore 140 mm
  • Item # 4YWN6
  • Mfr. Model # NU228-E-M1-C3
  • Cylindrical Roller Bearing, Cage Guided, Bore 140 mm, Outside Dia 250 mm, Width 42 mm, Dynamic Load Capacity...More

Cylindrical Roller Bearing,Bore 110 mm
  • FAG BEARINGS
  • Cylindrical Roller Bearing, Bore 110 mm Cylindrical Roller Bearing,Bore 110 mm
  • Item # 4YWR5
  • Mfr. Model # NU322-E-M1-C3
  • Cylindrical Roller Bearing, Cage Guided, Bore 110 mm, Outside Dia 240 mm, Width 50 mm, Dynamic Load Capacity...More

Cylindrical BRG,Cage Guided,Bore 120 mm
  • FAG BEARINGS
  • Cylindrical BRG, Cage Guided, Bore 120 mm Cylindrical BRG,Cage Guided,Bore 120 mm
  • Item # 4YWN1
  • Mfr. Model # NU2224-E-M1-C3
  • Cylindrical Roller Bearing, Cage Guided, Bore 120 mm, Outside Dia 215 mm, Width 58 mm, Dynamic Load Capacity...More

Cylindrical Roller Bearing,Bore 130 mm
  • FAG BEARINGS
  • Cylindrical Roller Bearing, Bore 130 mm Cylindrical Roller Bearing,Bore 130 mm
  • Item # 4YWN5
  • Mfr. Model # NU226-E-M1-C3
  • Cylindrical Roller Bearing, Cage Guided, Bore 130 mm, Outside Dia 230 mm, Width 40 mm, Dynamic Load Capacity...More

Cylindrical BRG,Bore 100 mm, O D 215 mm
  • FAG BEARINGS
  • Cylindrical BRG, Bore 100 mm, O D 215 mm Cylindrical BRG,Bore 100 mm, O D 215 mm
  • Item # 5JDD1
  • Mfr. Model # NU2320-E-TVP2
  • Cylindrical Roller Bearing, Cage Guided, Bore 100 mm, Outside Dia 215 mm, Width 73 mm, Dynamic Load Capacity...More

Cylindrical BRG,Bore 110 mm, O D 240 mm
  • FAG BEARINGS
  • Cylindrical BRG, Bore 110 mm, O D 240 mm Cylindrical BRG,Bore 110 mm, O D 240 mm
  • Item # 5JDD3
  • Mfr. Model # NU2322-E-TVP2
  • Cylindrical Roller Bearing, Cage Guided, Bore 110 mm, Outside Dia 240 mm, Width 80 mm, Dynamic Load Capacity...More

Cylindrical BRG,Bore 85 mm,Brass
  • FAG BEARINGS
  • Cylindrical BRG, Bore 85 mm, Brass Cylindrical BRG,Bore 85 mm,Brass
  • Item # 5JDC4
  • Mfr. Model # NU2317-E-M1-C3
  • Cylindrical Roller Bearing, Cage Guided, Bore 85 mm, Outside Dia 180 mm, Width 60 mm, Dynamic Load Capacity...More

Cylindrical BRG,Bore 95 mm,Brass
  • FAG BEARINGS
  • Cylindrical BRG, Bore 95 mm, Brass Cylindrical BRG,Bore 95 mm,Brass
  • Item # 5JDC8
  • Mfr. Model # NU2319-E-M1-C3
  • Cylindrical Roller Bearing, Cage Guided, Bore 95 mm, Outside Dia 200 mm, Width 67 mm, Dynamic Load Capacity...More

Cylindrical Bearing,130mm Bore,280mm OD
  • NTN
  • Cylindrical Bearing, 130mm Bore, 280mm OD Cylindrical Bearing,130mm Bore,280mm OD
  • Item # 4ZXY1
  • Mfr. Model # NU326EG1C3
  • Cylindrical Roller Bearing, Bore 130 mm, +0/-0.030mm Tolerance, Outside Dia 280 mm, +0/-0.040mm Outside Dia...More

Cylindrical Bearing,120mm Bore,260mm OD
  • NTN
  • Cylindrical Bearing, 120mm Bore, 260mm OD Cylindrical Bearing,120mm Bore,260mm OD
  • Item # 4ZXX9
  • Mfr. Model # NU324EG1C3
  • Cylindrical Roller Bearing, Bore 120 mm, +0/-0.025mm Tolerance, Outside Dia 260 mm, +0/-0.035mm Outside Dia...More

Cylindrical Roller Bearing,Bore 95mm
  • SKF
  • Cylindrical Roller Bearing, Bore 95mm Cylindrical Roller Bearing,Bore 95mm
  • Item # 49T701
  • Mfr. Model # NJ 319 ECM
  • Cylindrical Roller Bearing, Open, Bore Dia. 95mm, +0/-.020mm Tolerance, Outside Dia. 200, +0/-.030mm Outside...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More