Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Cutting Tools

10 Results Found that Include 12 Products

Results per page:  16 | 32 | 48
Self-Retracting 6" Safety Knife, 1 EA
Wire Stripper,6-1/4" Overall Length,18 to 10 AWG Capac
2" Carbon Steel 2-Sided Cutter Head Cutter Head with&#
  • KLEVER X-CHANGE
  • 2" Carbon Steel 2-Sided Cutter Head Cutter Head with Blade, 25 PK Cutter Head with Blade
  • Item # 6ANT7
  • Mfr. Model # KCJ-XH20
  • Cutter Head with Blade, Primary Cutting Application General Purpose, Carbon Steel, Blade Point Type Safety...More

  • Category : Utility Knife Blades
Fixed Blade 6-3/4" Hook-Style Safety Cutter, 1 EA
  • KLEVER X-CHANGE
  • Fixed Blade 6-3/4" Hook-Style Safety Cutter, 1 EA Safety Utility Knife
  • Item # 25D167
  • Mfr. Model # KCJ-XC-30G
  • Safety Knife, Overall Length 6-3/4 In., Overall Width 1-3/4 In., Overall Thickness 3/4 In., 1 Position, Knife...More

  • Category : Safety Utility Knives
Self-Retracting 5-3/4" Safety Knife, 1 EA
  • ALLWAY
  • Self-Retracting 5-3/4" Safety Knife, 1 EA Safety Utility Knife
  • Item # 20Y943
  • Mfr. Model # 20Y943
  • Safety Utility Knife, Self Retracting, Overall Length 5-3/4 In., Overall Width 1-3/8 In., Overall Thickness...More

  • Category : Safety Utility Knives
Oval Diagonal Cutters,5-1/4" Overall Length,5/16" Jaw&
2-3/16" Carbon Steel Blunt Tip Utility Blade, 100
  • MARTOR
  • 2-3/16" Carbon Steel Blunt Tip Utility Blade, 100 PK Four Sided Replacement Blades
  • Item # 35LV65
  • Mfr. Model # 60099.70
  • Utility Blade, Primary Cutting Application General Purpose, Carbon Steel, Blade Point Type Blunt, Straight...More

  • Category : Utility Knife Blades
Scissors, Multipurpose, Straight, Right Hand, Stainless Steel, L
  • WISS
  • Scissors, Multipurpose, Straight, Right Hand, Stainless Steel, Length of Cut: 4" Scissors
  • Item # 8RUW3
  • Mfr. Model # W8TA
  • Primary Application Multipurpose, Scissors, Right Hand, Handle Style Straight, Overall Length 8-1/2 In.,...More

  • Category : Snips, Shears And Scissors
Folding Knife,Clip Point,5 In,Serrated
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More