Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Cutting Tools

35 Results Found that Include 36 Products

Results per page:  16 | 32 | 48
9mm Snap-Off Utility Knife,5-1/2" Overall Length,Number of&
  • OLFA
  • 9mm Snap-Off Utility Knife, 5-1/2" Overall Length, Number of Blades Included: 1 9mm Snap-Off Utility Knife
  • Item # 3KJE2
  • Mfr. Model # 5022
  • Snap-Off Utility Knife, Blade Width 9mm, Standard Duty, Blade Material Carbon Steel, Blade Change Slide Open,...More

  • Category : Snap-Off Utility Knives
Aviation Snip Set, 9-15/16" and 12-5/16", 18
Folding Knife,Straight Blade Edge 3" Blade Length,Locking B
Silver,Carbon Steel Utility Knife,4-5/8" Overall Length,Number&#
  • STANLEY
  • Silver, Carbon Steel Utility Knife, 4-5/8" Overall Length, Number of Blades Included: 1 Utility Knife
  • Item # 2GXF6
  • Mfr. Model # 10-813
  • Utility Knife, Retractable, Blade Type Utility, Blade Change Slide, Overall Length 4-5/8 In., Blade Material...More

  • Category : Utility Knives
Tactical Folding Knife,Plain Blade Edge 2-6/7" Blade L
Survival Tool Kit,12 Tools,4 In,Org/Blk
  • BEAR GRYLLS
  • Survival Tool Kit, 12 Tools, 4 In, Org/Blk Survival Tool Kit,12 Tools,4 In,Org/Blk
  • Item # 21A160
  • Mfr. Model # 31-001047
  • Survival Tool Kit, Bear Grylls SURVIVAL TOOL PACK(TM), Number of Tools 12, Number of Functions 12, Closed...More

  • Category : Multi-Tool Folding Knives
Carbon Steel Linoleum Knife,8" Overall Length,Number of Bla
Flush Cut Trimmers, Shop, Straight, Right Hand, High Carbon
18mm Snap-Off Utility Knife,7-1/8" Overall Length,Number of
  • STANLEY
  • 18mm Snap-Off Utility Knife, 7-1/8" Overall Length, Number of Blades Included: 1 18mm Snap-Off Utility Knife
  • Item # 45J351
  • Mfr. Model # STHT10191
  • Snap-Off Utility Knife, Blade Width 18mm, Standard Duty, Blade Material Carbon Steel, Blade Change Slide...More

  • Category : Snap-Off Utility Knives
Tactical Folding Knife,Partially Serrated Blade Edge 3-3/4"
Knife,Plain Blade Edge 3.5" Blade Length,Locking Blade:
Knife,Plain Blade Edge 3.5" Blade Length,Locking Blade:
Tactical Folding Knife,Plain Blade Edge 2-6/7" Blade L
Folding Knife,Straight Blade Edge 3-5/32" Blade Length,Lock
Hard Wire Cutter,8-1/2" Overall Length,Shear Cut Cutting&#x
Folding Pocket Knife,Fine Blade Edge 3-3/4" Blade Leng
Wire Stripper,159mm Overall Length,0.15mm to 4.0mm Capacity,Solid
Folding Knife,Partially Serrated Blade Edge 3" Blade Length
Folding Knife,Straight/Serrated Blade Edge 3-1/4" Blade
Knife,Serrated Blade Edge 3.625" Blade Length,Locking Blade:
25mm Snap-Off Utility Knife,7-1/32" Overall Length,Number o
  • OLFA
  • 25mm Snap-Off Utility Knife, 7-1/32" Overall Length, Number of Blades Included: 1 25mm Extra Heavy Duty Snap-Off Knife
  • Item # 5LC44
  • Mfr. Model # NH-1
  • Snap-Off Utility Knife, Blade Width 25mm, Extra Heavy Duty, Blade Material Carbon Steel, Blade Change Slide...More

  • Category : Snap-Off Utility Knives
2-7/16" Carbon Steel 1-Point Single Edge Utility Blade
Knife,Serrated Blade Edge 3.625" Blade Length,Locking Blade:
Wire Stripper,7-1/4" Overall Length,18 to 10 AWG Capac
Knife,Partially Serrated Blade Edge 3.5" Blade Length,Locking&#x
Tactical Folding Knife,Plain Blade Edge 3-3/4" Blade L
Steel Bolt Cutter,36" Overall Length,7/16" Hard Materi
Tactical Folding Knife,Serrated Blade Edge 3-1/4" Blade
Oval Diagonal Cutters,8" Overall Length,1-11/64" Jaw W
Knife,Plain Blade Edge 3.5" Blade Length,Locking Blade:
10" Aviation Snip, Right, 18 Mild/23 Stainless Steel
  • STANLEY
  • 10" Aviation Snip, Right, 18 Mild/23 Stainless Steel Aviation Snip
  • Item # 24A449
  • Mfr. Model # 14-208
  • Aviation Snip, Cutting Action Right, Overall Length 10 In., Metal Gauge 18 Mild/23 Stainless Steel, Cutting...More

  • Category : Metal Cutting Snips
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More