Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Cutting Tools

260 Results Found that Include 303 Products

Results per page:  16 | 32 | 48
  • TM

    Grainger Choice

  • WESTWARD
  • Bolt Cutter Bolt Cutter
  • Multiple product options available

    Multiple product options available

  • Category : Bolt Cutters
Wave,Nylon Sheath Wave Leatherman
Folding Knife,Straight Blade Edge 3" Blade Length,Locking B
Cable Stripper,7" Overall Length,8 AWG to 1250 kcmil C
Wire Stripper,9" Overall Length,10 to 34 AWG Solid and
Cable Cutter,28" Overall Length,Shear Cut Cutting Action,Primary
Shop Shears, Shop, Straight, Ambidextrous, Special Tool Steel,&#
Seal Pup Elite  Knife ,Partially Serrated Blade Edge 4
Oval Precision Diagonal Cutters,4-3/4" Overall Length,23/64
  • TM

    Grainger Choice

  • WESTWARD
  • Cable Cutter Cable Cutter
  • Multiple product options available

    Multiple product options available

  • Category : Cable and Wire Cutters
1-1/2" Carbon Steel #9 Single Edge Razor Blade,&#
  • STANLEY
  • 1-1/2" Carbon Steel #9 Single Edge Razor Blade, 500 PK Utility Blade
  • Item # 33TC04
  • Mfr. Model # 11-921Z
  • Razor Blade, Primary Cutting Application General Purpose, Carbon Steel, Blade Point Type Blunt, Straight...More

  • Category : Utility Knife Blades
Steel Bolt Cutter Set, 2-Piece,14" and 18" Overall
Survival Tool Kit,12 Tools,4 In,Org/Blk
  • BEAR GRYLLS
  • Survival Tool Kit, 12 Tools, 4 In, Org/Blk Survival Tool Kit,12 Tools,4 In,Org/Blk
  • Item # 21A160
  • Mfr. Model # 31-001047
  • Survival Tool Kit, Bear Grylls SURVIVAL TOOL PACK(TM), Number of Tools 12, Number of Functions 12, Closed...More

  • Category : Multi-Tool Folding Knives
Hardened Steel,Clamping Bolt Type Swaging Tool
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Hardened Steel, Clamping Bolt Type Swaging Tool Hardened Steel,Clamping Bolt Type Swaging Tool
  • Item # 1DMV1
  • Mfr. Model # 1DMV1
  • Swaging Tool, Clamping Bolt Type, For Cable Size 1/8, 5/32, 3/16, 1/4 In, Jaw Material Hardened Steel, Used...More

  • Category : Cable Swaging Tools
Profesnl Bench Plane
  • STANLEY
  • Profesnl Bench Plane Profesnl Bench Plane
  • Item # 5R713
  • Mfr. Model # 12-905
  • Bench Plane, Length 6 In, Blade Width 2 In, Base Material Cast Iron, Blade Material Hardened, Tempered Tool...More

  • Category : Planes and Shaving Tools
Plane,Bench,2 In Width
Sheet Metal Nibbler,11" Overall Length
Folding Multi-Blade Knife,Plain Blade Edge 3-3/4" Blade
Multi-Tool,10 Tools,27 Functions,4 In,SS
  • VICTORINOX SWISS ARMY
  • Multi-Tool, 10 Tools, 27 Functions, 4 In, SS Multi-Tool,10 Tools,27 Functions,4 In,SS
  • Item # 19T438
  • Mfr. Model # 53814
  • Multi-Tool, Number of Tools 10, Number of Functions 27, Closed Length 4 In., High Carbon Stainless Steel...More

  • Category : Multi-Tool Folding Knives
Steel,Multi-Groove Hand Swaging Tool,20 Overall Cutter L (I
Folding Knife,Partially Serrated Blade Edge 3-1/2" Blade&#x
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More