Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Cutting Tools

83 Results Found that Include 90 Products

Results per page:  16 | 32 | 48
Wire Stripper,7-1/4" Overall Length,24 to 10 AWG Capac
Oval High Leverage Diagonal Cutters,10" Overall Length,1-1/
Aviation Snip Set, 9-3/4", 18 Mild, Number of Pie
Steel Bolt Cutter,18" Overall Length,1/4" Hard Materia
  • TM

    Grainger Choice

  • WESTWARD
  • Steel Bolt Cutter, 18" Overall Length, 1/4" Hard Materials up to Brinnell 455/Rockwell C48 Bolt Cutter
  • Item # 1YNB8
  • Mfr. Model # 1YNB8
  • Bolt Cutter, Steel, Overall Length 18 In., Soft and Med./Hard-Brinnell 300/Rockwell C31 5/16 In., Hard...More

  • Category : Bolt Cutters
Cable Stripper,5-1/4" Overall Length,3/16 to 1-1/8&quo
  • JONARD TOOLS
  • Cable Stripper, 5-1/4" Overall Length, 3/16 to 1-1/8" Capacity, Round Cables Cable Type Cable Stripper
  • Item # 5TDA7
  • Mfr. Model # CST-1900
  • Cable Stripper, Insulated No, Overall Length 5-1/4 In., Capacity 3/16 to 1-1/8 In., Cable Type Round Cables,...More

  • Category : Wire Strippers and Cable Slitters
Carpet Shears, Carpet and Heavy Fabric, Offset, Right Hand,
Pocket Knife,Straight Blade Edge 2-1/2" Blade Length
Plane,Block
Tapered Diagonal Cutters,7-11/16" Overall Length,31/32"
Cable Cutter Set,8-1/2" and 9-1/4" Overall Length
Cable Cutter,21-1/4" Overall Length,Shear Cut Cutting Actio
Cable Cutter,9" Overall Length,Anvil Cut Cutting Action,Primary&
Low Angle Plane,6 1/4 In L,1 1/4 W Blade
Aviation Snip Set, 7-3/16", 18 Mild, 22 Stainless
Industrial Shears, Industrial, Straight, Right Hand, Nickel Chro
Offset Metal Cutting Snip Set, 10", 18 Mild, 22 S
Folding Pocket Knife,Straight Blade Edge 3-3/4" Blade
Pocket Knife,Fine Blade Edge 2" Blade Length
Oval High Leverage Diagonal Cutters,8" Overall Length,1-1/1
Folding Rescue Knife,Partially Serrated Blade Edge 3-7/16"&
Bench Plane
Fixed Blade 2-13/64" Safety Cutter, 1 EA
  • SPOILAGE CUTTER COMPANY
  • Fixed Blade 2-13/64" Safety Cutter, 1 EA Fixed Blade 2-13/64" Safety Cutter, 1 EA
  • Item # 35LV73
  • Mfr. Model # 06.08
  • Replacement Blade 106, Fixed Blade, Blade Type Steel, Blade Change Manual, Overall Length 2-13/64 In., Blade...More

  • Category : Safety Utility Knives
ESD Hard Wire Cutter,5-7/16" Overall Length
Slim Tapered Precision Diagonal Cutters,4-1/2" Overall Leng
Skinning Knife,7-1/2" Overall Length,Solid and Stranded Cab
Fine,Drop Point,High Carbon Stainless Steel Fixed Blade,4-7/8&qu
Folding Knife,Fine Blade Edge 3-3/4" Blade Length,Locking&#
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More