Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Cutting Tools

116 Results Found that Include 134 Products

Results per page:  16 | 32 | 48
Industrial Shears, Industrial, Straight, Right Hand, Nickel Chro
4-1/2" x 18mm Carbon Steel Snap-Off Blade; PK50
Scissors, Multipurpose, Straight, Ambidextrous, Chrome Plated Steel,&
  • MILWAUKEE
  • Scissors, Multipurpose, Straight, Ambidextrous, Chrome Plated Steel, Length of Cut: 4" Scissors
  • Item # 32ZU74
  • Mfr. Model # 48-22-4041
  • Primary Application Multipurpose, Scissors, Ambidextrous, Handle Style Straight, Overall Length 9 In., Length...More

  • Category : Snips, Shears And Scissors
  • TM

    Grainger Choice

  • WESTWARD
  • Bolt Cutter Bolt Cutter
  • Multiple product options available

    Multiple product options available

  • Category : Bolt Cutters
Industrial Shears, Industrial, Straight, Right Hand, Stainless S
3-7/8" x 18mm Carbon Steel Snap-Off Blade; PK50
  • TM

    Grainger Choice

  • 3-7/8" x 18mm Carbon Steel Snap-Off Blade; PK50 3-7/8" x 18mm Carbon Steel Snap-Off Blade; PK50
  • Item # 2ZRL6
  • Mfr. Model # 2ZRL6
  • Utility Knife Blade, Snap Off, Blade Type 18mm, Number of Segments 8, Length 4 In, Width 23/32 In, Thickness...More

  • Category : Snap-Off Utility Blades
Cable Slitter,6-1/2" Overall Length
  • TM

    Grainger Choice

  • WESTWARD
  • Cable Slitter, 6-1/2" Overall Length Cable Slitter,6-1/2" Overall Length
  • Item # 1YMZ9
  • Mfr. Model # 1YMZ9
  • Cable Slitter, Insulated No, Overall Length 6-1/2 In., Standard Tool (Accessory Needed for Tethering),...More

  • Category : Wire Strippers and Cable Slitters
Self-Retracting 6" Safety Knife, 1 EA
  • MARTOR
  • Self-Retracting 6" Safety Knife, 1 EA Safety Knife
  • Item # 35LV56
  • Mfr. Model # 124001.02
  • Safety Knife, Self-Retracting, Blade Type Steel, Blade Change Manual, Overall Length 6 In., Blade Material...More

  • Category : Safety Utility Knives
Wire Stripper,6" Overall Length,20 to 8 AWG Capacity,Solid&
Hole Deburring Tool,2-1/2 Overall Length (In.),For Mat
Hobby Knife Set,Rubber/Steel,Green,30 Pc
Scissors, Multipurpose, Straight, Ambidextrous, Steel, Length of
Fixed Blade 6" Safety Cutter, 1 EA
  • OLO
  • Fixed Blade 6" Safety Cutter, 1 EA Fixed Blade 6" Safety Cutter, 1 EA
  • Item # 1MPP8
  • Mfr. Model # J201B-12
  • Safety Utility Knife, Fixed Blade, Blade Type Heavy Duty, Blade Change Screw, Overall Length 6 In., Blade...More

  • Category : Safety Utility Knives
Folding Knife,Partially Serrated Blade Edge 3-39/64" Blade&
Folding Knife,Fine Blade Edge 3" Blade Length,Locking Blade
Steel Folding Utility Knife,7-1/8" Overall Length,Number of
  • TM

    Grainger Choice

  • WESTWARD
  • Steel Folding Utility Knife, 7-1/8" Overall Length, Number of Blades:1 Steel Folding Utility Knife,7-1/8" Overall Length,Number of Blades:1
  • Item # 42X219
  • Mfr. Model # 42X219
  • Folding Utility Knife, Application General Purpose, Overall Length 7-1/8 In., Overall Width 1-5/8 In.,...More

  • Category : Folding Utility Knives
Carbon Steel Folding Knife Kit,3-5/8" Overall Length
  • TM

    Grainger Choice

  • WESTWARD
  • Carbon Steel Folding Knife Kit, 3-5/8" Overall Length Carbon Steel Folding Knife Kit,3-5/8" Overall Length
  • Item # 1YJE2
  • Mfr. Model # 1YJE2
  • Folding Knife Kit, Application General Purpose, Overall Length 3-5/8 In., Overall Width 1-7/8 In., Overall...More

  • Category : Folding Utility Knives
Tinners Snip Set, 7" and 10", 20 Mild, Number
  • TM

    Grainger Choice

  • WESTWARD
  • Tinners Snip Set, 7" and 10", 20 Mild, Number of Pieces: 2 Tinners Snip Set, 7" and 10", 20 Mild, Number of Pieces: 2
  • Item # 4YP53
  • Mfr. Model # 4YP53
  • Tinners Snip Set, Number of Pieces 2, Cutting Action Straight, Overall Length 7 In. and 10 In., Metal Gauge...More

  • Category : Metal Cutting Snip Sets
Steel Folding Utility Knife,9-3/4" Overall Length,Number of
  • TM

    Grainger Choice

  • WESTWARD
  • Steel Folding Utility Knife, 9-3/4" Overall Length, Number of Blades:1 Steel Folding Utility Knife,9-3/4" Overall Length,Number of Blades:1
  • Item # 42X218
  • Mfr. Model # 42X218
  • Folding Utility Knife, Application For Drywall Cutting, Overall Length 9-3/4 In., Overall Width 1-5/8 In.,...More

  • Category : Folding Utility Knives
Tapered Diagonal Cutters,7-11/16" Overall Length,31/32"
Industrial Straight Trimmers, Fabrics and Upholstery, Straight,
4-29/32" x 25mm Carbon Steel Snap-Off Blade; PK20
Carbon Steel Utility Blade, Stainless Steel Folding Blade D
Cable Stripper,8-1/4" Overall Length,8 to 16 AWG Capac
Electricians Knife,3 Blades
  • PROTO
  • Electricians Knife, 3 Blades Electricians Knife,3 Blades
  • Item # 4R172
  • Mfr. Model # J18535
  • Electricians Folding Knife, Self Locking, Number of Functions 3, Blade Edge Fine, Blade Type Pen And...More

  • Category : Multi-Tool Folding Knives
10" Bulldog Snip, Notching/Trimming, 18 Galvanized/20
Tapered Precision Diagonal Cutters,6-1/8" Overall Length,11/
Folding Knife,Partially Serrated Blade Edge 3" Blade Length
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More