Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Cutting Tools

167 Results Found that Include 201 Products

Results per page:  16 | 32 | 48
Fixed Blade 5" Safety Cutter, 10 PK
  • KLEVER KUTTER
  • Fixed Blade 5" Safety Cutter, 10 PK NSF Safety Cutter
  • Item # 13C590
  • Mfr. Model # KCJ-MD
  • Safety Cutter, Fixed Blade, Blade Type Safety Recessed, Blade Change Non-Changeable, Overall Length 5 In.,...More

  • Category : Safety Utility Knives
  • TM

    Grainger Choice

  • WESTWARD
  • Cable Cutter Cable Cutter
  • Multiple product options available

    Multiple product options available

  • Category : Cable and Wire Cutters
Oval High Leverage Diagonal Cutters,8-1/16" Overall Length,
Oval High Leverage Diagonal Cutters,7-1/8" Overall Length,1
3-3/8" x 9mm Stainless Steel Snap-Off Blade; PK50
Carbon Steel Folding Utility Knife,7-1/4" Overall Length,Nu
High Leverage Cable Cutter,9-1/2" Overall Length,Shear Cut&
Tapered Diagonal Cutters,6" Overall Length,31/32" Jaw
Blade Disposal Unit with Rack
Self-Retracting 6" Safety Knife, 1 EA
  • MARTOR
  • Self-Retracting 6" Safety Knife, 1 EA Safety Knife
  • Item # 35LV54
  • Mfr. Model # 101806.02
  • Safety Knife, Self-Retracting, Blade Type Steel, Blade Change Manual, Overall Length 6 In., Blade Material...More

  • Category : Safety Utility Knives
1-37/64" Carbon Steel 2-Point Utility Blade, 50 PK
  • OLFA
  • 1-37/64" Carbon Steel 2-Point Utility Blade, 50 PK Utility Blade
  • Item # 5LC52
  • Mfr. Model # SKB-2/50B
  • Utility Blade, Primary Cutting Application General Purpose, Carbon Steel, Blade Point Type Sharp, Straight...More

  • Category : Utility Knife Blades
Safety Scissors, Safety, Straight, Right Hand, Nickel Chrome,&#x
2-1/8" Carbon Steel 2-Point Utility Blade, 100 PK
  • OLO
  • 2-1/8" Carbon Steel 2-Point Utility Blade, 100 PK Utility Blade
  • Item # 1MPR1
  • Mfr. Model # OLO-100/B
  • Utility Blade, Primary Cutting Application General Purpose, Carbon Steel, Blade Point Type Sharp, Straight...More

  • Category : Utility Knife Blades
  • TM

    Grainger Choice

  • WESTWARD
  • Offset Aviation Snips Offset Aviation Snips
  • Multiple product options available

    Multiple product options available

  • Category : Metal Cutting Snips
Tapered Precision Diagonal Cutters,4-1/4" Overall Length,7/
Angled Diagonal Cutters,7-3/4" Overall Length,1-1/16"
11-1/2" Offset Snip, Straight, 19 Mild/25 Stainless&#x
  • BESSEY
  • 11-1/2" Offset Snip, Straight, 19 Mild/25 Stainless Steel Offset Tinners Snip
  • Item # 1ZRC6
  • Mfr. Model # D-SPC11
  • Offset Snip, Cutting Action Straight, Overall Length 11-1/2 In., Metal Gauge 19 Mild/25 Stainless Steel,...More

  • Category : Metal Cutting Snips
Narrow Diagonal Cutters,5" Overall Length,9/16" Jaw Wi
Oval High Leverage Diagonal Cutters,8" Overall Length,1-1/8
  • TM

    Grainger Choice

  • WESTWARD
  • Utility Blade Utility Blade
  • Multiple product options available

    Multiple product options available

  • Category : Utility Knife Blades
9-1/4" Offset Snip, Left/Straight, 18 Mild
  • WISS
  • 9-1/4" Offset Snip, Left/Straight, 18 Mild Offset Snip
  • Item # 5A447
  • Mfr. Model # M6R
  • Offset Snip, Cutting Action Left/Straight, Overall Length 9-1/4 In., Metal Gauge 18 Mild, Cutting Edge...More

  • Category : Metal Cutting Snips
Oval Diagonal Cutters,6" Overall Length,3/8" Jaw Width
7" WIRE AND CABLE Wire Stripper, 30 to 10 AWG
  • GREENLEE COMMUNICATIONS
  • 7" WIRE AND CABLE Wire Stripper, 30 to 10 AWG Capacity Wire Stripper
  • Item # 4NHR4
  • Mfr. Model # 1123
  • Wire Stripper, Insulated No, Overall Length 7 In., Capacity 30 to 10 AWG, Cable Type WIRE AND CABLE, Standard...More

  • Category : Wire Strippers and Cable Slitters
8" Solid and Stranded Wire Stripper, 22 to 10 AWG
4-29/32" x 25mm Carbon Steel Snap-Off Blade; PK20
2-1/2" Carbide Steel 2-Point Utility Blade, 1 EA
  • DEWALT
  • 2-1/2" Carbide Steel 2-Point Utility Blade, 1 EA Utility Blade
  • Item # 31CN84
  • Mfr. Model # DWHT11131L
  • Utility Blade, Primary Cutting Application General Purpose, Carbide Steel, Blade Point Type Sharp, Straight...More

  • Category : Utility Knife Blades
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More