Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Cutting Tools

116 Results Found that Include 152 Products

Results per page:  16 | 32 | 48
Oval Diagonal Cutters,7-5/16" Overall Length,7/8" Jaw&
Oval Diagonal Cutters,8" Overall Length,1-3/16" Jaw Wi
Self-Retracting 5-5/16" Safety Knife, 1 EA
Oval High Leverage Diagonal Cutters,8-1/16" Overall Length,
Oval Diagonal Cutters,6" Overall Length,1-3/16" Jaw Wi
Shop Shears, Shop, Straight, Right Hand, Nickel Chrome, Len
3-5/16" x 9mm Carbon Steel Snap-Off Blade; PK50
9-3/4" Bulldog Snip, Straight, 16 Mild/18 Stainless&#x
2-3/16" Bi-Metal Safety Tip Safety Blade, 50 PK
  • IRWIN
  • 2-3/16" Bi-Metal Safety Tip Safety Blade, 50 PK Safety Blade
  • Item # 2WA18
  • Mfr. Model # 2088300
  • Safety Blade, Primary Cutting Application General Purpose, Bi-Metal, Blade Point Type Round, Straight Blade...More

  • Category : Utility Knife Blades
Wire Stripper,8-1/4" Overall Length,10 to 22 AWG Capac
Tapered Diagonal Cutters,4" Overall Length,7/16" Jaw W
Stainless Steel Folding Utility Knife,7-1/4" Overall Length
Oval Diagonal Cutters,7" Overall Length,1-3/16" Jaw Wi
9-1/4" Offset Snip, Right/Straight, 18 Mild
  • WISS
  • 9-1/4" Offset Snip, Right/Straight, 18 Mild Offset Snip
  • Item # 5A448
  • Mfr. Model # M7R
  • Offset Snip, Cutting Action Right/Straight, Overall Length 9-1/4 In., Metal Gauge 18 Mild, Cutting Edge...More

  • Category : Metal Cutting Snips
Wire Stripper,8-1/4" Overall Length,22 to 10 AWG Capac
  • CHANNELLOCK
  • Wire Stripper, 8-1/4" Overall Length, 22 to 10 AWG Capacity Wire Stripper
  • Item # 3WDX1
  • Mfr. Model # 908
  • Wire Stripper, Insulated No, Overall Length 8-1/4 In., Capacity 22 to 10 AWG, Standard Tool (Accessory Needed...More

  • Category : Wire Strippers and Cable Slitters
Thin Narrow Diagonal Cutters,6-1/16" Overall Length,3/4&quo
Wire Stripper,8-1/2" Overall Length,22 to 10 AWG Capac
18mm Snap-Off Utility Knife,6" Overall Length,Number of Bla
  • OLFA
  • 18mm Snap-Off Utility Knife, 6" Overall Length, Number of Blades Included: 6 18mm Snap-Off Utility Knife
  • Item # 6ZTL0
  • Mfr. Model # PL-1
  • Snap-Off Utility Knife, Blade Width 18mm, Heavy Duty, Blade Material Carbon Steel, Blade Change Automatic,...More

  • Category : Snap-Off Utility Knives
3-1/4" x 9mm Carbon Steel Snap-Off Blade; PK50
  • TM

    Grainger Choice

  • 3-1/4" x 9mm Carbon Steel Snap-Off Blade; PK50 3-1/4" x 9mm Carbon Steel Snap-Off Blade; PK50
  • Item # 2ZRN3
  • Mfr. Model # 2ZRN3
  • Utility Knife Blade, Snap Off, Blade Type 9mm, Number of Segments 8, Length 3 1/4 In, Width 23/64 In,...More

  • Category : Snap-Off Utility Blades
HD Scissor, Copper, Aluminum, Leather and Plastic, Straight,
End Cutting Nippers,7-1/2" Overall Length,11/32" Jaw&#
Angled High Leverage Diagonal Cutters,8" Overall Length,1-1/
Cable Stripper,7-3/4" Overall Length,14 to 16 AWG Capa
Thin Narrow Diagonal Cutters,7-5/16" Overall Length,7/8&quo
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More