Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Cutting Tools

129 Results Found that Include 176 Products

Results per page:  16 | 32 | 48
Steel Folding Locking Utility Knife,6-1/8" Overall Length,N
Gray/Green,Ceramic Box Cutter,6-1/2" Overall Length,Number
  • SLICE
  • Gray/Green, Ceramic Box Cutter, 6-1/2" Overall Length, Number of Blades Included: 1 Box Cutter
  • Item # 20H276
  • Mfr. Model # 10503
  • Box Cutter, Retractable, Blade Type Utility, Blade Change Press Release, Overall Length 6-1/2 In., Blade...More

  • Category : Utility Knives
Oval Diagonal Cutters,8" Overall Length,1-1/8" Jaw Wid
Electricians Scissors, Electrical and Communications, Straight, Right
Stainless Steel Blade Duct Knife,10" Overall Length
Plane,11 1/4 In Length
2-3/8" Carbon Steel 2-Point Utility Blade, 50 PK
  • STANLEY
  • 2-3/8" Carbon Steel 2-Point Utility Blade, 50 PK Utility Blade
  • Item # 45JW99
  • Mfr. Model # 11-937L
  • Utility Blade, Primary Cutting Application Drywall, Carbon Steel, Blade Point Type Sharp, Straight Blade...More

  • Category : Utility Knife Blades
Angled Diagonal Cutters,5-5/8" Overall Length,17/32" J
2" Carbon Steel 2-Sided Cutter Head Cutter Head with&#
  • KLEVER X-CHANGE
  • 2" Carbon Steel 2-Sided Cutter Head Cutter Head with Blade, 25 PK Cutter Head with Blade
  • Item # 6ANT7
  • Mfr. Model # KCJ-XH20
  • Cutter Head with Blade, Primary Cutting Application General Purpose, Carbon Steel, Blade Point Type Safety...More

  • Category : Utility Knife Blades
Diagonal Cutter,4-9/32" Overall Length,15/32" Jaw Widt
1-7/8" Carbon Steel Round Point Safety Blade, 100
  • STANLEY
  • 1-7/8" Carbon Steel Round Point Safety Blade, 100 PK Safety Blade
  • Item # 5R711
  • Mfr. Model # 11-988
  • Safety Blade, Primary Cutting Application General Purpose, Carbon Steel, Blade Point Type Round, Straight...More

  • Category : Utility Knife Blades
Cable Cutter,9-1/4" Overall Length,Shear Cut Cutting Action
Diagonal Cutter,3-1/2" Overall Length,27/64" Jaw Width
Folding Knife,Fine Blade Edge 3" Blade Length,Locking Blade
2-1/4" Carbon Steel Double Edge Carpet Knife Blade,&#x
  • STANLEY
  • 2-1/4" Carbon Steel Double Edge Carpet Knife Blade, 100 PK Carpet Knife Blade
  • Item # 5C952
  • Mfr. Model # 11-530
  • Carpet Knife Blade, Primary Cutting Application Carpet, Carbon Steel, Blade Point Type Blunt, Straight Blade...More

  • Category : Utility Knife Blades
End Cutting Nippers,8" Overall Length,1/2" Jaw Length,
Electricians Scissors, Electrical and Communications, Bent, Right
  • TM

    Grainger Choice

  • WESTWARD
  • Electricians Scissors, Electrical and Communications, Bent, Right Hand, Stainless Steel, Length of C Electricians Scissors
  • Item # 4YP41
  • Mfr. Model # 4YP41
  • Primary Application Electrical and Communications, Electricians Scissors, Right Hand, Handle Style Bent,...More

  • Category : Snips, Shears And Scissors
Wire Stripper,7" Overall Length,8 to 22 AWG Capacity,Solid&
  • TM

    Grainger Choice

  • WESTWARD
  • Wire Stripper, 7" Overall Length, 8 to 22 AWG Capacity, Solid and Stranded Cable Type Wire Stripper
  • Item # 1YMZ8
  • Mfr. Model # 1YMZ8
  • Wire Stripper, Insulated No, Overall Length 7 In., Capacity 8 to 22 AWG, Cable Type Solid and Stranded,...More

  • Category : Wire Strippers and Cable Slitters
Folding Knife,Straight/Serrated Blade Edge 3-1/4" Blade
Silver,Carbon Steel Utility Knife,4-5/8" Overall Length,Number&#
  • STANLEY
  • Silver, Carbon Steel Utility Knife, 4-5/8" Overall Length, Number of Blades Included: 1 Utility Knife
  • Item # 2GXF6
  • Mfr. Model # 10-813
  • Utility Knife, Retractable, Blade Type Utility, Blade Change Slide, Overall Length 4-5/8 In., Blade Material...More

  • Category : Utility Knives
9" Metal Cutting Snip, Straight, 20 Mild
  • WISS
  • 9" Metal Cutting Snip, Straight, 20 Mild Metal Cutting Snip
  • Item # 6C157
  • Mfr. Model # MPC3
  • Metal Cutting Snip, Cutting Action Straight, Overall Length 9 In., Metal Gauge 20 Mild, Cutting Edge...More

  • Category : Metal Cutting Snips
End Cutting Nippers,4-1/2" Overall Length,13/16" Jaw&#
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More