Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Cutting and Pruning Tools

13 Results Found that Include 25 Products

Results per page:  16 | 32 | 48
Hedge Trimmer, Double-Sided Blade Type, 22" Bar Length,
Hedge Trimmer, Single-Sided Blade Type, 30" Bar Length,
Bypass Lopper,1-25/32 In,Aluminum
  • TM

    Grainger Choice

  • WESTWARD
  • Bypass Lopper, 1-25/32 In, Aluminum Bypass Lopper,1-25/32 In,Aluminum
  • Item # 2RDL9
  • Mfr. Model # 2RDL9
  • Bypass Lopper, Cutting Capacity 1-25/32 In., Blade Material High-Carbon Steel, Handle Material Aluminum,...More

  • Category : Loppers
Hedge Trimmer, Double-Sided Blade Type, 20" Bar Length,
Tree Pruner,(2) 6 ft Poles,13 In Blade
  • JAMESON
  • Tree Pruner, (2) 6 ft Poles, 13 In Blade Tree Pruner
  • Item # 5KRE7
  • Mfr. Model # FG-6PKG-1
  • Tree Pruner, Blade Length 13 In., Blade Material Steel, Handle Material Fiberglass, Grip Type Rubber Base...More

  • Category : Tree Pruners and Pole Saws
Bypass Hand Pruner,8 1/2 In.
  • CORONA
  • Bypass Hand Pruner, 8 1/2 In. Bypass Pruner
  • Item # 8YZ58
  • Mfr. Model # BP6250
  • Bypass Pruner, Cutting Capacity 1 In., Blade Material Steel, Handle Material Vinyl Coated Aluminum , Grip...More

  • Category : Pruners
Chain Saw,Gas,20 In. Bar,64CC
  • MAKITA
  • Chain Saw, Gas, 20 In. Bar, 64CC MAKITAGas Powered Chain Saw
  • Item # 6MYC6
  • Mfr. Model # DCS642120
  • Chain Saw, Fuel Type Gas, Bar Length 20 In., Engine Displacement 64cc, 4.7 HP, Automatic Chain Oiler, Anti...More

  • Category : Chain Saws
Hedge Trimmer, Double-Sided Blade Type, 24" Bar Length,
Chain Saw,Battery,56V,2A
  • EGO
  • Chain Saw, Battery, 56V, 2A Chain Saw,Battery,56V,2A
  • Item # 38ZE08
  • Mfr. Model # CS1401
  • Chain Saw, Fuel Type Battery, Bar Length 14 In., Auto/Adjustable Chain Oiler, Anti Vibration Handle Yes,...More

  • Category : Chain Saws
Chain Saw Case, For Use With All Echo Chains Saws
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More