Skip Content

On Sale Cutting and Pruning Tools

11 results found that include 14 products

Filter Results By

Applied Filters

Clear All

Product Categories

Viewing as

List
  • 60V,Chain Saw,Battery Fuel Type,16"Bar L
    60V,Chain Saw,Battery Fuel Type,16"Bar L
    • DEWALT
    • Item # 53JH21
    • Mfr. Model # DCCS670X1
    • Cordless Chain Saw, Fuel Type Battery, Bar Length 16 In., Automatic Chain Oiler, Anti Vibration Handle Yes,...More

    • Category : Chain Saws
  • Hedge Trimmer, 22" Bar Length
    • DEWALT
    • Multiple product options available

      Multiple product options available

    • Category : Hedge Trimmers
  • Hedge Trimmer, Double-Sided Blade Type, 24" Bar Length,
    Hedge Trimmer, Double-Sided Blade Type, 24" Bar Length,
    • MILWAUKEE
    • Item # 49JU95
    • Mfr. Model # 2726-21HD
    • Hedge Trimmer, Blade Type Double-Sided, Bar Length 24 In., Max. Cutting Dia. 3/4 In., 18V Electric Engine,...More

    • Category : Hedge Trimmers
  • Chain Saw,Lithium-ion,90 min. Run Time
    Chain Saw,Lithium-ion,90 min. Run Time
    • DEWALT
    • Item # 48ZE92
    • Mfr. Model # DCCS690H1
    • Chain Saw, Fuel Type Battery, Bar Length 16 In., Automatic Chain Oiler, Anti Vibration Handle No, Replacement...More

    • Category : Chain Saws
  • Chain Saw,16 in. Bar L,40V,Automatic
    Battery, Chain Saw
    • DEWALT
    • Item # 48ZE91
    • Mfr. Model # DCCS690B
    • Chain Saw, Fuel Type Battery, Bar Length 16 In., Automatic Chain Oiler, Anti Vibration Handle No, Replacement...More

    • Category : Chain Saws
  • Hedge Trimmer, Double-Sided Pole Blade Type, 22" Bar L
    Hedge Trimmer, Double-Sided Pole Blade Type, 22" Bar L
    • DEWALT
    • Item # 54EP05
    • Mfr. Model # DCHT895M1
    • Hedge Trimmer, Blade Type Double-Sided Pole, Bar Length 22 In., Max. Cutting Dia. 1 In., Engine Displacement...More

    • Category : Hedge Trimmers
  • Cordless Chain Saw,Battery,Bar 12" L
    Cordless Chain Saw,Battery,Bar 12" L
    • DEWALT
    • Item # 423K75
    • Mfr. Model # DCCS620B
    • Cordless Chain Saw, Fuel Type Battery, Bar Length 12 In., Automatic Chain Oiler, Anti Vibration Handle No,...More

    • Category : Chain Saws
  • Chain Saw Kit,Battery,Lithium-Ion
    Chain Saw Kit,Battery,Lithium-Ion
    • MAKITA
    • Item # 53RF94
    • Mfr. Model # XCU03PT
    • Chain Saw Kit, Fuel Type Battery, Bar Length 14 In., Automatic Chain Oiler, Anti Vibration Handle No,...More

    • Category : Chain Saws
  • Cordless Chain Saw Kit,Battery,Bar 12" L
    Cordless Chain Saw Kit,Battery,Bar 12" L
    • DEWALT
    • Item # 423K76
    • Mfr. Model # DCCS620P1
    • Cordless Chain Saw Kit, Fuel Type Battery, Bar Length 12 In., Automatic Chain Oiler, Anti Vibration Handle...More

    • Category : Chain Saws
  • Hedge Trimmer Kit, Double-Sided Blade Type, 25-1/2" Ba
    Hedge Trimmer Kit, Double-Sided Blade Type, 25-1/2" Ba
    • MAKITA
    • Item # 53RF92
    • Mfr. Model # XHU04PT
    • Hedge Trimmer Kit, Blade Type Double-Sided, Bar Length 25-1/2 In., Max. Cutting Dia. 9/16 In., Lithium-Ion...More

    • Category : Hedge Trimmers
  • Pole Hedge Trimmer, Double-Sided Pole Blade Type, 22"
    Pole Hedge Trimmer, Double-Sided Pole Blade Type, 22"
    • DEWALT
    • Item # 54PD35
    • Mfr. Model # DCHT895B
    • Pole Hedge Trimmer, Blade Type Double-Sided Pole, Bar Length 22 In., Max. Cutting Dia. 1 In., Lithium-Ion...More

    • Category : Hedge Trimmers
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More