Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Cutting and Pruning Tools

21 results found that include 21 products

Filter Results By

Applied Filters

Clear All

Results per page:  16 | 32 | 48
Hedge Trimmer Kit, Double-Sided Blade Type, 22" Bar Le
Hedge Trimmer, Double-Sided Blade Type, 24" Bar Length,
Cordless Chain Saw Kit,16" Bar L,40V
Chain Saw,Gas,24" Bar Length,59.8cc
Hedge Trimmer, Double-Sided Blade Type, 18" Bar Length,
Portable Saw Mill, For Use With 36" Chain Saw
Cordless Chain Saw,Battery,18" Bar L
  • GREENWORKS PRO
  • Cordless Chain Saw, Battery, 18" Bar L

    Cordless Chain Saw,Battery,18" Bar L
  • Item # 52KD49
  • Mfr. Model # GCS80420
  • Cordless Chain Saw, Fuel Type Battery, Bar Length 18 In., Engine Displacement 45cc, Automatic Chain Oiler,...More

  • Category : Chain Saws
Tree Pruner Pole and Pole Saw,16 ft Pole
  • FISKARS
  • Tree Pruner Pole and Pole Saw, 16 ft Pole

    Tree Pruner Pole and Pole Saw,16 ft Pole
  • Item # 49Z429
  • Mfr. Model # 394631-1001
  • Tree Pruner Pole and Pole Saw, Blade Length 15 In., Blade Material Steel, Handle Material Rubber, Grip Type...More

  • Category : Tree Pruners and Pole Saws
Tree Pruner Pole and Pole Saw,12 ft Pole
  • FISKARS
  • Tree Pruner Pole and Pole Saw, 12 ft Pole

    Tree Pruner Pole and Pole Saw,12 ft Pole
  • Item # 49Z427
  • Mfr. Model # 393951-1001
  • Tree Pruner Pole and Pole Saw, Blade Length 12 In., Blade Material Steel, Handle Material Rubber, Grip Type...More

  • Category : Tree Pruners and Pole Saws
Portable Saw Mill, For Use With 24" Chain Saw
Chain Saw,Gas Fuel Type,16" Bar L
Portable Saw Mill, For Use With 20" Chain Saw
Cordless Grass Shear,1-9/64" Blade L,18V
  • MAKITA
  • Cordless Grass Shear, 1-9/64" Blade L, 18V

    Cordless Grass Shear,1-9/64" Blade L,18V
  • Item # 52AZ31
  • Mfr. Model # XMU02Z
  • Cordless Grass Shear, Bare Tool, Voltage 18.0, Blade Length 1-9/64 In., Max. Cutting Dia. 6-5/16 In., Cutting...More

  • Category : Cordless Grass Shears
Hedge Trimmer, Single-Sided Blade Type, 30" Bar Length,
Chain Saw,Gas,20" Bar Length,50.2cc
Hedge Trimmer, Double-Sided Blade Type, 26" Bar Length
Tree Pruner Pole and Pole Saw,14 ft Pole
  • FISKARS
  • Tree Pruner Pole and Pole Saw, 14 ft Pole

    Tree Pruner Pole and Pole Saw,14 ft Pole
  • Item # 49Z428
  • Mfr. Model # 393981-1001
  • Tree Pruner Pole and Pole Saw, Blade Length 15 In., Blade Material Steel, Handle Material Rubber, Grip Type...More

  • Category : Tree Pruners and Pole Saws
Hedge Trimmer, Double-Sided Blade Type, 24" Bar Length,
Chain Saw,Gas,59.8cc Engine Displacement
Hedge Trimmer Kit, Double-Sided Blade Type, 22" Bar Le
Chain Saw,Gas,50.2cc Engine Displacement
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More