Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Cutting and Pruning Tools

7 Results Found that Include 10 Products

Results per page:  16 | 32 | 48
13" Steel Pole Saw Head and Blade
Hedge Shears,21 In,Forged Steel
  • CORONA
  • Hedge Shears, 21 In, Forged Steel Hedge Shears
  • Item # 21EJ13
  • Mfr. Model # HS 3911
  • Hedge Shears, Blade Size 8-1/4 In., Overall Length 21 In., Blade Material Forged Steel, Blade Type Straight...More

  • Category : Hedge Shears
Chainsaw Chain Sharpener, For Use With 12 Volt Power S
Hedge Shears,24 In
  • TM

    Grainger Choice

  • WESTWARD
  • Hedge Shears, 24 In Hedge Shears,24 In
  • Item # 5TFN4
  • Mfr. Model # 5TFN4
  • 3-Point Compound Cutting Action Shears, Blade Size 10 In., Overall Length 24 In., Blade Material Polished...More

  • Category : Hedge Shears
Compact Clearing Hook, 6" Carbon Steel, Overall Length
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More