Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Cutting and Pruning Tools

15 Results Found that Include 20 Products

Results per page:  16 | 32 | 48
Pruner Set,Titanium Bonded SS,Non-Slip
  • MIRACLE GRO
  • Pruner Set, Titanium Bonded SS, Non-Slip Pruner Set,Titanium Bonded SS,Non-Slip
  • Item # 20JY89
  • Mfr. Model # 18938
  • Pruner Set, Blade Length 2-3/8 In., 2 In., 3 In., Cutting Capacity 1/4 In., 1/2 In., 1/8 In., Blade Material...More

  • Category : Pruners
10" Stainless steel Carabiner Sliding Saw
7" Pruning Saw
  • CORONA
  • 7" Pruning Saw 7" Pruning Saw
  • Item # 8CYM5
  • Mfr. Model # RS7245
  • Pruning Saw,Size 7 In.Frame Type Folding, Frame Material Plastic, Handle Type ErgonomicOverall Length 16-1/4...More

  • Category : Pruning Saws and Blades
8" Steel Tri-Edge Blade Hand Saw
Bar and Chain,18 In.,.050 In.,3/8 In. LP
Saw Chain,18 In.,.050 In.,3/8 In. Pitch
Pruner,2 In.L,Steel,2 In. Capacity
  • TM

    Grainger Choice

  • WESTWARD
  • Pruner, 2 In.L, Steel, 2 In. Capacity Pruner
  • Item # 5TFP4
  • Mfr. Model # 5TFP4
  • Pruner, Blade Length 2 In., Cutting Capacity 2 In., Blade Material Steel, Handle Material Polypropylene, Grip...More

  • Category : Pruners
Anvil Pruner,2 In.L,Titanium,5/8 In.
  • TM

    Grainger Choice

  • WESTWARD
  • Anvil Pruner, 2 In.L, Titanium, 5/8 In. Anvil Pruner
  • Item # 5TFP5
  • Mfr. Model # 5TFP5
  • Anvil Pruner, Blade Length 2 In., Cutting Capacity 5/8 In., Blade Material Titanium, Handle Material...More

  • Category : Pruners
Bypass Pruner,2-1/4 In.L,Steel,5/8 In.
  • TM

    Grainger Choice

  • WESTWARD
  • Bypass Pruner, 2-1/4 In.L, Steel, 5/8 In. Bypass Pruner
  • Item # 5TFP2
  • Mfr. Model # 5TFP2
  • Bypass Pruner, Blade Length 2-1/4 In., Cutting Capacity 5/8 In., Blade Material Steel, Handle Material...More

  • Category : Pruners
13" Steel Tri-Cut Saw Blade
  • JAMESON
  • 13" Steel Tri-Cut Saw Blade 13" Steel Tri-Cut Saw Blade
  • Item # 16X106
  • Mfr. Model # SB-13TE-H
  • Tri-Cut Saw Blade, Type w/ Hook, Blade Size 13 In., Blade Material Steel, Features Quicker, Cleaner Cut With...More

  • Category : Pruning Saws and Blades
Replacement Saw Chain,24 in.L,81 Links
Replacement Bar,14 in.L,52 Links
Flower Pruner,2-3/4 In.L,Steel,5/8 In.
  • TM

    Grainger Choice

  • WESTWARD
  • Flower Pruner, 2-3/4 In.L, Steel, 5/8 In. Flower Pruner
  • Item # 5TFP3
  • Mfr. Model # 5TFP3
  • Flower Pruner, Blade Length 2-3/4 In., Cutting Capacity 5/8 In., Blade Material Steel, Handle Material...More

  • Category : Pruners
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More