Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Branch Availability
Cutting Fluid Sub-Category
Item
Fluid Type
Size
Brand
Price
Shop By
Green Certification

Cutting and Grinding Fluids

19 Results Found that Include 83 Products

Results per page:  16 | 32 | 48
Edge Lube, 13 oz. Wax Bar, 1 EA
  • LPS
  • Edge Lube, 13 oz. Wax Bar, 1 EA Edge Lube, 13 oz. Wax Bar, 1 EA
  • Item # 4KK73
  • Mfr. Model # 43200
  • Specialty Fluids, Edge Lube, Biodegradable, 13 oz., Wax Bar, Off-White, Light Yellow, Fragrance Fatty,...More

Cutting Oil, 16 oz. Squeeze Bottle, 1 EA
  • LPS
  • Cutting Oil, 16 oz. Squeeze Bottle, 1 EA Cutting Oil
  • Item # 4KK74
  • Mfr. Model # 44220
  • Cutting Oils, Cutting Oil, Biodegradable, 16 oz., Squeeze Bottle, Green, Fragrance Spice, Specific Gravity...More

Edge Creme, 10 oz. Squeeze Tube, 1 EA
  • LPS
  • Edge Creme, 10 oz. Squeeze Tube, 1 EA Edge Creme, 10 oz. Squeeze Tube, 1 EA
  • Item # 4KK72
  • Mfr. Model # 43100
  • Specialty Fluids, Edge Creme, Biodegradable, 10 oz., Squeeze Tube, Opaque, Fragrance Slight Surfactant,...More

All Purpose Cleaner, 20 oz. Non-Aerosol Spray Bottle, 1
EP Mist  Machining Cutting Oil, 1 gal. Bottle, 1
  • RENEWABLE LUBRICANTS
  • EP Mist Machining Cutting Oil, 1 gal. Bottle, 1 EA EP Mist Machining Cutting Oil, 1 gal. Bottle, 1 EA
  • Item # 2NMW9
  • Mfr. Model # 86733
  • Cutting Oils, EP Mist Machining Cutting Oil, Natural Vegetable Oil/Ester Based, Biodegradable, Chlorine-Free,...More

  • RENEWABLE LUBRICANTS
  • Oil Oil
  • Multiple product options available

    Multiple product options available

Cutting Oil, 1 gal. Plastic Jug, 1 EA
  • TM

    Grainger Choice

  • WESTWARD
  • Cutting Oil, 1 gal. Plastic Jug, 1 EA Cutting Oil, 1 gal. Plastic Jug, 1 EA
  • Item # 34DA35
  • Mfr. Model # 34DA35
  • Cutting Oils, Cutting Oil, Petroleum Hydrocarbon, 1 gal., Plastic Jug, Amber, Fragrance Low Odor, Specific...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More