Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Cutting and Grinding Fluids

3 Results Found that Include 3 Products

Results per page:  16 | 32 | 48
Edge Lube, 13 oz. Wax Bar, 1 EA
  • LPS
  • Edge Lube, 13 oz. Wax Bar, 1 EA Edge Lube, 13 oz. Wax Bar, 1 EA
  • Item # 4KK73
  • Mfr. Model # 43200
  • Specialty Fluids, Edge Lube, Biodegradable, 13 oz., Wax Bar, Off-White, Light Yellow, Fragrance Fatty,...More

Cutting Oil, 16 oz. Squeeze Bottle, 1 EA
  • LPS
  • Cutting Oil, 16 oz. Squeeze Bottle, 1 EA Cutting Oil
  • Item # 4KK74
  • Mfr. Model # 44220
  • Cutting Oils, Cutting Oil, Biodegradable, 16 oz., Squeeze Bottle, Green, Fragrance Spice, Specific Gravity...More

Edge Creme, 10 oz. Squeeze Tube, 1 EA
  • LPS
  • Edge Creme, 10 oz. Squeeze Tube, 1 EA Edge Creme, 10 oz. Squeeze Tube, 1 EA
  • Item # 4KK72
  • Mfr. Model # 43100
  • Specialty Fluids, Edge Creme, Biodegradable, 10 oz., Squeeze Tube, Opaque, Fragrance Slight Surfactant,...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More