Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Cutting Fluid Sub-Category
Item
Fluid Type
Size
Brand
Price
Shop By
Ratings

Cutting and Grinding Fluids

81 Results Found that Include 356 Products

Results per page:  16 | 32 | 48
Edge Lube,13 oz,Wax Bar
  • LPS
  • Edge Lube, 13 oz, Wax Bar Edge Lube,13 oz,Wax Bar
  • Item # 4KK73
  • Mfr. Model # 43200
  • Specialty Fluids, Edge Lube, Biodegradable, 13 oz., Wax Bar, Off-White, Light Yellow, Fragrance Fatty,...More

Edge Creme,10 oz,Squeeze Tube
  • LPS
  • Edge Creme, 10 oz, Squeeze Tube Edge Creme,10 oz,Squeeze Tube
  • Item # 4KK72
  • Mfr. Model # 43100
  • Specialty Fluids, Edge Creme, Biodegradable, 10 oz., Squeeze Tube, Opaque, Fragrance Slight Surfactant,...More

Specialty Fluid,8 oz,Jar
  • ACCU-LUBE
  • Specialty Fluid, 8 oz, Jar Specialty Fluid,8 oz,Jar
  • Item # 1MKN8
  • Mfr. Model # 79030
  • Specialty Fluids, Cutting Gel, 8 oz., Jar, Dark Blue, Fragrance Mild Odor, Specific Gravity 1.0, Flash Point...More

  • RENEWABLE LUBRICANTS
  • Oil Oil
  • Multiple product options available

    Multiple product options available

Cutting Oil,11 oz.,Aerosol,Gold
  • TAPMATIC
  • Cutting Oil, 11 oz., Aerosol, Gold Cutting Oil,11 oz.,Aerosol,Gold
  • Item # 33MJ78
  • Mfr. Model # 40312
  • Cutting Cleaners, Cutting Oil, Metal Cutting Fluid, 11 oz., Aerosol, Gold, Fragrance Petroleum, Specific...More

Cutting Oil,1 gal,Bottle
  • RENEWABLE LUBRICANTS
  • Cutting Oil, 1 gal, Bottle Cutting Oil,1 gal,Bottle
  • Item # 2NMW9
  • Mfr. Model # 86733
  • Cutting Oils, EP Mist Machining Cutting Oil, Natural Vegetable Oil/Ester Based, Biodegradable, Chlorine-Free,...More

Results per page:  16 | 32 | 48

Grainger carries a huge selection of cutting and grinding fluids that can extend tool life and enhance workpiece quality by helping keep machinery lubricated, cooled-down and free of chips. Find cutting oils that can be used on all kinds of ferrous and nonferrous metals; natural, environmentally safe solid stick lubricants; aerosol cutting fluids and more. Browse this large supply of cutting and grinding fluids at Grainger to help find just what you need.

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More