Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Cut-Resistant Sleeves

3 results found that include 19 products

Filter Results By

Results per page:  16 | 32 | 48
  • HEXARMOR
  • Multiple product options available

    Cut Resistant Sleeve with Thumbhole, Material SuperFabric(r), 9 In. Length, ANSI/ISEA Cut Level 5, Cuff Style Adjustable Hook And Loop Closure, Color Gray, Application Wood Handling, Automotive Assembly, Glass Handling, Metal Fabrication, Construction, Industrial, General Work, Standards EN 388 2003, Varies by: Size

    Cut Resistant Sleeve with Thumbhole, Material SuperFabric(r), 9 In. Length, ANSI/ISEA Cut Level 5, Cuff Style Adjustable Hook And Loop Closure, Color Gray, Application...More

  • HEXARMOR
  • Multiple product options available

    Cut Resistant Sleeve, Material SuperFabric(r), 19 In. Length, ANSI/ISEA Cut Level 5, Cuff Style Adjustable Hook And Loop Wrist Closure, Color Gray, Application Wood Handling, Automotive Assembly, Glass Handling, Metal Fabrication, Construction, Industrial, General Work, Standards EN 388 2003, Varies by: Size

    Cut Resistant Sleeve, Material SuperFabric(r), 19 In. Length, ANSI/ISEA Cut Level 5, Cuff Style Adjustable Hook And Loop Wrist Closure, Color Gray, Application Wood...More

Armguard Needle-Resist Slv w/Thumb,M,8"
  • HEXARMOR
  • Armguard Needlestick-Resistant Sleeve with Thumbhole, Material SuperFabric(R) , 8 In. Length, Size M, ANSI/ISEA Abrasion Level 4, ANSI/ISEA Cut Level 5, ANSI/ISEA Puncture Level 2, Color Black, Application Needlestick Protection

  • Item # 36T428
  • Mfr. Model # AG8TW-M
  • Armguard Needlestick-Resistant Sleeve with Thumbhole, Material SuperFabric(R) , 8 In. Length, Size M,...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More