Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Cut-Resistant Sleeves

2 Results Found that Include 18 Products

Results per page:  16 | 32 | 48
  • HEXARMOR
  • Cut Resistant Sleeve w/Thumbhole Cut Resistant Sleeve w/Thumbhole
  • Multiple product options available

    Cut Resistant Sleeve with Thumbhole, Material SuperFabric(r), 9 In. Length, ANSI/ISEA Cut Level 5, Cuff Style Adjustable Hook And Loop Closure, Color Gray, Application Wood Handling, Automotive Assembly, Glass Handling, Metal Fabrication, Construction, Industrial, General Work, Standards EN 388 2003, Varies by: Size

    Cut Resistant Sleeve with Thumbhole, Material SuperFabric(r), 9 In. Length, ANSI/ISEA Cut Level 5, Cuff Style Adjustable Hook And Loop Closure, Color Gray, Application...More

  • HEXARMOR
  • Cut Resistant Sleeve Cut Resistant Sleeve
  • Multiple product options available

    Cut Resistant Sleeve, Material SuperFabric(r), 19 In. Length, ANSI/ISEA Cut Level 5, Cuff Style Adjustable Hook And Loop Wrist Closure, Color Gray, Application Wood Handling, Automotive Assembly, Glass Handling, Metal Fabrication, Construction, Industrial, General Work, Standards EN 388 2003, Varies by: Size

    Cut Resistant Sleeve, Material SuperFabric(r), 19 In. Length, ANSI/ISEA Cut Level 5, Cuff Style Adjustable Hook And Loop Wrist Closure, Color Gray, Application Wood...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More