Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Cut-Resistant Gloves

31 results found that include 212 products

Cut resistant gloves and cut resistant sleeves from Grainger keep workers protected while providing dexterity for optimal productivity. Grip gloves are designed with full latex palms for use in automotive assembly and repair, oil refineries and work with slippery materials. Work gloves with composite resin coatings are useful for construction, metal fabrication and glass handling. Find protective gloves and cut-resistant sleeves in a variety of sizes, styles and fabrics.Close

Filter Results By

Branch Availability
ANSI/ISEA Cut Level
ANSI/ISEA Abrasion Level
Glove Coating Material
Glove Lining Material - Cut Resistant
Suggested Use Environment
Series
Glove Size
Puncture Resistant
Palm Material
Color
Cuff
Glove Coating Coverage
Glove Coating Finish
Glove Cut
Glove Hand Style
Glove Length
Application
Price
Shop By
Ratings
Work Bench. Watch  Grainger Workbench video to learn about Cut-Resistant Gloves.
Results per page:  16 | 32 | 48
CONDOR Cut Resistant Gloves, Cut Level 2, PVC Coating,
  • TM

    Grainger Choice

  • CONDOR
  • Multiple product options available

    Cut Resistant Gloves, PVC Dots Coating Material, Kevlar(r) Lining, 3 ANSI/ISEA Abrasion Level, Knit Cuff, Coating Coverage Palm/Back, Thumb Style Wing, Finger Style Full Finger, Palm Material PVC and 1 Pair, Varies by: ANSI/ISEA Cut Level, Color, Size and Length

    Cut Resistant Gloves, PVC Dots Coating Material, Kevlar(r) Lining, 3 ANSI/ISEA Abrasion Level, Knit Cuff, Coating Coverage Palm/Back, Thumb Style Wing, Finger Style Full...More

CONDOR Cut Resistant Gloves, Cut Level 4, Nitrile Coating,&
  • TM

    Grainger Choice

  • CONDOR
  • Multiple product options available

    Cut Resistant Gloves, Nitrile Coating Material, Kevlar(r) Lining, 2 ANSI/ISEA Cut Level, 3 ANSI/ISEA Abrasion Level, 1 ANSI/ISEA Puncture Level, Color Yellow/Black, Knit Cuff, Coating Coverage Palm, Thumb Style Wing, Finger Style Full Finger, Palm Material Nitrile and 1 Pair, Varies by: Size, ANSI/ISEA Puncture Level, ANSI/ISEA Abrasion Level, ANSI/ISEA Cut Level and Length

    Cut Resistant Gloves, Nitrile Coating Material, Kevlar(r) Lining, 2 ANSI/ISEA Cut Level, 3 ANSI/ISEA Abrasion Level, 1 ANSI/ISEA Puncture Level, Color Yellow/Black, Knit...More

CONDOR Cut Resistant Gloves, Cut Level 2, Uncoated, Kevlar&
  • TM

    Grainger Choice

  • CONDOR
  • Multiple product options available

    Cut Resistant Gloves, Uncoated Coating Material, Kevlar(r) Lining, Finger Style Full Finger and 1 Pair, Varies by: ANSI/ISEA Cut Level, ANSI/ISEA Abrasion Level, Color, Cuff, Size, Thumb Style, Length, Back Material, Hand and ANSI/ISEA Puncture Level

    Cut Resistant Gloves, Uncoated Coating Material, Kevlar(r) Lining, Finger Style Full Finger and 1 Pair, Varies by: ANSI/ISEA Cut Level, ANSI/ISEA Abrasion Level, Color,...More

CONDOR Cut Resistant Gloves, Cut Level 3, Nitrile Coating,&
CONDOR Cut Resistant Gloves, Cut Level 2, Natural Rubber&#x
CONDOR Cut Resistant Gloves, Cut Level 2, Nitrile Coating,&
CONDOR Cut Resistant Gloves, Cut Level 2, Nitrile Coating,&
CONDOR Cut Resistant Gloves, Cut Level 2, Polyurethane Coat
  • TM

    Grainger Choice

  • CONDOR
  • Multiple product options available

    Cut Resistant Gloves, Polyurethane Coating Material, High-Performance Polyethylene Lining and 1 Pair, Varies by: Hand, Size, ANSI/ISEA Cut Level, Color, Cuff, Coating Coverage, Thumb Style, Finger Style, Length, Coating Material and ANSI/ISEA Abrasion Level

    Cut Resistant Gloves, Polyurethane Coating Material, High-Performance Polyethylene Lining and 1 Pair, Varies by: Hand, Size, ANSI/ISEA Cut Level, Color, Cuff, Coating...More

CONDOR Cut Resistant Gloves, Cut Level 4, HPPE Lining
  • TM

    Grainger Choice

  • CONDOR
  • Multiple product options available

    Cut Resistant Gloves, Right/Left Hand, Leather Coating Material, High-Performance Polyethylene Lining, 4 ANSI/ISEA Cut Level, 3 ANSI/ISEA Abrasion Level, Color Gray, Knit Cuff, Coating Coverage Palm Sewed, Thumb Style Wing, Finger Style Full, Palm Material Cowhide Leather and 1 Pair, Varies by: Size and Length

    Cut Resistant Gloves, Right/Left Hand, Leather Coating Material, High-Performance Polyethylene Lining, 4 ANSI/ISEA Cut Level, 3 ANSI/ISEA Abrasion Level, Color Gray,...More

CONDOR Cut Resistant Gloves, Cut Level 2, Nitrile Coating,&
  • TM

    Grainger Choice

  • CONDOR
  • Multiple product options available

    Cut Resistant Gloves, Right/Left Hand, Nitrile Coating Material, High-Performance Polyethylene Lining, Knit Cuff, Thumb Style Wing, Finger Style Full, Palm Material Natural Rubber and 1 Pair, Varies by: ANSI/ISEA Cut Level, ANSI/ISEA Abrasion Level, Color, Size, Coating Coverage, Length and Gauge

    Cut Resistant Gloves, Right/Left Hand, Nitrile Coating Material, High-Performance Polyethylene Lining, Knit Cuff, Thumb Style Wing, Finger Style Full, Palm Material...More

CONDOR Cut Resistant Gloves, Cut Level 3, Natural Rubber&#x
  • TM

    Grainger Choice

  • CONDOR
  • Multiple product options available

    Cut Resistant Gloves, Natural Rubber Latex Coating Material, Kevlar(r) Lining, 2 ANSI/ISEA Cut Level, 4 ANSI/ISEA Abrasion Level, Color Yellow/Blue, Knit Cuff, Coating Coverage Palm, Thumb Style Wing, Finger Style Full Finger, Palm Material Natural Rubber Latex and 1 Pair, Varies by: Hand, ANSI/ISEA Cut Level, Gauge, Size, ANSI/ISEA Abrasion Level and Length

    Cut Resistant Gloves, Natural Rubber Latex Coating Material, Kevlar(r) Lining, 2 ANSI/ISEA Cut Level, 4 ANSI/ISEA Abrasion Level, Color Yellow/Blue, Knit Cuff, Coating...More

CONDOR Cut Resistant Gloves, Cut Level 3, Uncoated, Kevlar&
  • TM

    Grainger Choice

  • CONDOR
  • Multiple product options available

    Cut Resistant Gloves, Leather Coating Material, Kevlar(r) Lining, 3 ANSI/ISEA Cut Level, Thumb Style Straight, Finger Style Full Finger and 1 Pair, Varies by: ANSI/ISEA Abrasion Level, Color, Cuff, Size, Coating Coverage, Length, Coating Material and ANSI/ISEA Cut Level

    Cut Resistant Gloves, Leather Coating Material, Kevlar(r) Lining, 3 ANSI/ISEA Cut Level, Thumb Style Straight, Finger Style Full Finger and 1 Pair, Varies by: ANSI/ISEA...More

CONDOR Cut Resistant Gloves, Cut Level 4, PVC Coating,
CONDOR Cut Resistant Gloves, Cut Level 2, Polyurethane Coat
CONDOR Cut Resistant Gloves, Cut Level 4, Natural Rubber&#x
CONDOR Cut Resistant Gloves, Cut Level 4, Nitirle Coating,&
CONDOR Cut Resistant Gloves, Cut Level 4, Polyurethane Coat
  • TM

    Grainger Choice

  • CONDOR
  • Multiple product options available

    Coated Gloves, Polyurethane Coating Material, High Performance Nylon with Fiberglass Blended Lining, 4 ANSI/ISEA Cut Level, Color Black/Black, Knit Wrist Cuff, Coating Coverage Palm, Thumb Style Wing and 1 Pair, Varies by: Size, ANSI/ISEA Cut Level and Length

    Coated Gloves, Polyurethane Coating Material, High Performance Nylon with Fiberglass Blended Lining, 4 ANSI/ISEA Cut Level, Color Black/Black, Knit Wrist Cuff, Coating...More

CONDOR Cut Resistant Gloves, Cut Level 4, Nitrile Coating,&
CONDOR Cut Resistant Gloves, Cut Level 3, Nitrile Coating,&
CONDOR Cut Resistant Gloves, Cut Level 5, Nitrile Coating,&
CONDOR Cut Resistant Gloves, Cut Level 5, Polyurethane Coat
CONDOR Cut Resistant Gloves, Cut Level A3, Nitrile Coating,
  • TM

    Grainger Choice

  • CONDOR
  • Multiple product options available

    Cut Resistant Gloves, Nitrile Coating Material, HPPE Lining, 2 ANSI/ISEA Cut Level, 5 ANSI/ISEA Abrasion Level, 0 ANSI/ISEA Puncture Level, Color Black, Knit Cuff, Coating Coverage Palm, Thumb Style Straight, Finger Style Full Finger, Palm Material Nitrile and 1 Pair, Varies by: Size, ANSI/ISEA Cut Level, ANSI/ISEA Puncture Level and Length

    Cut Resistant Gloves, Nitrile Coating Material, HPPE Lining, 2 ANSI/ISEA Cut Level, 5 ANSI/ISEA Abrasion Level, 0 ANSI/ISEA Puncture Level, Color Black, Knit Cuff,...More

CONDOR Cut Resistant Gloves, Cut Level 4, Latex Coating,&#x
CONDOR Cut Resistant Gloves
  • TM

    Grainger Choice

  • CONDOR
  • Multiple product options available

    Cut Resistant Gloves, Ambidextrous Hand, Stainless Steel Mesh Coating Material, Color Silver, Fabric Strap Cuff, Finger Style Full Finger, Palm Material Stainless Steel Mesh and Sold As Each, Varies by: Size

    Cut Resistant Gloves, Ambidextrous Hand, Stainless Steel Mesh Coating Material, Color Silver, Fabric Strap Cuff, Finger Style Full Finger, Palm Material Stainless Steel...More

CONDOR Cut Resistant Gloves, Cut Level 3, Nitrile Coating,&
CONDOR Cut Resistant Gloves, Cut Level 2, Nitrile Coating,&
CONDOR Cut Resistant Gloves, Cut Level 5, Natural Rubber&#x
CONDOR Cut Resistant Gloves, Cut Level 4, Polyurethane Coat
CONDOR Cut Resistant Gloves, Cut Level 3, PVC Coating,
  • TM

    Grainger Choice

  • CONDOR
  • Multiple product options available

    Cut Resistant Gloves, PVC Dots Coating Material, 100 Percent Aramid Fiber Lining, 3 ANSI/ISEA Cut Level, Color Black/Red, Hook and Loop Cuff, Coating Coverage Palm/Fingers, Finger Style Full Finger, Palm Material Synthetic Leather (50 Percent PU + 50 Percent Nylon) with 100 Percent Silicone Dots and 1 Pair, Varies by: Size, Length and ANSI/ISEA Cut Level

    Cut Resistant Gloves, PVC Dots Coating Material, 100 Percent Aramid Fiber Lining, 3 ANSI/ISEA Cut Level, Color Black/Red, Hook and Loop Cuff, Coating Coverage...More

CONDOR Cut Resistant Gloves, Cut Level 2, Aramid Fiber
  • TM

    Grainger Choice

  • CONDOR
  • Multiple product options available

    Cut Resistant Gloves, 100 Percent Aramid Fiber Lining, 2 ANSI/ISEA Cut Level, Color Black/Red, Hook and Loop Cuff, Finger Style Full Finger, Palm Material Synthetic Leather (50 Percent PU + 50 Percent Nylon), Pad Palm

    Cut Resistant Gloves, 100 Percent Aramid Fiber Lining, 2 ANSI/ISEA Cut Level, Color Black/Red, Hook and Loop Cuff, Finger Style Full Finger, Palm Material Synthetic...More

CONDOR Cut Resistant Gloves, Cut Level 4, Cowhide Split
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More