Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

3M Cut-Off and Grinding Wheels

6 results found that include 154 products

Filter Results By

Applied Filters

Clear All

Branch Availability
Abrasive Wheel Type
Abrasive Wheel Diameter
Thickness
Arbor Hole Size
Abrasive Material
Abrasive Grit
Max. RPM
Series
Brand
Price
Shop By

Viewing as

List Table
  • Depressed Center Wheels Diameter Up to 6"
    • Multiple product options available

      These Type 27, Type 28 and Type 29 grinding and/or cut off wheels feature depressed centers, and may also be known as raised hub wheels. The flange/lock nut is recessed within the wheel.

      Aluminum Oxide abrasive is suitable for cutting and grinding ferrous metals.

      Ceramic abrasive is suitable for fast cutting on almost all materials, including stainless steel, mild steel, and aerospace alloys.

      Diamond abrasive is suitable for most metals, including steel, sheet metal, stainless steel, rebar, cast-iron, aluminum, and other non-ferrous metals.

      Silicon Carbide abrasive is suitable for cutting nonferrous materials such as concrete and masonry, as well as aluminum.

      Zirconium Aluminum Oxide abrasive is suitable for aggressive material removal on ferrous metals, gray iron, stainless steel, nonferrous materials, aluminum, and pipeline.

      Multiple product options available

    • Category : Depressed Center Wheels
  • Abrasive Cut-Off Wheel Diameter Up to 6"
    • Multiple product options available

      These abrasive cut-off wheels are available with various types of abrasive material for multiple cutting applications.

      Aluminum Oxide abrasive is suitable for cutting and grinding ferrous metal, gray iron, stainless, nonferrous materials, aluminum, and pipeline.

      Ceramic abrasive is suitable for fast cutting on almost all materials, including stainless steel, mild steel, and aerospace alloys.

      Diamond abrasive is suitable for most metals, including steel, sheet metal, stainless steel, rebar, cast-iron, aluminum, and other non-ferrous metals.

      Silicon Carbide abrasive is suitable for cutting nonferrous materials.

      Zirconium Aluminum Oxide abrasive is suitable for aggressive material removal on stainless steel.

      Multiple product options available

    • Category : Abrasive Cut-Off and Chop Wheels
  • Abrasive Cut-Off Wheel Diameter 6" and greater
    • Multiple product options available

      These abrasive cut-off wheels are available with various types of abrasive material for multiple cutting applications.

      Aluminum Oxide abrasive is suitable for cutting and grinding ferrous metal, gray iron, stainless, nonferrous materials, aluminum, and pipeline.

      Ceramic abrasive is suitable for fast cutting on almost all materials, including stainless steel, mild steel, and aerospace alloys.

      Diamond abrasive is suitable for most metals, including steel, sheet metal, stainless steel, rebar, cast-iron, aluminum, and other non-ferrous metals.

      Silicon Carbide abrasive is suitable for cutting nonferrous materials.

      Zirconium Aluminum Oxide abrasive is suitable for aggressive material removal on stainless steel.

      Multiple product options available

    • Category : Abrasive Cut-Off and Chop Wheels
  • Depressed Center Wheels Diameter 6" and greater
    • Multiple product options available

      These Type 27, Type 28 and Type 29 grinding and/or cut off wheels feature depressed centers, and may also be known as raised hub wheels. The flange/lock nut is recessed within the wheel.

      Aluminum Oxide abrasive is suitable for cutting and grinding ferrous metals.

      Ceramic abrasive is suitable for fast cutting on almost all materials, including stainless steel, mild steel, and aerospace alloys.

      Diamond abrasive is suitable for most metals, including steel, sheet metal, stainless steel, rebar, cast-iron, aluminum, and other non-ferrous metals.

      Silicon Carbide abrasive is suitable for cutting nonferrous materials such as concrete and masonry, as well as aluminum.

      Zirconium Aluminum Oxide abrasive is suitable for aggressive material removal on ferrous metals, gray iron, stainless steel, nonferrous materials, aluminum, and pipeline.

      Multiple product options available

    • Category : Depressed Center Wheels
  • Grinding Wheel Diameter Up to 6"
    • Multiple product options available

      These grinding wheels contain either diamond or Cubic Boron Nitride (CbN) abrasive material. Diamond and CBN toolroom grinding wheels can be used wet or dry in most toolmaking or resharpening applications.

      Multiple product options available

    • Category : Diamond and CBN Grinding Wheels
  • Grinding Wheel Diameter 6" and greater
    • Multiple product options available

      These grinding wheels contain either diamond or Cubic Boron Nitride (CbN). Diamond and CBN toolroom grinding wheels can be used wet or dry in most toolmaking or resharpening applications.

      Multiple product options available

    • Category : Diamond and CBN Grinding Wheels
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More