Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

Cups and Mugs

88 products found

Stock your food service operation with durable coffee cups and coffee mugs from Grainger. Choose from ceramic and plastic cups and mugs, heavy-duty insulated plastic mugs with a swirl design, stackable ceramic coffee cups and more. Also find plastic stadium cups, tumblers and juice cups here, as well as insulated stainless steel travel cups. When your establishment needs coffee cups and coffee mugs, check out the large selection at Grainger!Close

Filter Results By

Branch Availability
Item
Type
Size
Color
Brand
Price
Shop By

Viewing as

List
  • Insulated Beverage Bottle, 17 oz

    Brand
    THERMOS
    Item #
    14L917
    Mfr. Model #
    DF2150TRI6
    Insulated Beverage Bottle, 17 oz
    Web Price $13.35 / each
  • Mug, Vivacious, 20 oz., 8 in. Overall H

    Brand
    CONTIGO
    Item #
    48PD73
    Mfr. Model #
    SSA100B01
    Mug, Vivacious, 20 oz., 8 in. Overall H
    Web Price $13.80 / each
  • Mug, Black, 16 oz., 8 in. Overall H

    Brand
    CONTIGO
    Item #
    48PD75
    Mfr. Model #
    WLD100J01
    Mug, Black, 16 oz., 8 in. Overall H
    Web Price $21.45 / each
  • Mug, Monaco, 16 oz., 8 in. Overall H

    Brand
    CONTIGO
    Item #
    48PD76
    Mfr. Model #
    WLB100J01
    Mug, Monaco, 16 oz., 8 in. Overall H
    Web Price $21.45 / each
  • Mug, Gunmetal, 20 oz., 8 in. Overall H

    Brand
    CONTIGO
    Item #
    48PD72
    Mfr. Model #
    SSH100B01
    Mug, Gunmetal, 20 oz., 8 in. Overall H
    Web Price $13.80 / each
  • Vacuum Tumbler, 16 oz, Black

    Brand
    THERMOS
    Item #
    14L929
    Mfr. Model #
    NS105BK004
    Vacuum Tumbler, 16 oz, Black
    Clearance Price $24.20 / each

    Web Price $31.90

  • Mug, Latte, 20 oz., 9 in. Overall H

    Brand
    CONTIGO
    Item #
    48PD77
    Mfr. Model #
    70118
    Mug, Latte, 20 oz., 9 in. Overall H
    Web Price $25.60 / each
  • Mug, Black, 20 oz., 9 in. Overall H

    Brand
    CONTIGO
    Item #
    48PD78
    Mfr. Model #
    70119
    Mug, Black, 20 oz., 9 in. Overall H
    Web Price $25.60 / each
  • Mug, Gunmetal, 16 oz., 7-1/4 in. Overall H

    Brand
    CONTIGO
    Item #
    48PD71
    Mfr. Model #
    SSH100A01
    Mug, Gunmetal, 16 oz., 7-1/4 in. Overall H
    Web Price $12.75 / each
  • Mug, SS, 24 oz., 10-1/2 in. Overall H

    Brand
    CONTIGO
    Item #
    48PD79
    Mfr. Model #
    73368
    Mug, SS, 24 oz., 10-1/2 in. Overall H
    Web Price $30.70 / each
  • Mug, SS, 16 oz., 8 in. Overall H

    Brand
    CONTIGO
    Item #
    48PD74
    Mfr. Model #
    WLO100J01
    Mug, SS, 16 oz., 8 in. Overall H
    Web Price $21.45 / each
  • Mug, Vivacious, 16 oz., 7-1/4 in. Overall H

    Brand
    CONTIGO
    Item #
    48PD70
    Mfr. Model #
    SSA100A01
    Mug, Vivacious, 16 oz., 7-1/4 in. Overall H
    Web Price $12.75 / each
  • Mug, Black, 16 oz., 7-29/32 in. Overall H

    Brand
    CONTIGO
    Item #
    48PD65
    Mfr. Model #
    EXD110A02
    Mug, Black, 16 oz., 7-29/32 in. Overall H
    Web Price $21.45 / each
  • Mug, Silver, 16 oz., 7-29/32 in. Overall H

    Brand
    CONTIGO
    Item #
    48PD64
    Mfr. Model #
    EXJ110B01
    Mug, Silver, 16 oz., 7-29/32 in. Overall H
    Web Price $21.45 / each
  • Mug, Stackable, Bright White, 10 oz., PK36

    Brand
    CRESTWARE
    Item #
    21D226
    Mfr. Model #
    AL15
    Mug, Stackable, Bright White, 10 oz., PK36
    Web Price $94.00 / pkg. of 36
  • Vacuum Pint, Stainless Steel, 16 oz.

    Brand
    STANLEY
    Item #
    40CJ29
    Mfr. Model #
    10-01704-001
    Vacuum Pint, Stainless Steel, 16 oz.
    Web Price $26.80 / each
  • Cup, Tall, Bright White, 7 oz., PK36

    Brand
    CRESTWARE
    Item #
    21D224
    Mfr. Model #
    AL11
    Cup, Tall, Bright White, 7 oz., PK36
    Web Price $69.75 / pkg. of 36
  • Mug, Assorted, 8-1/2 oz., PK36

    Brand
    CRESTWARE
    Item #
    21D262
    Mfr. Model #
    BP16
    Mug, Assorted, 8-1/2 oz., PK36
    Web Price $106.50 / pkg. of 36
  • Mug, Bright White, 8-1/2 oz., PK36

    Brand
    CRESTWARE
    Item #
    21D227
    Mfr. Model #
    AL16
    Mug, Bright White, 8-1/2 oz., PK36
    Web Price $72.25 / pkg. of 36
  • Mug, Bone White, 8 oz., PK36

    Brand
    CRESTWARE
    Item #
    21D839
    Mfr. Model #
    PIC16
    Mug, Bone White, 8 oz., PK36
    Web Price $88.50 / pkg. of 36
  • Mug, White, 7 oz., PK36

    Brand
    CRESTWARE
    Item #
    21D327
    Mfr. Model #
    FR18
    Mug, White, 7 oz., PK36
    Web Price $95.25 / pkg. of 36
  • Mug, Bright White, 24 oz., PK24

    Brand
    CRESTWARE
    Item #
    21D230
    Mfr. Model #
    AL24
    Mug, Bright White, 24 oz., PK24
    Web Price $154.50 / pkg. of 24
  • Cup, Low, Bright White, 7 oz., PK36

    Brand
    CRESTWARE
    Item #
    21D207
    Mfr. Model #
    ALR11
    Cup, Low, Bright White, 7 oz., PK36
    Web Price $72.50 / pkg. of 36
  • Cup, Bone White, 3-1/2 oz., PK36

    Brand
    CRESTWARE
    Item #
    21D279
    Mfr. Model #
    CM10
    Cup, Bone White, 3-1/2 oz., PK36
    Web Price $57.50 / pkg. of 36
  • Cup, Tall, Spice White, 7 oz., PK36

    Brand
    CRESTWARE
    Item #
    21D360
    Mfr. Model #
    SC11
    Cup, Tall, Spice White, 7 oz., PK36
    Web Price $67.50 / pkg. of 36
  • Cup, Bright White, 3-1/2 oz., PK36

    Brand
    CRESTWARE
    Item #
    21D223
    Mfr. Model #
    AL10
    Cup, Bright White, 3-1/2 oz., PK36
    Web Price $62.75 / pkg. of 36
  • Mug, Bone White, 7-1/2 oz., PK36

    Brand
    CRESTWARE
    Item #
    21D301
    Mfr. Model #
    CM41W
    Mug, Bone White, 7-1/2 oz., PK36
    Web Price $72.50 / pkg. of 36
  • Cup, Low, Bone White, 7 oz., PK36

    Brand
    CRESTWARE
    Item #
    21D343
    Mfr. Model #
    RE11
    Cup, Low, Bone White, 7 oz., PK36
    Web Price $70.75 / pkg. of 36
  • Cup, Tall, Bone White, 7 oz., PK36

    Brand
    CRESTWARE
    Item #
    21D280
    Mfr. Model #
    CM11
    Cup, Tall, Bone White, 7 oz., PK36
    Web Price $70.50 / pkg. of 36
  • Mug, Bone White, 9-1/2 oz., PK36

    Brand
    CRESTWARE
    Item #
    21D298
    Mfr. Model #
    CM41V
    Mug, Bone White, 9-1/2 oz., PK36
    Web Price $73.50 / pkg. of 36
  • Mug, Spice White, 8-1/2 oz., PK36

    Brand
    CRESTWARE
    Item #
    21D362
    Mfr. Model #
    SC16
    Mug, Spice White, 8-1/2 oz., PK36
    Web Price $71.75 / pkg. of 36
  • Mug, Carmel, 7-1/2 oz., PK36

    Brand
    CRESTWARE
    Item #
    21D297
    Mfr. Model #
    CM41C
    Mug, Carmel, 7-1/2 oz., PK36
    Web Price $72.50 / pkg. of 36
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More