Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Cup Brushes

111 results found that include 192 products

Filter Results By

Branch Availability
Item
Mounting Type
Brush Dia.
Wire Dia.
Arbor Hole
Shank Size
Max. RPM
Fill Material
For Use With
Trim Length
Brand
Price
Shop By
Ratings
Results per page:  16 | 32 | 48
Crimped Wire Cup Brush,Stem,1-3/4 In.
  • WEILER
  • Item # 3A203
  • Mfr. Model # 14301
  • Crimped Wire Cup Brush, Mounting Type Shank, Arbor Hole No Arbor Hole, Brush Dia. 1-3/4 In., Wire Dia. 0.012...More

Cup Brush,2 In D,Steel,0.0118 Wire
  • TM

    Grainger Choice

  • WESTWARD
  • Item # 4EDF3
  • Mfr. Model # 4EDF3
  • Crimped Wire Cup Brush, Mounting Type Shank, Arbor Hole No Arbor Hole, Brush Dia. 2 In., Wire Dia. 0.012 In.,...More

Drill Cup Brush,1-3/4in.,Fine,Crimped
  • TM

    Grainger Choice

  • WESTWARD
  • Item # 35XN49
  • Mfr. Model # 35XN49
  • Drill Cup Brush, Mounting Type Arbor Hole, Brush Dia. 1-3/4 In., Wire Dia. 0.00866 In., Max. RPM 4500, Fill...More

Drill Cup Brush,1-3/4 in.,Coarse,Crimped
  • TM

    Grainger Choice

  • WESTWARD
  • Item # 35XN48
  • Mfr. Model # 35XN48
  • Drill Cup Brush, Mounting Type Arbor Hole, Brush Dia. 1-3/4 In., Wire Dia. 0.0118 In., Max. RPM 4500, Fill...More

Knot Wire Cup Brush,Threaded Arbor
  • WEILER
  • Item # 1PAJ6
  • Mfr. Model # 13258
  • Knot Wire Cup Brush, Mounting Type Threaded Arbor, Arbor Hole 5/8 In. - 11 In., Brush Dia. 2-3/4 In., Wire...More

Knot Wire Cup Brush,Threaded Arbor
  • WEILER
  • Item # 1PAJ8
  • Mfr. Model # 13163
  • Knot Wire Cup Brush, Mounting Type Threaded Arbor, Arbor Hole 5/8 In. - 11 In., Brush Dia. 3-1/2 In., Wire...More

Cup Brush,3 In.,1/4 In.,4,500 RPM
  • VORTEC
  • Item # 1PBJ5
  • Mfr. Model # 36453
  • Cup Brush, Mounting Type Shank, Arbor Hole No Arbor Hole, Brush Dia. 3 In., Wire Dia. 0.047 In., Max. RPM...More

Cup Brush,Arbor,0.014 In.
  • DEWALT
  • Item # 4KZ66
  • Mfr. Model # DW4920
  • Cup Brush, Mounting Type Arbor Hole, Arbor Hole 5/8 In.-11, Brush Dia. 3 In., Wire Dia. 0.014 In., Max. RPM...More

Drill Cup Brush,2-3/4 in.,Fine,Crimped
  • TM

    Grainger Choice

  • WESTWARD
  • Item # 35XN51
  • Mfr. Model # 35XN51
  • Drill Cup Brush, Mounting Type Arbor Hole, Brush Dia. 2-3/4 In., Wire Dia. 0.00866 In., Max. RPM 4500, Fill...More

Crimped Wire Cup Brush,2-3/4 In.,1/4 In.
  • WEILER
  • Item # 33M616
  • Mfr. Model # 14311
  • Crimped Wire Cup Brush, Mounting Type Shank, Arbor Hole No Arbor Hole, Brush Dia. 2-3/4 In., Wire Dia. 0.0118...More

Knot Wire Cup Brush,Arbor,3-1/2 In.
  • WEILER
  • Item # 1PAJ7
  • Mfr. Model # 13156
  • Knot Wire Cup Brush, Mounting Type Threaded Arbor, Arbor Hole 5/8 In. - 11 In., Brush Dia. 3-1/2 In., Wire...More

Knot Wire Cup Brush,Arbor,0.020 In.
  • DEWALT
  • Item # 6TNF4
  • Mfr. Model # DW49160
  • Knot Wire Cup Brush, Mounting Type Threaded Arbor, Arbor Hole 5/8 In. - 11 In., Brush Dia. 3 In., Wire Dia....More

Cup Brush,3 In.,1/4 In.,4,500 RPM
  • VORTEC
  • Item # 1PBJ4
  • Mfr. Model # 36452
  • Cup Brush, Mounting Type Shank, Arbor Hole No Arbor Hole, Brush Dia. 3 In., Wire Dia. 0.047 In., Max. RPM...More

Crimped Wire Cup Brush,Arbor,0.014 In.
Crimped Wire Cup Brush,5 In.,0.020 In.
Results per page:  16 | 32 | 48

Discover our line of wire cup brushes, excellent tools for cleaning and finishing a variety of surfaces. Use our cup brushes for deburring and polishing. They also have the strength to remove paint, scale and rust. Designed for high speed rotation, these brushes are made of rough knot wired carbon steel. Use them with right angle air die grinders, power drills, drill presses, angle grinders and many more machines.

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More