Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Branch Availability
Item
Type
Number of Dispensers
Holds
Material
Brand
Price
Shop By

Cup and Lid Dispensers

54 results found that include 54 products

Results per page:  16 | 32 | 48
Wall-Mount Stainless Steel Cup Dispenser, Holds 12 to 24&#x
Wall-Mount Plastic Cup Dispenser, Holds 12 to 24 oz. F
Wall-Mount Stainless Steel Cup Dispenser, Holds 3 to 5
Wall-Mount Plastic Cup Dispenser, Holds 3 to 5 oz. Cup
Pull-Type, Wall-Mount Stainless Steel Cup Dispenser, Holds 6
Wall-Mount Plastic Cup Dispenser, Holds 4 to 10 oz. Cu
Wall-Mount Plastic Cup Dispenser, Holds 4-1/2 to 12 oz
Wall-Mount Stainless Steel Cup Dispenser, Holds 8 to 24
Adjustable Dividers 18/8 Stainless Steel Station Cup and&#x
Counter-Mount, Wall-Mount Stainless Steel Cup Dispenser, Holds 1
Counter-Mount Plastic Cup Dispenser, Holds 8 to 44 oz.
Small 18/8 Stainless Steel Cup Dispenser, Holds 6 to&#
Large 18/8 Stainless Steel Cup Dispenser, Holds 12 to&
Square Cabinet 18/8 Stainless Steel Cup Dispenser, Holds&#x
Countertop Stainless Steel Cup and Lid  Dispenser Kit,
Countertop Stainless Steel Lid Dispenser, Holds 6 to 24
Stand-Mount Plastic Cup Dispenser, Holds 4 to 10 oz. F
Wall-Mount Plastic Cup Dispenser, Holds 4 to 10 oz. Cu
Wall-Mount Stainless Steel Cup Dispenser, Holds 32 to 46&#x
Counter-Mount, Wall-Mount Stainless Steel Cup Dispenser, Holds 6
In-Counter Plastic Cup Dispenser, Holds 32 to 64 oz. C
Countertop Stainless Steel, Plastic Cup Dispenser System, Holds&
Counter-Mount Stainless Steel Cup Dispenser, Holds 32 to 46
Counter-Mount, Wall-Mount Stainless Steel Cup Dispenser, Holds 3
Countertop Plastic Lid Dispenser, Holds 24 to 46 oz. L
Countertop Plastic Lid and Straw Dispenser, Holds 8 to
Countertop Steel Cup and Lid  Dispenser Stand, Holds 4
Countertop Plastic Lid and Straw Dispenser, Holds 8 to
Countertop Stainless Steel Lid Dispenser, Holds Lids, Adjustable
Countertop Stainless Steel, Plastic Cup Dispenser, Holds 1/
Counter-Mount Plastic Lid Dispenser, Holds 24 to 46 oz.
Countertop Plastic Lid Dispenser, Holds 8 to 46 oz. Li
Results per page:  16 | 32 | 48

Keep your coffee area neat and efficient with cup dispenser and lid dispenser options from Grainger. Cup dispensers hold small, medium and large size cups ranging from 8-oz., to 46-oz. capacities. Get lid dispensers that correspond with desired cup sizes. Choose separate or combined cup and lid dispensers, some of which include a bin for straws.

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More