Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

Cube Truck Lids

11 results found that include 65 products

Filter Results By

Branch Availability
Container Lid Material
Container Lid Type
Overall Length
Overall Width
Overall Height
Color - Hoppers and Cube Trucks
Fits Truck Size (Cu.-Ft.)
Fits Truck Size (Cu.-Yd.)
Brand
Price
Shop By

Viewing as

List Table
  • Medium Density Polyethylene Hinged Cube Truck Lids
    • Multiple product options available

      Multiple product options available

      Multiple product options available

  • Medium Density Polyethylene Non-Hinged Cube Truck Lids
    • TM

      Grainger Choice

    • GRAINGER APPROVED
    • Multiple product options available

      Multiple product options available

      Multiple product options available

  • High Density Polyethylene Non-Hinged Cube Truck Lids
    • TM

      Grainger Choice

    • Multiple product options available

      Multiple product options available

      Multiple product options available

  • Gray HDPE Hinged Cube Truck Lid, 53" L X 30"
    Gray HDPE Hinged Cube Truck Lid, 53" L X 30"
    • CORTECH
    • Cube Truck Lid, Color - Hoppers and Cube Trucks Gray, Container Lid Type Hinged, Overall Height 6 In., Overall Width 30 In., Overall Length 53 In., Container Lid Material HDPE, Fits Truck Size (Cu.-Ft.) 18.7 cu. ft., Standards FDA Material

    • Item # 447K44
    • Mfr. Model # CC2L
    • Cube Truck Lid, Color - Hoppers and Cube Trucks Gray, Container Lid Type Hinged, Overall Height 6 In.,...More

  • Green HDPE Hinged Cube Truck Lid, 53" L X 30"
    Green HDPE Hinged Cube Truck Lid, 53" L X 30"
    • CORTECH
    • Cube Truck Lid, Color - Hoppers and Cube Trucks Green, Container Lid Type Hinged, Overall Height 6 In., Overall Width 30 In., Overall Length 53 In., Container Lid Material HDPE, Fits Truck Size (Cu.-Ft.) 18.7 cu. ft., Standards FDA Material

    • Item # 447K45
    • Mfr. Model # CC720L
    • Cube Truck Lid, Color - Hoppers and Cube Trucks Green, Container Lid Type Hinged, Overall Height 6 In.,...More

  • Navy HDPE Hinged Cube Truck Lid, 53" L X 30"
    Navy HDPE Hinged Cube Truck Lid, 53" L X 30"
    • CORTECH
    • Cube Truck Lid, Color - Hoppers and Cube Trucks Navy, Container Lid Type Hinged, Overall Height 6 In., Overall Width 30 In., Overall Length 53 In., Container Lid Material HDPE, Fits Truck Size (Cu.-Ft.) 18.7 cu. ft., Standards FDA Material

    • Item # 447K46
    • Mfr. Model # CC620L
    • Cube Truck Lid, Color - Hoppers and Cube Trucks Navy, Container Lid Type Hinged, Overall Height 6 In.,...More

  • Black HDPE Hinged Cube Truck Lid, 53" L X 30"
    Black HDPE Hinged Cube Truck Lid, 53" L X 30"
    • CORTECH
    • Cube Truck Lid, Color - Hoppers and Cube Trucks Black, Container Lid Type Hinged, Overall Height 6 In., Overall Width 30 In., Overall Length 53 In., Container Lid Material HDPE, Fits Truck Size (Cu.-Ft.) 18.7 cu. ft., Standards Passes Cal 133

    • Item # 447K47
    • Mfr. Model # CC116L
    • Cube Truck Lid, Color - Hoppers and Cube Trucks Black, Container Lid Type Hinged, Overall Height 6 In.,...More

  • High Density Polyethylene Hinged Cube Truck Lids
    • Multiple product options available

      Multiple product options available

      Multiple product options available

  • Blue/Gray HDPE Hinged Cube Truck Lid, 53" L X
    Blue/Gray HDPE Hinged Cube Truck Lid, 53" L X
    • CORTECH
    • Cube Truck Lid, Color - Hoppers and Cube Trucks Blue/Gray, Container Lid Type Hinged, Overall Height 6 In., Overall Width 30 In., Overall Length 53 In., Container Lid Material HDPE, Fits Truck Size (Cu.-Ft.) 18.7 cu. ft., Standards Passes Cal 133

    • Item # 447K48
    • Mfr. Model # CC200L
    • Cube Truck Lid, Color - Hoppers and Cube Trucks Blue/Gray, Container Lid Type Hinged, Overall Height 6 In.,...More

  • Blue HDPE Hinged Cube Truck Lid, 53" L X 30"
    Blue HDPE Hinged Cube Truck Lid, 53" L X 30"
    • CORTECH
    • Cube Truck Lid, Color - Hoppers and Cube Trucks Blue, Container Lid Type Hinged, Overall Height 6 In., Overall Width 30 In., Overall Length 53 In., Container Lid Material HDPE, Fits Truck Size (Cu.-Ft.) 18.7 cu. ft., Standards Passes Cal 133

    • Item # 447K50
    • Mfr. Model # CC680L
    • Cube Truck Lid, Color - Hoppers and Cube Trucks Blue, Container Lid Type Hinged, Overall Height 6 In.,...More

  • Brown HDPE Hinged Cube Truck Lid, 53" L X 30"
    Brown HDPE Hinged Cube Truck Lid, 53" L X 30"
    • CORTECH
    • Cube Truck Lid, Color - Hoppers and Cube Trucks Brown, Container Lid Type Hinged, Overall Height 6 In., Overall Width 30 In., Overall Length 53 In., Container Lid Material HDPE, Fits Truck Size (Cu.-Ft.) 18.7 cu. ft., Standards Passes Cal 133

    • Item # 447K49
    • Mfr. Model # CC783L
    • Cube Truck Lid, Color - Hoppers and Cube Trucks Brown, Container Lid Type Hinged, Overall Height 6 In.,...More

View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More