Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Cryogenic Supplies

207 results found that include 207 products

Filter Results By

Applied Filters

Clear All

Branch Availability
Item
Material
Color
Overall Height
Overall Length
Overall Width
Overall Diameter
Brand
Price
Shop By
Results per page:  16 | 32 | 48
Dry Ice Storage/Transport Chest,4.3cu ft
Dry Ice Machine,1 lb.
  • THERMOSAFE
  • Dry Ice Machine, 1 lb.

    Dry Ice Machine,1 lb.
  • Item # 8UY27
  • Mfr. Model # 560
  • Dry Ice Machine, Stainless Steel, Overall Height 1-1/2 In., Overall Length 6 In., Overall Diameter 4 In.,...More

Ice Bucket with Lid,Green,2.5L
  • MAGIC
  • Ice Bucket with Lid, Green, 2.5L

    Ice Bucket with Lid,Green,2.5L
  • Item # 39C552
  • Mfr. Model # 168072004
  • Ice Bucket with Lid, Polyurethane Foam, Green, Overall Height 7.06 In.Overall Diameter 10.56 In.Volume...More

CryoFile,Cryogenic Box,Yellow,PK15
ICE FRIGIMAT PC MACHINE BEL-ART PLATED
Ice Bucket with Lid,Blue,4L
  • MAGIC
  • Ice Bucket with Lid, Blue, 4L

    Ice Bucket with Lid,Blue,4L
  • Item # 39C553
  • Mfr. Model # 168074001
  • Ice Bucket with Lid, Polyurethane Foam, Blue, Overall Height 8.93 In.Overall Diameter 10.56 In.Volume 4LMin....More

Freezer Rack,Cryo-Boxes,16 In H,3.0mL
Freezer Rack,Cryo-Boxes,25-1/2 In H
Freezer Rack,Cryo-Boxes,11 In H,2.0mL
Freezer Rack,Cryo-Boxes,28-3/4 In H
Divider,49 Cell,7x7,PK12
  • HEATHROW SCIENTIFIC
  • Divider, 49 Cell, 7x7, PK12

    Divider,49 Cell,7x7,PK12
  • Item # 6PTH6
  • Mfr. Model # HS2860G
  • Divider, 49 Cell, Cardboard, White, Overall Height 1-1/2 In., Overall Width 5-1/4 In., Overall Length 5-1/4...More

Freezer Rack,Cryo-Boxes,9-1/2 In H,3.0mL
Freezer Rack,Cryo-Boxes,16 In H,3.0mL
Freezer Rack,Cryo-Boxes,15-1/2 In H
Box,Cardboard,50mm,Assorted,PK12
  • HEATHROW SCIENTIFIC
  • Box, Cardboard, 50mm, Assorted, PK12

    Box,Cardboard,50mm,Assorted,PK12
  • Item # 6NUJ4
  • Mfr. Model # HS2860C
  • Cryogenic Vial Box, Cardboard, Assorted, Overall Height 2, Overall Width 5-1/4 In., Overall Length 5-1/4 In.,...More

Freezer Rack,Cryo-Boxes,2.0mL
  • HEATHROW SCIENTIFIC
  • Freezer Rack, Cryo-Boxes, 2.0mL

    Freezer Rack,Cryo-Boxes,2.0mL
  • Item # 6NUH3
  • Mfr. Model # HS2862AB
  • Freezer Rack, Holds Cryo-Boxes, Number of Compartments 7, Compartment Size 2 In, Height 15-1/2 In, Length...More

Freezer Rack,Cryo-Boxes,24 In H,2.0mL
Freezer Rack,Cryo-Boxes,8-3/4 In H,2.0mL
Box,Cardboard,50mm,Blue,PK12
  • HEATHROW SCIENTIFIC
  • Box, Cardboard, 50mm, Blue, PK12

    Box,Cardboard,50mm,Blue,PK12
  • Item # 6NUJ5
  • Mfr. Model # HS2860CB
  • Cryogenic Vial Box, Cardboard, Blue, Overall Height 2, Overall Width 5-1/4 In., Overall Length 5-1/4 In.,...More

Freezer Rack,Microtubes,50 Slot,Wht,PK10
Freezer Rack,Cryo-Boxes,28-1/2 In H
Ice Pan,Square,4L,Blue
  • HEATHROW SCIENTIFIC
  • Ice Pan, Square, 4L, Blue

    Ice Pan,Square,4L,Blue
  • Item # 6NUE9
  • Mfr. Model # HS28724B
  • Ice Pan, Polyurethane, Blue, Overall Height 6, Overall Width 15.2, Overall Length 10.2, Overall Diameter 36,...More

Freezer Rack,Cryo-Boxes,12-3/4 In H
36 Cell Divider,15mL Tubes,Pk10
  • HEATHROW SCIENTIFIC
  • 36 Cell Divider, 15mL Tubes, Pk10

    36 Cell Divider,15mL Tubes,Pk10
  • Item # 6NUF4
  • Mfr. Model # HS2860Q
  • Divider, Cardboard, White, Overall Height 2.75, Overall Width 5.75, Overall Length 5.75, Holds Test Tubes,...More

Freezer Rack,Cryo-Boxes,22 In H,2.0mL
Freezer Rack,Cryo-Boxes,2.0mL
  • HEATHROW SCIENTIFIC
  • Freezer Rack, Cryo-Boxes, 2.0mL

    Freezer Rack,Cryo-Boxes,2.0mL
  • Item # 6NUH6
  • Mfr. Model # HS2862AD
  • Freezer Rack, Holds Cryo-Boxes, Number of Compartments 12, Compartment Size 2 In, Height 26-1/4 In, Length...More

Freezer Rack,Cryo-Boxes,10 In H,3.0mL
Freezer Rack,Cryo-Boxes,9-1/2 In H,3.0mL
Box,Cardboard,50mm,Yellow,PK12
  • HEATHROW SCIENTIFIC
  • Box, Cardboard, 50mm, Yellow, PK12

    Box,Cardboard,50mm,Yellow,PK12
  • Item # 6NUJ7
  • Mfr. Model # HS2860CY
  • Cryogenic Vial Box, Cardboard, Yellow, Overall Height 2, Overall Width 5-1/4 In., Overall Length 5-1/4 In.,...More

Box,Cardboard,50mm,Red,PK12
  • HEATHROW SCIENTIFIC
  • Box, Cardboard, 50mm, Red, PK12

    Box,Cardboard,50mm,Red,PK12
  • Item # 6NUJ6
  • Mfr. Model # HS2860CR
  • Cryogenic Vial Box, Cardboard, Red, Overall Height 2, Overall Width 5-1/4 In., Overall Length 5-1/4 In.,...More

Cryogenic Vial,12.5mm Dia,Clear,PK500
Cryogenic Vial,12.5mm Dia,Clear,PK500
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More