Skip Content

Crowfoot Socket Wrenches and Sets

12 results found that include 356 products

A crowfoot wrench from Grainger can help to complete your socket sets. A crowfoot socket wrench features a non-cylindrical design that allows you to reach places that might be unreachable with a regular socket wrench. Whether your tasks require SAE or metric measurements, shop here for a crowfoot socket wrench to get your job done. Choose a standard crowfoot wrench or one with an anti-slip design to help provide greater wrench-to-fastener contact.Close

Filter Results By

Branch Availability
Item
Head Style
SAE or Metric
Drive Size
Socket Sizes
Number of Points
Overall Length
Number of Pieces
Brand
Price
Shop By
Ratings

Viewing as

List Table
  • Metric Open End Crowfoot Socket Wrenches
    • Multiple product options available

      Open-end crowfoot socket wrenches are designed for use with hand ratchets and extensions or torque wrenches. They feature a non-cylindrical design that allows you to reach places that might be unreachable with a regular socket wrench. Use on air conditioning and refrigeration lines where access with other types of wrenches may be difficult or impossible.

      Multiple product options available

  • Socket Set,3/8 In Dr,9 pc
    Torque Adapter Sets
    • PROTO
    • Torque adapter sets are designed for easy torque calibrations. The 12-point box end helps allow for fine indexing to improve speed and access.

    • Item # 1Q810
    • Mfr. Model # J5100
    • Socket Set, Torque Adapter, Drive Size 3/8 In, SAE, Number of Pieces 9, Socket Type 12 Pt Std with Torque...More

  • Metric Flare Nut Crowfoot Socket Wrenches
    • Multiple product options available

      Crowfoot socket wrenches are designed for use with hand ratchets and extensions or torque wrenches. They feature a non-cylindrical design that allows you to reach places that might be unreachable with a regular socket wrench. Use on air conditioning and refrigeration lines where access with other types of wrenches may be difficult or impossible.

      Multiple product options available

  • SAE Open End Crowfoot Socket Wrenches
    • Multiple product options available

      Open-end crowfoot socket wrenches are designed for use with hand ratchets and extensions or torque wrenches. They feature a non-cylindrical design that allows you to reach places that might be unreachable with a regular socket wrench. Use on air conditioning and refrigeration lines where access with other types of wrenches may be difficult or impossible.

      Multiple product options available

  • SAE Open End Crowfoot Socket Wrench Sets
    • Multiple product options available

      Crowfoot wrenches are designed for use in hard-to-reach, restricted access situations where a standard wrench or ratchet cannot reach. The size of these sockets ranges broadly to ensure that the right tool for the application will be available. The arched surfaces are designed to spread the contact forces over a greater area, keeping the loads off the corners of the fastener which helps prevent fastener rounding. Use in lower torque applications. Models with a full-polish finish offer corrosion resistance and easy-to-clean surfaces.

      Multiple product options available

  • SAE Flare Nut Crowfoot Socket Wrenches
    • Multiple product options available

      Designed for accessing flare nuts, these crowfoot socket wrenches feature a non-cylindrical design that allows you to reach places that might be unreachable with a regular socket wrench. Use on air conditioning and refrigeration lines where access with other types of wrenches may be difficult or impossible.

      Multiple product options available

  • SAE Flare Nut Crowfoot Socket Wrench Sets
    • Multiple product options available

      These crowfoot wrenches are designed for use in hard-to-reach, restricted-access situations, where a standard wrench or ratchet cannot reach. The size of sockets ranges broadly to help ensure that the right tool for the application will be available. Used in lower torque applications. Models with a full-polish finish offer corrosion resistance and easy-to-clean surfaces.

      Multiple product options available

  • Metric Open End Crowfoot Socket Wrench Sets
    • Multiple product options available

      Crowfoot wrenches are designed for use in hard-to-reach, restricted-access situations where a standard wrench or ratchet cannot reach. They are typically used in lower torque applications, and have an antislip, open-end design. The arched surfaces help to spread the contact forces over a greater area, which keeps the loads off fastener corners and helps prevent fastener rounding. The broad size range helps ensure the right tool for the application will be available. Full polish finish provides corrosion resistance and easy-to-clean surfaces.

      Multiple product options available

  • SAE Torque Adapters
    • PROTO
    • Multiple product options available

      These torque adapters which are designed for use with torque wrenches. Use in applications where access with other types of wrenches is difficult or impossible.

      Multiple product options available

  • Crowfoot Sockt Set,Opn End,3/8" Dr,21 Pc
    SAE and Metric Open End Crowfoot Socket Wrench Sets
    • PROTO
    • These crowfoot wrenches can be used in hard-to-reach, restricted-access situations where standard wrenches or ratchets cannot reach. The arched surfaces are designed to spread the contact forces over a greater area, keeping the loads off the corners of the fastener to help prevent fastener rounding. Socket size ranges broadly to help ensure that the right tool for the application will be available. The wrenches are typically used in lower torque applications. Full polish finish provides corrosion resistance and easy to clean surfaces. Use with locking extensions to reach into small spaces or where the fasteners are out of sight.

    • Item # 33TA24
    • Mfr. Model # J49000
    • Crowfoot Socket Wrench Set, Open End, Metric and SAE, Drive Size 3/8 In., Number of Pieces 21, Number of...More

  • Crowfoot Sockt Set,Flar Nut,3/8" Dr,11Pc
    Metric Flare Nut Crowfoot Socket Wrench Sets
    • SK PROFESSIONAL TOOLS
    • Equipped with flare nut ends, these crowfoot socket wrenches are designed for working on air conditioning and refrigeration lines where access with other types of wrenches may be difficult or impossible. Metric crowfoot wrench sets offer a variety of size assortments.

    • Item # 12D224
    • Mfr. Model # 4511
    • Flare Nut Crowfoot Wrench Set, Number of Pieces 11, Metric, Wrenches Included 9, 10, 11, 12, 13, 14, 15, 16,...More

  • SAE Flare Nut and Open End Crowfoot Socket Wrench Sets
    • PROTO
    • Multiple product options available

      Designed for use in hard-to-reach, restricted-access situations, these crowfoot socket wrenches fit where standard wrenches or ratchets cannot reach. The arched surfaces are designed to spread the contact forces over a greater area, keeping the loads off the corners of the fastener to help prevent fastener rounding. Socket sizes range broadly to help ensure that the right tool for the application will be available. The wrenches are typically used in lower torque applications. The full-polish finish provides corrosion resistance and easy to clean surfaces. Use with locking extensions to reach into small spaces or where the fasteners are out of sight.

      Multiple product options available

View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More