Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Crimping Tools

228 Results Found that Include 328 Products

Results per page:  16 | 32 | 48
  • TM

    Grainger Choice

  • WESTWARD
  • Crimper Crimper
  • Multiple product options available

    Multiple product options available

  • Category : Cable and Wire Crimping Tools
Barrel Crimper,Manual,10 to 26 AWG
  • TM

    Grainger Choice

  • WESTWARD
  • Barrel Crimper, Manual, 10 to 26 AWG Barrel Crimper,Manual,10 to 26 AWG
  • Item # 13H883
  • Mfr. Model # 13H883
  • Barrel Crimper, Capacity 10 to 26 AWG, Overall Length 8-1/2 In., For Use With 10 to 26 AWG, Cuts No, Strips...More

  • Category : Cable and Wire Crimping Tools
  • TM

    Grainger Choice

  • WESTWARD
  • Dieless Crimper Dieless Crimper
  • Multiple product options available

    Multiple product options available

  • Category : Cable and Wire Crimping Tools
  • TM

    Grainger Choice

  • WESTWARD
  • Crimping Tool Crimping Tool
  • Multiple product options available

    Multiple product options available

  • Category : Cable and Wire Crimping Tools
Insulated Crimper,8 In L
  • BUCHANAN
  • Insulated Crimper, 8 In L Insulated Crimper,8 In L
  • Item # 10F623
  • Mfr. Model # C24
  • Insulated Crimper, Overall Length 8 In., For Use With For 2006S,2008S,2011S, and Termend Lugs, Cuts No,...More

  • Category : Cable and Wire Crimping Tools
Hose Clamp Pliers,8 In L,1-1/2 In Cap
  • IRWIN VISE-GRIP
  • Hose Clamp Pliers, 8 In L, 1-1/2 In Cap Hose Clamp Pliers,8 In L,1-1/2 In Cap
  • Item # 10J894
  • Mfr. Model # HC8
  • Hose Clamp Pliers, Solid Joint, Number of Pieces 1, Overall Length (In.) 8, Jaw Length (In.) 1-1/2 In., Jaw...More

  • Category : Hose Crimpers
Replacement Die,For BNC (RG58, 59, 62)
Semiauto Crimp Tool,20 to 14 AWG,8-1/4In
  • TM

    Grainger Choice

  • WESTWARD
  • Coax Crimper Coax Crimper
  • Multiple product options available

    Multiple product options available

  • Category : Cable and Wire Crimping Tools
Data/Phone Crimper,Ratchet,Manual
  • TM

    Grainger Choice

  • WESTWARD
  • Data/Phone Crimper, Ratchet, Manual Data/Phone Crimper,Ratchet,Manual
  • Item # 13H881
  • Mfr. Model # 13H881
  • Data And Phone Crimper, Capacity 8P8C/RJ45, 6P6C/RJ-12, 6P4C/RJ-11, Overall Length 7-1/4 In., For Use With...More

  • Category : Cable and Wire Crimping Tools
Snagless All-in-One Crimper,Delux,Manual
  • TM

    Grainger Choice

  • WESTWARD
  • Snagless All-in-One Crimper, Delux, Manual Snagless All-in-One Crimper,Delux,Manual
  • Item # 13H873
  • Mfr. Model # 13H873
  • Snagless All-in-One Crimper, Capacity 8P8C/RJ-45, 6P6C/RJ-12, 6P4C/RJ-11, 4P4C And 4P2C PLUGS, Overall Length...More

  • Category : Cable and Wire Crimping Tools
Insulated Crimper,1/16 AWG,Manual
  • TM

    Grainger Choice

  • Insulated Crimper, 1/16 AWG, Manual Insulated Crimper
  • Item # 3XDY1
  • Mfr. Model # 3XDY1
  • Insulated Crimper, Capacity 1/16 AWG, For Use With 16 In. Dia. Seven-Strand Stainless Steel Wire and Crimps,...More

  • Category : Cable and Wire Crimping Tools
Crimper,5 Blade,1-9/16in L.
10" Stainless Steel Hand Seamer, Blue/White
9" Forged Steel Hand Seamer Set, Blue
  • MIDWEST SNIPS
  • 9" Forged Steel Hand Seamer Set, Blue 9" Forged Steel Hand Seamer Set, Blue
  • Item # 34RF91
  • Mfr. Model # MWT-S36
  • Hand Seamer Set, Jaw Width 1-1/2 In., Jaw Depth 2-1/2 In., Metal Gauge 20, Number of Pieces 2, Overall Length...More

  • Category : Hand Seamers
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More