Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Crimping Tools

25 Results Found that Include 27 Products

Results per page:  16 | 32 | 48
Insulated Crimper,22-10 AWG,9-5/8 In L
  • STA-KON
  • Insulated Crimper, 22-10 AWG, 9-5/8 In L Crimping Plier
  • Item # 3KH45
  • Mfr. Model # WT111M
  • Insulated Crimper, Capacity 22 to 10 AWG, Overall Length 9-5/8 In., For Use With Installing A, B, C, Pt...More

  • Category : Cable and Wire Crimping Tools
Insulated Crimper,22-10 AWG,9-3/4 In L
  • KLEIN TOOLS
  • Insulated Crimper, 22-10 AWG, 9-3/4 In L Insulated Crimper
  • Item # 1ED90
  • Mfr. Model # J1005
  • Insulated Crimper, Capacity 22 to 10 AWG, Overall Length 9-3/4 In., For Use With Insulated and Non-Insulated...More

  • Category : Cable and Wire Crimping Tools
Brute Hammer Tool,8 to 4/0 AWG
  • QUICK CABLE
  • Brute Hammer Tool, 8 to 4/0 AWG Brute Hammer Tool,8 to 4/0 AWG
  • Item # 2FEG7
  • Mfr. Model # 4255-360-001U
  • Brute Hammer Tool, Capacity 8 to 4/0 AWG, For Use With Simple crimper--hit with a hammer. Crimp 8 gauge to...More

  • Category : Cable and Wire Crimping Tools
Crimping Tool,6 Way,8 1/4 In
Insulated Crimper,26-6 AWG,8-7/8 In L
  • TM

    Grainger Choice

  • POWER FIRST
  • Insulated Crimper, 26-6 AWG, 8-7/8 In L Insulated Crimper,26-6 AWG,8-7/8 In L
  • Item # 24C970
  • Mfr. Model # 24C970
  • Insulated Crimper, Capacity 26 to 6 AWG, Overall Length 8-7/8 In., Cuts Yes, Strips Yes, Adjustable Manual,...More

  • Category : Cable and Wire Crimping Tools
Crimping Tool,Ratchet,Manual,5 to 16 AWG
  • TM

    Grainger Choice

  • WESTWARD
  • Crimping Tool, Ratchet, Manual, 5 to 16 AWG Crimping Tool
  • Item # 13H899
  • Mfr. Model # 13H899
  • Crimping Tool, Capacity 5 to 16 AWG, Overall Length 11-1/4 In., For Use With Non-Insulated Cable Terrminals...More

  • Category : Cable and Wire Crimping Tools
Snagless All-in-One Crimper,Delux,Manual
  • TM

    Grainger Choice

  • WESTWARD
  • Snagless All-in-One Crimper, Delux, Manual Snagless All-in-One Crimper,Delux,Manual
  • Item # 13H873
  • Mfr. Model # 13H873
  • Snagless All-in-One Crimper, Capacity 8P8C/RJ-45, 6P6C/RJ-12, 6P4C/RJ-11, 4P4C And 4P2C PLUGS, Overall Length...More

  • Category : Cable and Wire Crimping Tools
Insulated Crimper,RG6,RG59,Manual
Cable Tie Gun,LD,50 to 120 lb.,Nylon
  • Cable Tie Gun, LD, 50 to 120 lb., Nylon Tools for Nylon Cable Ties
  • Item # 3KH53
  • Mfr. Model # WT2-TB
  • Cable Tie Gun, Construction High Impact Plastic, Light Duty, Cable Tie Tensile Strength 50 to 120 lb., Cable...More

  • Category : Cable Tie Tools
Insulated Crimper,26-20 AWG,6-1/2 In L
  • GREENLEE COMMUNICATIONS
  • Insulated Crimper, 26-20 AWG, 6-1/2 In L Insulated Crimper
  • Item # 4NHR5
  • Mfr. Model # 1460
  • Insulated Crimper, Capacity 26 to 20 AWG, Overall Length 6-1/2 In., For Use With D-Sub Open Barrel Contacts,...More

  • Category : Cable and Wire Crimping Tools
Insulated Crimper,26-10 AWG
  • 3M
  • Insulated Crimper, 26-10 AWG Insulated Crimper
  • Item # 1A076
  • Mfr. Model # TH-450
  • Insulated Crimper, Capacity 26 to 10AWG, Overall Length 9-1/2 In., For Use With For Broad Range of Insulated...More

  • Category : Cable and Wire Crimping Tools
5-Blade Pipe Crimper,Double
  • MALCO
  • 5-Blade Pipe Crimper, Double 5-Blade Pipe Crimper,Double
  • Item # 5KNU7
  • Mfr. Model # C5R
  • Pipe Crimper, Number of Blades 5, Overall Length 9-5/8 In., Metal Gauge 22 Mild/24 Galvanized/26 SS, Safety...More

  • Category : Sheet Metal Crimpers
Crimper/Cut,PVC,10 to 22 AWG,9-5/8 in
  • TM

    Grainger Choice

  • WESTWARD
  • Crimper/Cut, PVC, 10 to 22 AWG, 9-5/8 in Crimper
  • Item # 22UN75
  • Mfr. Model # 22UN75
  • Crimper, Capacity 10 to 22 AWG, Overall Length 9-5/8 In., For Use With Insulated and Non-Insulated Terminal...More

  • Category : Cable and Wire Crimping Tools
W Die Holder,10 In
Sheet Metal Crimper,5-Blade,1-1/2 in Jaw
Downspout Crimper,Redline,Double
  • MALCO
  • Downspout Crimper, Redline, Double Downspout Crimper,Redline,Double
  • Item # 5KNU6
  • Mfr. Model # C4R
  • Downspout Crimper, Number of Blades 3, Overall Length 9 In., Metal Gauge 22 Mild/24 Galvanized/26 SS, Safety...More

  • Category : Sheet Metal Crimpers
Replacement Die,For RG8/11,RG213,RG216
Replacement Die,For RG9 And RG6
Replacement Die,For RG58 And RG174
Hose Clamp Pliers,45 Deg. Angle
  • MAG-MATE
  • Hose Clamp Pliers, 45 Deg. Angle Hose Clamp Pliers,45 Deg. Angle
  • Item # 38N843
  • Mfr. Model # PLC220
  • Hose Clamp Pliers, Extra Long, Number of Pieces 1, Overall Length (In.) 10-1/2, Jaw Bend (Deg.) 45, Jaw...More

  • Category : Hose Crimpers
Ratcheting Crimper,RJ11 and RJ14,8 In L
Telephone Modular Plug Crimper,Ratchet
  • TM

    Grainger Choice

  • WESTWARD
  • Telephone Modular Plug Crimper, Ratchet Telephone Modular Plug Crimper
  • Item # 13H886
  • Mfr. Model # 13H886
  • Telephone Modular Plug Crimper, Overall Length 9-7/8 In., For Use With Crimp Dies, Cuts No, Strips No,...More

  • Category : Cable and Wire Crimping Tools
Replacement Die,For RG58/59/62
Crimping Tool Die,Mfr. No. PA8045/PA1387
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More