Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Branch Availability
Item
Color Code
Cable Type
Capacity (AWG)
Crimping Capacity
Brand
Price
Shop By

Crimping Tool Dies

236 Results Found that Include 236 Products

Results per page:  16 | 32 | 48
Type U Crimping Die,Pink
U Die Kit For Copper,6 AWGto750 Kcmil
Type U Crimping Die,Purple
Replacement Die,For RG8/11,RG213,RG216
Type U Crimping Die,Black
Crimping Tool Die
Crimping Tool Die,1/2 In
  • PARKER HANNIFIN
  • Crimping Tool Die, 1/2 In Crimping Tool Die,1/2 In
  • Item # 21A871
  • Mfr. Model # 80C-A08
  • Crimping Tool Die, Color Code Blue, Replacement Die Code 80C-A08, For Use With 80C-061, 82C-061L, Application...More

Type W Crimping Die,Red
  • BURNDY
  • Type W Crimping Die, Red Type W Crimping Die,Red
  • Item # 22P152
  • Mfr. Model # W8CVT
  • For Use With MD6, MD7, OUR840, Y500CTHS, PAT600, PATMD6 SERIES,, Type W Crimping Die, 8 AWG, Color Code Red,...More

Type U Crimping Die,Orange
Type U Crimping Die,Brown
Crimping Tool Die,Mfr. No. PA8025/PA1360
Die Set,Crimping
Die Kit,11 Dies,Copper
  • GREENLEE
  • Die Kit, 11 Dies, Copper Die Kit,11 Dies,Copper
  • Item # 1ED67
  • Mfr. Model # KC4CU
  • For Use With Mfr. No. EK41011, Includes 11 Dies for #8-300 kcmil Copper Connectors, Die Kit, Cable Type...More

Crimping Tool Die
Type U Crimping Die,Purple
Type W Crimping Die,Blue
  • BURNDY
  • Type W Crimping Die, Blue Type W Crimping Die,Blue
  • Item # 22P151
  • Mfr. Model # W5CVT
  • For Use With MD6, MD7, OUR840, Y500CTHS, PAT600, PATMD6 SERIES,, Type W Crimping Die, 6 AWG, Color Code Blue,...More

Crimping Tool Die,Shielded
  • GREENLEE
  • Crimping Tool Die, Shielded Crimping Tool Die,Shielded
  • Item # 36CG14
  • Mfr. Model # PA2674
  • Crimping Tool Die, STP AMP and MOLEX, 6.00mm, Cable Type Shielded, Color Code Yellow 12, Blue 16 Blue, Red...More

Crimping Tool Die,2 AWG,Pink
  • MILWAUKEE
  • Crimping Tool Die, 2 AWG, Pink Crimping Tool Die,2 AWG,Pink
  • Item # 45FD80
  • Mfr. Model # 49-16-U002
  • For Use With Any Tool That Accepts U Style Dies, Crimping Tool Die, 2 AWG, Cable Type Dual Rated...More

Die Kit,8 to 600 Copper
Die Kit,1 in.
Die Module,Code 1-63,3/8In Cap
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Die Module, Code 1-63,3/8In Cap Die Module,Code 1-63,3/8In Cap
  • Item # 6CEC5
  • Mfr. Model # 6CEC5
  • Die Module, For Use With 6CEC4, Crimping Capacity 3/8 In, Length 1-5/16 In

Die Module,Code 4-53:48,1/4In Cap
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Die Module, Code 4-53:48,1/4In Cap Die Module,Code 4-53:48,1/4In Cap
  • Item # 6CEC8
  • Mfr. Model # 6CEC8
  • Die Module, For Use With 6CEC4, Crimping Capacity 1/4 In, Length 1-5/16 In

Die Module,Code 5-48:68,1/4-3/8In Cap
Die Module,Code 6-68,3/8In Cap
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Die Module, Code 6-68,3/8In Cap Die Module,Code 6-68,3/8In Cap
  • Item # 6CED0
  • Mfr. Model # 6CED0
  • Die Module, For Use With 6CEC4, Crimping Capacity 3/8 In, Length 1-5/16 In

Die Module,Code 3-58:53,1/4In Cap
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Die Module, Code 3-58:53,1/4In Cap Die Module,Code 3-58:53,1/4In Cap
  • Item # 6CEC7
  • Mfr. Model # 6CEC7
  • Die Module, For Use With 6CEC4, Crimping Capacity 1/4 In, Length 1-5/16 In

Die Module,Code 2-63:58,1/4-3/8In Cap
Type U Crimping Die,700 kcmil
Crimping Tool Die,Mfr. No. PA8024/PA1322
Crimping Tool Die
Replacement Die,For Type F (RG6, RG59)
Type U Crimping Die,Red
Type U Crimping Die,Brown
  • BURNDY
  • Type U Crimping Die, Brown Type U Crimping Die,Brown
  • Item # 22P173
  • Mfr. Model # U1104
  • For Use With Y35,Y39,Y750,Y45,Y46, PAT750, PAT46, Type U Crimping Die, 4/0 AWG - 500 Kcmil, Color Code Brown,...More

Results per page:  16 | 32 | 48

Crimping tool dies from Grainger can help you maximize your crimper and achieve the precision results you need. Change out crimper dies with replacement dies to help give your wire and cable crimpers more or different capabilities or replace worn out dies. You can target the tool to the job at hand when you choose crimping tool dies from Grainger. Shop today!

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More