Skip Content

CRESCENT

18 products found

Filter Results By

Viewing as

List
  • 3/8"Drive SAE/Metric Chrome Socket Wrench Set, Number of Pieces: 30

    Brand
    CRESCENT
    Item #
    9LNR4
    Mfr. Model #
    CTK30SETN
    3/8"Drive SAE/Metric Chrome Socket Wrench Set, Number&
    Web Price $58.00 / each
  • Indexable Flat Pry Bar, 18" L X 4-1/8" W, Forged Steel

    Brand
    CRESCENT
    Item #
    36M819
    Mfr. Model #
    DB18X
    Indexable Flat Pry Bar,  18" L X 4-1/8"
    Web Price $27.10 / each
  • Flat Pry Bar, 7" L X 7/8" W, Forged Steel

    Brand
    CRESCENT
    Item #
    36M813
    Mfr. Model #
    FB7
    Flat Pry Bar,  7" L X 7/8" W, Forged&#x
    Web Price $7.05 / each
  • 6-1/2", 10-1/2" Steel Slide Adjustable Wrench Set with Slide Adjustable Handle

    Brand
    CRESCENT
    Item #
    3LYC5
    Mfr. Model #
    AC610RS
    6-1/2", 10-1/2" Steel Slide Adjustable Wrench Set
    Web Price $35.60 / each
  • Flat Pry Bar, 15" L X 3-1/4" W, Forged Steel

    Brand
    CRESCENT
    Item #
    36M815
    Mfr. Model #
    FB15
    Flat Pry Bar,  15" L X 3-1/4" W, Forged
    Web Price $14.25 / each
  • Replacement Kit 15 In.

    Brand
    CRESCENT
    Item #
    31LW40
    Mfr. Model #
    AC115PSK
    Replacement Kit 15 In.
    Web Price $21.00 / each
  • Nail Pulling Pliers, 11" L X 3-1/4" W, Forged Steel

    Brand
    CRESCENT
    Item #
    36M823
    Mfr. Model #
    NP11
    Nail Pulling Pliers,  11" L X 3-1/4" W,
    Web Price $21.90 / each
  • Replacement Kit 18 In.

    Brand
    CRESCENT
    Item #
    31LW18
    Mfr. Model #
    AC118PSK
    Replacement Kit 18 In.
    Web Price $23.65 / each
  • Replacement Kit 24 In.

    Brand
    CRESCENT
    Item #
    31LW22
    Mfr. Model #
    AC124PSK
    Replacement Kit 24 In.
    Web Price $37.70 / each
  • Adjustable Nail Puller, 24" L X 4-1/2" W, Forged Steel

    Brand
    CRESCENT
    Item #
    36M822
    Mfr. Model #
    DB24
    Adjustable Nail Puller,  24" L X 4-1/2" W,&#
    Web Price $38.00 / each
  • Indexable Flat Pry Bar, 30" L X 4-1/8" W, Forged Steel

    Brand
    CRESCENT
    Item #
    36M820
    Mfr. Model #
    DB30X
    Indexable Flat Pry Bar,  30" L X 4-1/8"
    Web Price $33.20 / each
  • Molding Pry Bar, 12" L X 3-1/4" W, Forged Steel

    Brand
    CRESCENT
    Item #
    36M818
    Mfr. Model #
    MB12
    Molding Pry Bar,  12" L X 3-1/4" W, For
    Web Price $19.15 / each
  • Slip Joint Pliers, Max. Jaw Opening: 2-1/2", Jaw Length: 1-39/64", Wire Cutter: Yes

    Brand
    CRESCENT
    Item #
    24AC69
    Mfr. Model #
    52910N
    Slip Joint Pliers, Max. Jaw Opening: 2-1/2", Jaw&
    Web Price $35.50 / each
  • Flat Pry Bar, 13" L X 3-1/4" W, Forged Steel

    Brand
    CRESCENT
    Item #
    36M814
    Mfr. Model #
    FB13
    Flat Pry Bar,  13" L X 3-1/4" W, Forged
    Web Price $10.90 / each
  • Molding Pry Bar, 8" L X 3-1/4" W, Forged Steel

    Brand
    CRESCENT
    Item #
    36M816
    Mfr. Model #
    MB8
    Molding Pry Bar,  8" L X 3-1/4" W, Forg
    Web Price $12.05 / each
  • Pry Bar, 44" L X 4-1/2"

    Brand
    CRESCENT
    Item #
    38YZ73
    Mfr. Model #
    DKB44X
    Pry Bar,  44" L X 4-1/2"
    Web Price $131.00 / each
  • Adjustable Nail Puller, 16" L X 5-13/32" W, Forged Steel

    Brand
    CRESCENT
    Item #
    36M821
    Mfr. Model #
    DB16
    Adjustable Nail Puller,  16" L X 5-13/32" W,
    Web Price $32.30 / each
  • Molding Pry Bar, 10" L X 3-1/4" W, Forged Steel

    Brand
    CRESCENT
    Item #
    36M817
    Mfr. Model #
    MB10
    Molding Pry Bar,  10" L X 3-1/4" W, For
    Web Price $15.25 / each
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More