Skip Content

$2500-$3000 Cranes and Festoon Equipment

17 results found that include 51 products

Filter Results By

Applied Filters

Clear All

Viewing as

List
  • Floor Mounted Jib Cranes with 10 ft. Height Under Span
    • TM

      Grainger Choice

    • DAYTON
    • Multiple product options available

      Multiple product options available

    • Category : Jib Cranes
  • Davit Crane, 1500 lb., Reach 43.06" to 66.75", Li
    Davit Crane
    • VESTIL
    • Item # 4ZB22
    • Mfr. Model # WTJ-E-15-3-DC
    • Davit Crane, Capacity 1500 lb., Reach 43.06 In. to 66.75 In., Lift Range 47-1/8 In. to 73-5/16 In., Blue,...More

    • Category : Davit Cranes
  • Base Mounted Jib Cranes with 14 ft. Height Under Span
    • Multiple product options available

      Multiple product options available

    • Category : Jib Cranes
  • Base Mounted Jib Crane with 10 ft. Height Under Span
    • Multiple product options available

      Multiple product options available

    • Category : Jib Cranes
  • Festoon Conductor Bar Kit,L 150 Ft
    Festoon Conductor Bar Kit
    • GLEASON
    • Item # 11C508
    • Mfr. Model # CB15038110-1
    • Festoon Conductor Bar Kit, Overall Length (Ft.) 150, Max. Travel Distance (Ft.) 150, CSA, Includes Galvanized...More

    • Category : Cable/Hose Festoon Systems
  • Base Mounted Jib Cranes with 12 ft. Heigt Under Span
    • Multiple product options available

      Multiple product options available

    • Category : Jib Cranes
  • Portable Gantry Crane,4000 lb.,Enamel
    Portable Gantry Crane
    • HARRINGTON
    • Item # 48ZH38
    • Mfr. Model # 511-4000-8-10
    • Portable Gantry Crane,Load Capacity 4000 lb.,Min. I Beam Height 120 In.,Max. I Beam Height 120 In.,Height...More

    • Category : Gantry Cranes
  • Jib Crane,4400 lbs.,14 ft.,Manual
    Wall Mounted Full Cantilevers
    • TM

      Grainger Choice

    • DAYTON
    • Item # 6CGF4
    • Mfr. Model # 6CGF4
    • Jib Crane, Wall Mounted Full Cantilevers, Capacity 4400 Lb., Manual Operation Mode, 14 Ft. Reach, Span 14...More

    • Category : Wall Mount Jibs
  • Davit Crane
    • OZ LIFTING PRODUCTS
    • Multiple product options available

      Multiple product options available

    • Category : Davit Cranes
  • Davit Crane
    • TM

      Grainger Choice

    • GRAINGER APPROVED
    • Multiple product options available

      Multiple product options available

    • Category : Davit Cranes
  • Fixed Gantry Crane,4 in. I Beam Flange W
    Fixed Gantry Crane
    • TM

      Grainger Choice

    • GRAINGER APPROVED
    • Item # 48TC33
    • Mfr. Model # FHS-4-20
    • Fixed Gantry Crane,Load Capacity 4000 lb.,Min. I Beam Height 120 In.,Max. I Beam Height 120 In.,Height...More

    • Category : Gantry Cranes
  • Festoon System Kit
    • Multiple product options available

      Multiple product options available

    • Category : Cable/Hose Festoon Systems
  • Wall Mounted - Cantilever
    • CALDWELL
    • Multiple product options available

      Multiple product options available

    • Category : Wall Mount Jibs
  • Base Mounted Jib Cranes with 8 ft. Height Under Span
    • Multiple product options available

      Multiple product options available

    • Category : Jib Cranes
  • Wall Mounted - Tension
    • CALDWELL
    • Multiple product options available

      Multiple product options available

    • Category : Wall Mount Jibs
  • Manual Wall Mounted Jib Crane, 4400 lb.
    Wall Mounted Jib Cranes
    • HARRINGTON
    • Item # 48ZH01
    • Mfr. Model # 313-4400-10
    • Jib Crane,Wall Mounted Mounting Type,Capacity 4400 lb.,Reach 10 ft.,Manual Operation Mode,Swivel Angle 180...More

    • Category : Jib Cranes
  • Portable Gantry Crane
    • CALDWELL
    • Multiple product options available

      Multiple product options available

    • Category : Gantry Cranes
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More