Skip Content

CRAMER

15 products found

Filter Results By

Viewing as

List
  • Steel Round Office Stool, 14-1/2" Overall Height, 350 lb. Load Capacity, Number of Steps: 2

    Brand
    CRAMER
    Item #
    2W330
    Mfr. Model #
    1001-92
    Steel Round Office Stool, 14-1/2" Overall Height, 350&
    Web Price $68.48 / each
  • Steel Round Office Stool, 14-1/2" Overall Height, 350 lb. Load Capacity, Number of Steps: 2

    Brand
    CRAMER
    Item #
    9WZF7
    Mfr. Model #
    1001-43
    Steel Round Office Stool, 14-1/2" Overall Height, 350&
    Web Price $68.48 / each
  • Plastic Round Office Stool, 15" Overall Height, 300 lb. Load Capacity, Number of Steps: 2

    Brand
    CRAMER
    Item #
    4TDP3
    Mfr. Model #
    50011PK-43
    Plastic Round Office Stool, 15" Overall Height, 300 lb
    Web Price $76.44 / each
  • Plastic Round Office Stool, 15" Overall Height, 300 lb. Load Capacity, Number of Steps: 2

    Brand
    CRAMER
    Item #
    4TDP2
    Mfr. Model #
    50011PK-82
    Plastic Round Office Stool, 15" Overall Height, 300 lb
    Web Price $81.00 / each
  • Aluminum Rolling Step, 41-1/2" Overall Height, 300 lb. Load Capacity, Number of Steps: 4

    Brand
    CRAMER
    Item #
    9YCK2
    Mfr. Model #
    1040-19
    Aluminum Rolling Step, 41-1/2" Overall Height, 300 lb.
    Web Price $478.00 / each
  • Stone Vinyl Task Chair 15" Back Height, Arm Style: No Arm

    Brand
    CRAMER
    Item #
    22E984
    Mfr. Model #
    RPMD2-272-2
    Stone Vinyl Task Chair 15" Back Height, Arm Style:
    Clearance Price $206.00 / each

    Web Price $398.00

  • Plastic Folding Step, 9-1/2" Overall Height, 300 lb. Load Capacity, Number of Steps: 1

    Brand
    CRAMER
    Item #
    402F32
    Mfr. Model #
    50051PK000063
    Plastic Folding Step, 9-1/2" Overall Height, 300 lb.&#
    Web Price $52.00 / each
  • Plastic Folding Step, 9-1/2" Overall Height, 300 lb. Load Capacity, Number of Steps: 1

    Brand
    CRAMER
    Item #
    402F33
    Mfr. Model #
    50051PK000082
    Plastic Folding Step, 9-1/2" Overall Height, 300 lb.&#
    Web Price $52.00 / each
  • Steel Round Office Stool, 14-1/2" Overall Height, 350 lb. Load Capacity, Number of Steps: 2

    Brand
    CRAMER
    Item #
    8A811
    Mfr. Model #
    1001-01
    Steel Round Office Stool, 14-1/2" Overall Height, 350&
    Web Price $68.48 / each
  • Steel Round Office Stool, 14-1/2" Overall Height, 350 lb. Load Capacity, Number of Steps: 2

    Brand
    CRAMER
    Item #
    1UG81
    Mfr. Model #
    1001-19
    Steel Round Office Stool, 14-1/2" Overall Height, 350&
    Web Price $68.48 / each
  • Steel Round Office Stool, 14-1/2" Overall Height, 350 lb. Load Capacity, Number of Steps: 2

    Brand
    CRAMER
    Item #
    8A784
    Mfr. Model #
    1001-82
    Steel Round Office Stool, 14-1/2" Overall Height, 350&
    Web Price $68.48 / each
  • Blue Polyurethane Intensive 24/7 Task Chair 15" Back Height, Arm Style: No Arm

    Brand
    CRAMER
    Item #
    22F036
    Mfr. Model #
    TRMH4-2RI-2
    Blue Polyurethane Intensive 24/7 Task Chair 15" Back&#
    Web Price $667.00 / each
  • Stone Polyester Intensive 24/7 Task Chair 15" Back Height, Arm Style: 2-Way Adjustable

    Brand
    CRAMER
    Item #
    22F009
    Mfr. Model #
    TPMD4-272-2B
    Stone Polyester Intensive 24/7 Task Chair 15" Back
    Web Price $754.00 / each
  • Black Polyurethane Intensive 24/7 Task Chair 15" Back Height, Arm Style: No Arm

    Brand
    CRAMER
    Item #
    22F011
    Mfr. Model #
    TPMM4-252-2
    Black Polyurethane Intensive 24/7 Task Chair 15" Back&
    Web Price $698.00 / each
  • Non-Rolling Stool Glide, Black

    Brand
    CRAMER
    Item #
    22F040
    Mfr. Model #
    41413400
    Non-Rolling Stool Glide, Black
    Web Price $8.65 / each
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More