Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Branch Availability
Item
Basic Fitting Material
Basic Fitting Shape
Specific Fitting Shape
Fitting Schedule/Class
Pipe Size (Fittings)
Fitting Connection Type
Standards
Max. Pressure
Max. Temp.
For Drinking Water Applications
For Drinking Water Applications in CA, VT, MD, LA
Brand
Price
Shop By

CPVC Pipe Fittings

61 results found that include 589 products

Results per page:  16 | 32 | 48
  • TM

    Grainger Choice

  • CTS Couplings CTS Couplings
  • Multiple product options available

    CPVC CTS couplings are pressure-rated and designed to resist most acids, aliphatic solutions, bases, halogens, oxidants, and salts. Max. temp.: 180°F 10-ft. length.

    Multiple product options available

  • 45 Degree Elbows 45 Degree Elbows
  • Multiple product options available

    Change direction in your CPVC piping with these elbows.

    Schedule 40 Lab Waste® Socket-Fused Fittings use heat to fuse joints and create tamperproof, hermetically sealed systems for acid waste pipe drainage. They are ideal for severe-usage chemical and hazardous fluid handling applications. Each joint can be installed in only 15 to 35 sec. once the heat fusing tool has warmed up. Joints feature CPVC construction and contain no metal to help ensure there is no electrolysis. Socket Fusion Tools have an adjustable temperature control. 110V. Connecting fittings with Clear Cement is an economical solution that can be used instead of the socket fusion system. Material comes in a 1-step, easy-to-use, professional-grade formula. Max. pressure: 180 psi Max. temp.: 200°F.

    Schedule 80 CPVC Pipe and Fittings are nontoxic and lightweight. They are also designed to resist corrosion, chemicals, and rust. Use with PVC primer and cement sold on page 3927. WARNING: Thermoplastic piping products should not be used for systems to transport or store compressed air or gases, nor should these products be tested with air or gases in above- or below-ground locations. Max. pressure: 246 psi.

    Multiple product options available

  • TM

    Grainger Choice

  • CTS Adapters CTS Adapters
  • Multiple product options available

    CPVC CTS adapters are engineered to resist most acids, aliphatic solutions, bases, halogens, oxidants, and salts. Max. temp.: 180°F 10-ft. length.

    Multiple product options available

  • Couplings Couplings
  • Multiple product options available

    Compression couplings and repair couplings are designed for temporary repair of new or existing pipelines. They include metal friction rings, iron nuts, and Buna N rubber gaskets. Use in hot water applications. Max. pressure: 100 psi at 80°F.

    Multiple product options available

  • Van-Stone Flanges Van-Stone Flanges
  • Multiple product options available

    Schedule 80 CPVC Pipe and Fittings are nontoxic and lightweight. They are also designed to resist corrosion, chemicals, and rust. Use with PVC primer and cement sold on page 3927. WARNING: Thermoplastic piping products should not be used for systems to transport or store compressed air or gases, nor should these products be tested with air or gases in above- or below-ground locations. Max. pressure: 246 psi.

    Multiple product options available

  • Male Adapters Male Adapters
  • Multiple product options available

    Schedule 80 CPVC Pipe and Fittings are nontoxic and lightweight. They are also designed to resist corrosion, chemicals, and rust. Use with PVC primer and cement sold on page 3927. WARNING: Thermoplastic piping products should not be used for systems to transport or store compressed air or gases, nor should these products be tested with air or gases in above- or below-ground locations. Max. pressure: 246 psi.

    Multiple product options available

  • Female Adapters Female Adapters
  • Multiple product options available

    Schedule 80 CPVC Pipe and Fittings are nontoxic and lightweight. They are also designed to resist corrosion, chemicals, and rust. Use with PVC primer and cement sold on page 3927. WARNING: Thermoplastic piping products should not be used for systems to transport or store compressed air or gases, nor should these products be tested with air or gases in above- or below-ground locations. Max. pressure: 246 psi.

    Multiple product options available

  • Tees Tees
  • Multiple product options available

    Schedule 40 Lab Waste® Socket-Fused Fittings use heat to fuse joints and create tamperproof, hermetically sealed systems for acid waste pipe drainage. They are ideal for severe-usage chemical and hazardous fluid handling applications. Each joint can be installed in only 15 to 35 sec. once the heat fusing tool has warmed up. Joints feature CPVC construction and contain no metal to help ensure there is no electrolysis. Socket Fusion Tools have an adjustable temperature control. 110V. Connecting fittings with Clear Cement is an economical solution that can be used instead of the socket fusion system. Material comes in a 1-step, easy-to-use, professional-grade formula. Max. pressure: 180 psi Max. temp.: 200°F.

    Schedule 80 CPVC Pipe and Fittings are nontoxic and lightweight. They are also designed to resist corrosion, chemicals, and rust. Use with PVC primer and cement sold on page 3927. WARNING: Thermoplastic piping products should not be used for systems to transport or store compressed air or gases, nor should these products be tested with air or gases in above- or below-ground locations. Max. pressure: 246 psi.

    Multiple product options available

  • Unions Unions
  • Multiple product options available

    CPVC CTS unions are pressure-rated and designed to resist most acids, aliphatic solutions, bases, halogens, oxidants, and salts. Max. temp.: 180°F 10-ft. length.

    Multiple product options available

  • Reducer Bushings Reducer Bushings
  • Multiple product options available

    Schedule 80 CPVC Pipe and Fittings are nontoxic and lightweight. They are also designed to resist corrosion, chemicals, and rust. Use with PVC primer and cement sold on page 3927. WARNING: Thermoplastic piping products should not be used for systems to transport or store compressed air or gases, nor should these products be tested with air or gases in above- or below-ground locations. Max. pressure: 246 psi.

    Multiple product options available

  • Hex Head Plugs Hex Head Plugs
  • Multiple product options available

    Schedule 80 CPVC Pipe and Fittings are nontoxic and lightweight. They are also designed to resist corrosion, chemicals, and rust. Use with PVC primer and cement sold on page 3927. WARNING: Thermoplastic piping products should not be used for systems to transport or store compressed air or gases, nor should these products be tested with air or gases in above- or below-ground locations. Max. pressure: 246 psi.

    Multiple product options available

  • 45 Degree Elbows 45 Degree Elbows
  • Multiple product options available

    Change direction in your CPVC piping with these elbows.

    Schedule 40 Lab Waste® Socket-Fused Fittings use heat to fuse joints and create tamperproof, hermetically sealed systems for acid waste pipe drainage. They are ideal for severe-usage chemical and hazardous fluid handling applications. Each joint can be installed in only 15 to 35 sec. once the heat fusing tool has warmed up. Joints feature CPVC construction and contain no metal to help ensure there is no electrolysis. Socket Fusion Tools have an adjustable temperature control. 110V. Connecting fittings with Clear Cement is an economical solution that can be used instead of the socket fusion system. Material comes in a 1-step, easy-to-use, professional-grade formula. Max. pressure: 180 psi Max. temp.: 200°F.

    Schedule 80 CPVC Pipe and Fittings are nontoxic and lightweight. They are also designed to resist corrosion, chemicals, and rust. Use with PVC primer and cement sold on page 3927. WARNING: Thermoplastic piping products should not be used for systems to transport or store compressed air or gases, nor should these products be tested with air or gases in above- or below-ground locations. Max. pressure: 246 psi.

    Multiple product options available

  • CTS Reducing Bushings CTS Reducing Bushings
  • Multiple product options available

    These CPVC CTS reducing bushings are pressure-rated and designed to resist most acids, aliphatic solutions, bases, halogens, oxidants, and salts. Max. temp.: 180°F 10-ft. length.

    Multiple product options available

  • TM

    Grainger Choice

  • CTS Caps CTS Caps
  • Multiple product options available

    CPVC CTS caps are pressure-rated and designed to resist most acids, aliphatic solutions, bases, halogens, oxidants, and salts. Max. temp.: 180°F 10-ft. length.

    Multiple product options available

  • TM

    Grainger Choice

  • CTS Tees CTS Tees
  • Multiple product options available

    CPVC CTS tees are pressure-rated and designed to resist most acids, aliphatic solutions, bases, halogens, oxidants, and salts. Max. temp.: 180°F 10-ft. length.

    Multiple product options available

  • CTS Transition Female Adapters CTS Transition Female Adapters
  • Multiple product options available

    CPVC CTS transition female adapters are pressure-rated and designed to resist most acids, aliphatic solutions, bases, halogens, oxidants, and salts. Max. temp.: 180°F 10-ft. length.

    Multiple product options available

  • 90 Degree CTS Elbows 90 Degree CTS Elbows
  • Multiple product options available

    These CPVC CTS elbows are pressure-rated and designed to resist most acids, aliphatic solutions, bases, halogens, oxidants, and salts. Max. temp.: 180°F 10-ft. length.

    Multiple product options available

  • CTS Unions CTS Unions
  • Multiple product options available

    CPVC CTS unions are pressure-rated and designed to resist most acids, aliphatic solutions, bases, halogens, oxidants, and salts. Max. temp.: 180°F 10-ft. length.

    Multiple product options available

CPVC Stone Flange, 3" Pipe Size (Fittings), Socke
  • GF PIPING SYSTEMS
  • CPVC Stone Flange, 3" Pipe Size (Fittings), Socket Fitting Connection Type Stone Flanges
  • Schedule 80 CPVC Pipe and Fittings are nontoxic and lightweight. They are also designed to resist corrosion, chemicals, and rust. Use with PVC primer and cement sold on page 3927. WARNING: Thermoplastic piping products should not be used for systems to transport or store compressed air or gases, nor should these products be tested with air or gases in above- or below-ground locations. Max. pressure: 246 psi.

  • Item # 1VGU5
  • Mfr. Model # 9854-030
  • Stone Flange, Pipe Fitting Material CPVC, Fitting Schedule/Class Schedule 80, Pipe Size (Fittings) 3 In.,...More

  • TM

    Grainger Choice

  • Adapters Adapters
  • Multiple product options available

    CPVC adapters are pressure-rated and designed to resist most acids, aliphatic solutions, bases, halogens, oxidants, and salts.

    Schedule 40 Lab Waste® Socket-Fused Fittings use heat to fuse joints and create tamperproof, hermetically sealed systems for acid waste pipe drainage. They are ideal for severe-usage chemical and hazardous fluid handling applications. Each joint can be installed in only 15 to 35 sec. once the heat fusing tool has warmed up. Joints feature CPVC construction and contain no metal to help ensure there is no electrolysis. Socket Fusion Tools have an adjustable temperature control. 110V. Connecting fittings with Clear Cement is an economical solution that can be used instead of the socket fusion system. Material comes in a 1-step, easy-to-use, professional-grade formula. Max. pressure: 180 psi Max. temp.: 200°F.

    Schedule 80 CPVC Pipe and Fittings are nontoxic and lightweight. They are also designed to resist corrosion, chemicals, and rust. Use with PVC primer and cement sold on page 3927. WARNING: Thermoplastic piping products should not be used for systems to transport or store compressed air or gases, nor should these products be tested with air or gases in above- or below-ground locations. Max. pressure: 246 psi.

    Multiple product options available

  • Reducing Couplings Reducing Couplings
  • Multiple product options available

    Schedule 40 Lab Waste® Socket-Fused Fittings use heat to fuse joints and create tamperproof, hermetically sealed systems for acid waste pipe drainage. They are ideal for severe-usage chemical and hazardous fluid handling applications. Each joint can be installed in only 15 to 35 sec. once the heat fusing tool has warmed up. Joints feature CPVC construction and contain no metal to help ensure there is no electrolysis. Socket Fusion Tools have an adjustable temperature control. 110V. Connecting fittings with Clear Cement is an economical solution that can be used instead of the socket fusion system. Material comes in a 1-step, easy-to-use, professional-grade formula. Max. pressure: 180 psi Max. temp.: 200°F.

    Schedule 80 CPVC Pipe and Fittings are nontoxic and lightweight. They are also designed to resist corrosion, chemicals, and rust. Use with PVC primer and cement sold on page 3927. WARNING: Thermoplastic piping products should not be used for systems to transport or store compressed air or gases, nor should these products be tested with air or gases in above- or below-ground locations. Max. pressure: 246 psi.

    Multiple product options available

  • Blind Flanges Blind Flanges
  • Multiple product options available

    Schedule 80 CPVC Pipe and Fittings are nontoxic and lightweight. They are also designed to resist corrosion, chemicals, and rust. Use with PVC primer and cement sold on page 3927. WARNING: Thermoplastic piping products should not be used for systems to transport or store compressed air or gases, nor should these products be tested with air or gases in above- or below-ground locations. Max. pressure: 246 psi.

    Multiple product options available

  • Transition Male Adapters Transition Male Adapters
  • Multiple product options available

    CPVC CTS transition male adapters are pressure-rated and designed to resist most acids, aliphatic solutions, bases, halogens, oxidants, and salts. Max. temp.: 180°F 10-ft. length.

    Multiple product options available

CPVC Transition Male Adapter, CTS, 3/4" Pipe Size
  • Wyes Wyes
  • Multiple product options available

    Schedule 40 Lab Waste® Socket-Fused Fittings use heat to fuse joints and create tamperproof, hermetically sealed systems for acid waste pipe drainage. They are ideal for severe-usage chemical and hazardous fluid handling applications. Each joint can be installed in only 15 to 35 sec. once the heat fusing tool has warmed up. Joints feature CPVC construction and contain no metal to help ensure there is no electrolysis. Socket Fusion Tools have an adjustable temperature control. 110V. Connecting fittings with Clear Cement is an economical solution that can be used instead of the socket fusion system. Material comes in a 1-step, easy-to-use, professional-grade formula. Max. pressure: 180 psi Max. temp.: 200°F.

    Schedule 80 CPVC Pipe and Fittings are nontoxic and lightweight. They are also designed to resist corrosion, chemicals, and rust. Use with PVC primer and cement sold on page 3927. WARNING: Thermoplastic piping products should not be used for systems to transport or store compressed air or gases, nor should these products be tested with air or gases in above- or below-ground locations. Max. pressure: 246 psi.

    Multiple product options available

CPVC Reducing Adapter, CTS, 3/4" x 1/2" Pipe
  • SPEARS
  • CPVC Reducing Adapter, CTS, 3/4" x 1/2" Pipe Size (Fittings), CTS Hub x MIP Fitting Connection Type CTS Reducing Adapters
  • CPVC CTS reducing adapters are pressure-rated and designed to resist most acids, aliphatic solutions, bases, halogens, oxidants, and salts. Max. temp.: 180°F 10-ft. length.

  • Item # 5UEH9
  • Mfr. Model # RCM-0705-S GR
  • Reducing Adapter, CTS, Pipe Fitting Material CPVC, Fitting Schedule/Class Schedule SDR-11, Pipe Size...More

  • Flanges Flanges
  • Multiple product options available

    Add a collar to the end of a CPVC pipe with one of these flanges. Flanges can be used to join and secure piping.

    Schedule 80 CPVC Pipe and Fittings are nontoxic and lightweight. They are also designed to resist corrosion, chemicals, and rust. Use with PVC primer and cement sold on page 3927. WARNING: Thermoplastic piping products should not be used for systems to transport or store compressed air or gases, nor should these products be tested with air or gases in above- or below-ground locations. Max. pressure: 246 psi.

    Multiple product options available

  • Solid Flanges Solid Flanges
  • Multiple product options available

    Schedule 80 CPVC Pipe and Fittings are nontoxic and lightweight. They are also designed to resist corrosion, chemicals, and rust. Use with PVC primer and cement sold on page 3927. WARNING: Thermoplastic piping products should not be used for systems to transport or store compressed air or gases, nor should these products be tested with air or gases in above- or below-ground locations. Max. pressure: 246 psi.

    Multiple product options available

  • CTS Repair Couplings CTS Repair Couplings
  • Multiple product options available

    CPVC CTS repair couplings are pressure-rated and designed to resist most acids, aliphatic solutions, bases, halogens, oxidants, and salts. Max. temp.: 180°F 10-ft. length.

    Multiple product options available

  • Caps Caps
  • Multiple product options available

    Cap or close the end of a CPVC pipe with one of these caps.

    Schedule 40 Lab Waste® Socket-Fused Fittings use heat to fuse joints and create tamperproof, hermetically sealed systems for acid waste pipe drainage. They are ideal for severe-usage chemical and hazardous fluid handling applications. Each joint can be installed in only 15 to 35 sec. once the heat fusing tool has warmed up. Joints feature CPVC construction and contain no metal to help ensure there is no electrolysis. Socket Fusion Tools have an adjustable temperature control. 110V. Connecting fittings with Clear Cement is an economical solution that can be used instead of the socket fusion system. Material comes in a 1-step, easy-to-use, professional-grade formula. Max. pressure: 180 psi Max. temp.: 200°F.

    Schedule 80 CPVC Pipe and Fittings are nontoxic and lightweight. They are also designed to resist corrosion, chemicals, and rust. Use with PVC primer and cement sold on page 3927. WARNING: Thermoplastic piping products should not be used for systems to transport or store compressed air or gases, nor should these products be tested with air or gases in above- or below-ground locations. Max. pressure: 246 psi.

    Multiple product options available

CPVC Reducing Coupling, CTS, 3/4" x 1/2" Pip
  • SPEARS
  • CPVC Reducing Coupling, CTS, 3/4" x 1/2" Pipe Size (Fittings), CTS Spigot x CTS Hub Fitting Connecti CTS Reducing Couplings
  • CPVC CTS reducing couplings are pressure-rated and designed to resist most acids, aliphatic solutions, bases, halogens, oxidants, and salts. Max. temp.: 180°F 10-ft. length.

  • Item # 5UEE8
  • Mfr. Model # RCC-0705-S GR
  • Reducing Coupling, CTS, Pipe Fitting Material CPVC, Fitting Schedule/Class Schedule SDR-11, Pipe Size...More

  • P-Traps P-Traps
  • Multiple product options available

    When attached to kitchen and bathroom sinks, P-traps help trap debris while also preventing sewer gasses from entering a home.

    Schedule 40 Lab Waste® Socket-Fused Fittings use heat to fuse joints and create tamperproof, hermetically sealed systems for acid waste pipe drainage. They are ideal for severe-usage chemical and hazardous fluid handling applications. Each joint can be installed in only 15 to 35 sec. once the heat fusing tool has warmed up. Joints feature CPVC construction and contain no metal to help ensure there is no electrolysis. Socket Fusion Tools have an adjustable temperature control. 110V. Connecting fittings with Clear Cement is an economical solution that can be used instead of the socket fusion system. Material comes in a 1-step, easy-to-use, professional-grade formula. Max. pressure: 180 psi Max. temp.: 200°F.

    Multiple product options available

Results per page:  16 | 32 | 48

Grainger carries a line of CPVC pipe fittings. Our fittings are compatible with a large number of pipe sizes. Feel free to use them with corrosive materials at degrees higher than those of PVC pipes. Great for drinking water applications, our fittings come in various forms. Shop for tees, elbows, adaptors, couplers, reducer bushings, unions and other such products. Create strong pipe connections for your water applications.

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More