Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Couplings, Collars, and Adapters

73 Results Found that Include 116 Products

Results per page:  16 | 32 | 48
Coupling,One Piece,Bore Dia 1 In
  • RULAND MANUFACTURING
  • Coupling, One Piece, Bore Dia 1 In Coupling,One Piece,Bore Dia 1 In
  • Item # 2ALH8
  • Mfr. Model # CLC-16-16-F
  • Rigid Shaft Coupling, One Piece Clamp Type, With Keyway, Bore Dia. 1 In., Overall Length 3 In., Outside Dia....More

  • Category : Rigid Couplings
Coupling,Two Piece,Bore Dia 1/2 In
Coupling,One Piece,Bore Dia 7/8 x 5/8 In
Coupling, Set Screw Type, Bore 1 1/8 In
Coupling,One Piece,Bore Dia 1 x 3/4 In
  • RULAND MANUFACTURING
  • Coupling, One Piece, Bore Dia 1 x 3/4 In Coupling,One Piece,Bore Dia 1 x 3/4 In
  • Item # 2ALR9
  • Mfr. Model # CLX-16-12-F
  • Rigid Shaft Coupling, One Piece Clamp Type, Without Keyway, Bore Dia. 1 x 3/4 In., Overall Length 3 In.,...More

  • Category : Rigid Couplings
Coupling,One Piece,Bore Dia 1 x 1/2 In
  • RULAND MANUFACTURING
  • Coupling, One Piece, Bore Dia 1 x 1/2 In Coupling,One Piece,Bore Dia 1 x 1/2 In
  • Item # 2ALT8
  • Mfr. Model # CLX-16-8-F
  • Rigid Shaft Coupling, One Piece Clamp Type, Without Keyway, Bore Dia. 1 x 1/2 In., Overall Length 3 In.,...More

  • Category : Rigid Couplings
Coupling,4 Beam Set Screw,12mmx12mm
  • RULAND MANUFACTURING
  • Coupling, 4 Beam Set Screw, 12mmx12mm Coupling,4 Beam Set Screw,12mmx12mm
  • Item # 30UY97
  • Mfr. Model # MWS30-12-12-A
  • Motion Control Coupling, 4-Beam Set Screw Style, Bore Dia. 12mm x 12mm, Min. Bore (mm) 12, Max. Bore (mm) 12,...More

  • Category : Motion Control Couplings
Coupling,4 Beam Set Screw,10mmx10mm
  • RULAND MANUFACTURING
  • Coupling, 4 Beam Set Screw, 10mmx10mm Coupling,4 Beam Set Screw,10mmx10mm
  • Item # 30VD55
  • Mfr. Model # PSMR32-10-10-A
  • Motion Control Coupling, 4-Beam Set Screw Style, Bore Dia. 10mm x 10mm, Min. Bore (mm) 10, Max. Bore (mm) 10,...More

  • Category : Motion Control Couplings
MJS51 12mm Aluminum Jaw Coupling Hub, Keyway: No
Coupling,4 Beam Set Screw,12mmx12mm
  • RULAND MANUFACTURING
  • Coupling, 4 Beam Set Screw, 12mmx12mm Coupling,4 Beam Set Screw,12mmx12mm
  • Item # 30VD81
  • Mfr. Model # PSMR32-12-12-A
  • Motion Control Coupling, 4-Beam Set Screw Style, Bore Dia. 12mm x 12mm, Min. Bore (mm) 12, Max. Bore (mm) 12,...More

  • Category : Motion Control Couplings
Coupling,4 Beam Set Screw,12mmx8mm
  • RULAND MANUFACTURING
  • Coupling, 4 Beam Set Screw, 12mmx8mm Coupling,4 Beam Set Screw,12mmx8mm
  • Item # 30VD87
  • Mfr. Model # PSMR32-12-8-A
  • Motion Control Coupling, 4-Beam Set Screw Style, Bore Dia. 12mm x 8mm, Min. Bore (mm) 8, Max. Bore (mm) 12,...More

  • Category : Motion Control Couplings
MJS51 20mm Aluminum Jaw Coupling Hub, Keyway: No
MJSC41 15mm Aluminum Jaw Coupling Hub, Keyway: Yes
Coupling,4 Beam Clamp,6mmx6mm
  • RULAND MANUFACTURING
  • Coupling, 4 Beam Clamp, 6mmx6mm Coupling,4 Beam Clamp,6mmx6mm
  • Item # 30UZ93
  • Mfr. Model # PCMR29-6-6-A
  • Motion Control Coupling, 4-Beam Clamp Style, Bore Dia. 6mm x 6mm, Min. Bore (mm) 6, Max. Bore (mm) 6, Outside...More

  • Category : Motion Control Couplings
Rigid Shaft Coupling,Set Screw,20mm
Coupling,4 Beam Clamp,7mmx5mm
  • RULAND MANUFACTURING
  • Coupling, 4 Beam Clamp, 7mmx5mm Coupling,4 Beam Clamp,7mmx5mm
  • Item # 30UZ30
  • Mfr. Model # PCMR22-7-5-A
  • Motion Control Coupling, 4-Beam Clamp Style, Bore Dia. 7mm x 5mm, Min. Bore (mm) 5, Max. Bore (mm) 7, Outside...More

  • Category : Motion Control Couplings
Coupling,4 Beam Set Screw,3/8in.x 3/8in.
  • RULAND MANUFACTURING
  • Coupling, 4 Beam Set Screw, 3/8in.x 3/8in. Coupling,4 Beam Set Screw,3/8in.x 3/8in.
  • Item # 30VE73
  • Mfr. Model # PSR20-6-6-A
  • Motion Control Coupling, 4-Beam Set Screw Style, Bore Dia. 3/8 x 3/8 In., Min. Bore (In.) 0.375, Max. Bore...More

  • Category : Motion Control Couplings
MJS51 14mm Aluminum Jaw Coupling Hub, Keyway: No
Rigid Shaft Coupling,Set Screw,8mm
MJS51 25mm Aluminum Jaw Coupling Hub, Keyway: No
Coupling,4 Beam Set Screw,1/2in.x 1/2in.
  • RULAND MANUFACTURING
  • Coupling, 4 Beam Set Screw, 1/2in.x 1/2in. Coupling,4 Beam Set Screw,1/2in.x 1/2in.
  • Item # 30VE81
  • Mfr. Model # PSR20-8-8-A
  • Motion Control Coupling, 4-Beam Set Screw Style, Bore Dia. 1/2 x 1/2 In., Min. Bore (In.) 0.5, Max. Bore...More

  • Category : Motion Control Couplings
JS32 1" Aluminum Jaw Coupling Hub, Keyway: No
Coupling,4 Beam Set Screw,10mmx8mm
  • RULAND MANUFACTURING
  • Coupling, 4 Beam Set Screw, 10mmx8mm Coupling,4 Beam Set Screw,10mmx8mm
  • Item # 30VD61
  • Mfr. Model # PSMR32-10-8-A
  • Motion Control Coupling, 4-Beam Set Screw Style, Bore Dia. 10mm x 8mm, Min. Bore (mm) 8, Max. Bore (mm) 10,...More

  • Category : Motion Control Couplings
Coupling,4 Beam Clamp,1/4in.x 1/4in.
  • RULAND MANUFACTURING
  • Coupling, 4 Beam Clamp, 1/4in.x 1/4in. Coupling,4 Beam Clamp,1/4in.x 1/4in.
  • Item # 30VC09
  • Mfr. Model # PCR18-4-4-A
  • Motion Control Coupling, 4-Beam Clamp Style, Bore Dia. 1/4 x 1/4 In., Min. Bore (In.) 0.25, Max. Bore (In.)...More

  • Category : Motion Control Couplings
Rigid Shaft Coupling,Set Screw,10mm
Coupling,4 Beam Set Screw,12mmx10mm
  • RULAND MANUFACTURING
  • Coupling, 4 Beam Set Screw, 12mmx10mm Coupling,4 Beam Set Screw,12mmx10mm
  • Item # 30VD77
  • Mfr. Model # PSMR32-12-10-A
  • Motion Control Coupling, 4-Beam Set Screw Style, Bore Dia. 12mm x 10mm, Min. Bore (mm) 10, Max. Bore (mm) 12,...More

  • Category : Motion Control Couplings
MJSC41 19mm Aluminum Jaw Coupling Hub, Keyway: Yes
MJS51 16mm Aluminum Jaw Coupling Hub, Keyway: No
Coupling,6 Beam Clamp,8mmx6mm
  • RULAND MANUFACTURING
  • Coupling, 6 Beam Clamp, 8mmx6mm Coupling,6 Beam Clamp,8mmx6mm
  • Item # 30UT31
  • Mfr. Model # FCMR25-8-6-A
  • Motion Control Coupling, 6-Beam Clamp Style, Bore Dia. 8mm x 6mm, Min. Bore (mm) 6, Max. Bore (mm) 8, Outside...More

  • Category : Motion Control Couplings
JS32 7/8" Aluminum Jaw Coupling Hub, Keyway: No
Coupling,4 Beam Clamp,8mmx7mm
  • RULAND MANUFACTURING
  • Coupling, 4 Beam Clamp, 8mmx7mm Coupling,4 Beam Clamp,8mmx7mm
  • Item # 30UZ40
  • Mfr. Model # PCMR22-8-7-A
  • Motion Control Coupling, 4-Beam Clamp Style, Bore Dia. 8mm x 7mm, Min. Bore (mm) 7, Max. Bore (mm) 8, Outside...More

  • Category : Motion Control Couplings
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More