Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Couplings, Collars, and Adapters

168 Results Found that Include 236 Products

Results per page:  16 | 32 | 48
Coupling,6 Beam Clamp,Bore 1/4 x 1/4 In
  • RULAND MANUFACTURING
  • Coupling, 6 Beam Clamp, Bore 1/4 x 1/4 In Coupling,6 Beam Clamp,Bore 1/4 x 1/4 In
  • Item # 2ACW7
  • Mfr. Model # FCR12-4-4-A
  • Motion Control Coupling, 6 Beam Clamp Style, Bore Dia 1/4 x 1/4 In, Outside Dia 0.750 In, Clearance Dia 0.879...More

  • Category : Motion Control Couplings
Coupling,Oldham Clamp,Bore 3/8 In
  • RULAND MANUFACTURING
  • Coupling, Oldham Clamp, Bore 3/8 In Coupling,Oldham Clamp,Bore 3/8 In
  • Item # 2AMJ3
  • Mfr. Model # OCC26-6-A
  • Motion Control Coupling Hub, Oldham Clamp with Keyway Style, Bore Dia 3/8 In, Outside Dia 1.625 In, Clearance...More

  • Category : Motion Control Couplings
Coupling,6 Beam Clamp,Bore 1/4 x 1/4 In
  • RULAND MANUFACTURING
  • Coupling, 6 Beam Clamp, Bore 1/4 x 1/4 In Coupling,6 Beam Clamp,Bore 1/4 x 1/4 In
  • Item # 2ACV1
  • Mfr. Model # FCR10-4-4-A
  • Motion Control Coupling, 6 Beam Clamp Style, Bore Dia 1/4 x 1/4 In, Outside Dia 0.625 In, Clearance Dia 0.796...More

  • Category : Motion Control Couplings
Rigid Shaft Coupling,Set Screw,3/8in.
Coupling,4 Beam Clamp,Bore 1/4 x 1/4 In
  • RULAND MANUFACTURING
  • Coupling, 4 Beam Clamp, Bore 1/4 x 1/4 In Coupling,4 Beam Clamp,Bore 1/4 x 1/4 In
  • Item # 2ADY2
  • Mfr. Model # PCR16-4-4-A
  • Motion Control Coupling, 4 Beam Clamp Style, Bore Dia 1/4 x 1/4 In, Outside Dia 25.40 mm, Clearance Dia 25.40...More

  • Category : Motion Control Couplings
Coupling,4 Beam Set Screw,Bore 8 x 8 mm
  • RULAND MANUFACTURING
  • Coupling, 4 Beam Set Screw, Bore 8 x 8 mm Coupling,4 Beam Set Screw,Bore 8 x 8 mm
  • Item # 2AEH3
  • Mfr. Model # PSMR25-8-8-A
  • Motion Control Coupling, 4 Beam Set Screw Style, Bore Dia 8 x 8 mm, Outside Dia 25.40 mm, Clearance Dia 25.40...More

  • Category : Motion Control Couplings
Coupling,4 Beam Set Screw,Bore 10x10 mm
  • RULAND MANUFACTURING
  • Coupling, 4 Beam Set Screw, Bore 10x10 mm Coupling,4 Beam Set Screw,Bore 10x10 mm
  • Item # 2AEG2
  • Mfr. Model # PSMR25-10-10-A
  • Motion Control Coupling, 4 Beam Set Screw Style, Bore Dia 10 x 10 mm, Outside Dia 25.40 mm, Clearance Dia...More

  • Category : Motion Control Couplings
Coupling,4 Beam Clamp,Bore 10 x 10 mm
  • RULAND MANUFACTURING
  • Coupling, 4 Beam Clamp, Bore 10 x 10 mm Coupling,4 Beam Clamp,Bore 10 x 10 mm
  • Item # 2ADR5
  • Mfr. Model # PCMR25-10-10-A
  • Motion Control Coupling, 4 Beam Clamp Style, Bore Dia. 10 x 10mm, Outside Dia. (In.) 1.000, Outside Dia. (mm)...More

  • Category : Motion Control Couplings
Coupling,One Piece,Bore Dia 5/8 In
Coupling,4 Beam Clamp,Bore 3/8 x 3/8 In
  • RULAND MANUFACTURING
  • Coupling, 4 Beam Clamp, Bore 3/8 x 3/8 In Coupling,4 Beam Clamp,Bore 3/8 x 3/8 In
  • Item # 2ADZ3
  • Mfr. Model # PCR16-6-6-A
  • Motion Control Coupling, 4 Beam Clamp Style, Bore Dia 3/8 x 3/8 In, Outside Dia 25.40 mm, Clearance Dia 25.40...More

  • Category : Motion Control Couplings
Coupling,4 Beam,Bore 3/8x3/8 In
  • RULAND MANUFACTURING
  • Coupling, 4 Beam, Bore 3/8x3/8 In Coupling,4 Beam,Bore 3/8x3/8 In
  • Item # 2AMB6
  • Mfr. Model # PSR16-6-6-A
  • Motion Control Coupling, 4 Beam Set Screw Style, Bore Dia 3/8 x 3/8 In, Outside Dia 1.000 In, Clearance Dia...More

  • Category : Motion Control Couplings
Coupling,One Piece,Bore Dia 1/2 x 3/8 In
Coupling, Set Screw Type, Bore 5/8 In
Coupling,One Piece,Bore Dia 1/2 In
Coupling,6 Beam Set Screw,6mmx5mm
  • RULAND MANUFACTURING
  • Coupling, 6 Beam Set Screw, 6mmx5mm Coupling,6 Beam Set Screw,6mmx5mm
  • Item # 30UU95
  • Mfr. Model # FSMR16-6-5-A
  • Motion Control Coupling, 6-Beam Set Screw Style, Bore Dia. 6mm x 5mm, Min. Bore (mm) 5, Max. Bore (mm) 6,...More

  • Category : Motion Control Couplings
Coupling,6 Beam Set Screw,6mmx6mm
  • RULAND MANUFACTURING
  • Coupling, 6 Beam Set Screw, 6mmx6mm Coupling,6 Beam Set Screw,6mmx6mm
  • Item # 30UU97
  • Mfr. Model # FSMR16-6-6-A
  • Motion Control Coupling, 6-Beam Set Screw Style, Bore Dia. 6mm x 6mm, Min. Bore (mm) 6, Max. Bore (mm) 6,...More

  • Category : Motion Control Couplings
Coupling,4 Beam Set Screw,5mmx5mm
  • RULAND MANUFACTURING
  • Coupling, 4 Beam Set Screw, 5mmx5mm Coupling,4 Beam Set Screw,5mmx5mm
  • Item # 30VC67
  • Mfr. Model # PSMR22-5-5-A
  • Motion Control Coupling, 4-Beam Set Screw Style, Bore Dia. 5mm x 5mm, Min. Bore (mm) 5, Max. Bore (mm) 5,...More

  • Category : Motion Control Couplings
MJCC33 14mm Aluminum Jaw Coupling Hub, Keyway: Yes
JSC21 5/8" Aluminum Jaw Coupling Hub, Keyway: Yes
Coupling,4 Beam Set Screw,5/16inx 1/4in
  • RULAND MANUFACTURING
  • Coupling, 4 Beam Set Screw, 5/16inx 1/4in Coupling,4 Beam Set Screw,5/16inx 1/4in
  • Item # 30VE42
  • Mfr. Model # PSR14-5-4-A
  • Motion Control Coupling, 4-Beam Set Screw Style, Bore Dia. 5/16 x 1/4 In., Min. Bore (In.) 0.25, Max. Bore...More

  • Category : Motion Control Couplings
Coupling,4 Beam Set Screw,1/4inx 3/16in
  • RULAND MANUFACTURING
  • Coupling, 4 Beam Set Screw, 1/4inx 3/16in Coupling,4 Beam Set Screw,1/4inx 3/16in
  • Item # 30VE36
  • Mfr. Model # PSR14-4-3-A
  • Motion Control Coupling, 4-Beam Set Screw Style, Bore Dia. 1/4 x 3/16 In., Min. Bore (In.) 0.188, Max. Bore...More

  • Category : Motion Control Couplings
Rigid Shaft Coupling,Set Screw,1/4in.
Coupling,4 Beam Set Screw,5mmx3mm
  • RULAND MANUFACTURING
  • Coupling, 4 Beam Set Screw, 5mmx3mm Coupling,4 Beam Set Screw,5mmx3mm
  • Item # 30UY59
  • Mfr. Model # MWS15-5-3-A
  • Motion Control Coupling, 4-Beam Set Screw Style, Bore Dia. 5mm x 3mm, Min. Bore (mm) 3, Max. Bore (mm) 5,...More

  • Category : Motion Control Couplings
MJCC33 15mm Aluminum Jaw Coupling Hub, Keyway: Yes
JSC21 3/8" Aluminum Jaw Coupling Hub, Keyway: Yes
Coupling,4 Beam Clamp,Bore 5 x 3 mm
  • RULAND MANUFACTURING
  • Coupling, 4 Beam Clamp, Bore 5 x 3 mm Coupling,4 Beam Clamp,Bore 5 x 3 mm
  • Item # 2ADN9
  • Mfr. Model # PCMR19-5-3-A
  • Motion Control Coupling, 4 Beam Clamp Style, Bore Dia. 5 x 3mm, Outside Dia. (In.) 0.750, Outside Dia. (mm)...More

  • Category : Motion Control Couplings
Coupling,4 Beam Clamp,Bore 3/16 x 1/8 In
  • RULAND MANUFACTURING
  • Coupling, 4 Beam Clamp, Bore 3/16 x 1/8 In Coupling,4 Beam Clamp,Bore 3/16 x 1/8 In
  • Item # 2ADW2
  • Mfr. Model # PCR10-3-2-A
  • Motion Control Coupling, 4 Beam Clamp Style, Bore Dia 3/16 x 1/8 In, Outside Dia 15.90 mm, Clearance Dia...More

  • Category : Motion Control Couplings
MJSC33 16mm Aluminum Jaw Coupling Hub, Keyway: Yes
MJSC33 12mm Aluminum Jaw Coupling Hub, Keyway: Yes
Coupling,6 Beam Set Screw,1/4in.x 1/4in.
  • RULAND MANUFACTURING
  • Coupling, 6 Beam Set Screw, 1/4in.x 1/4in. Coupling,6 Beam Set Screw,1/4in.x 1/4in.
  • Item # 30UW87
  • Mfr. Model # FSR10-4-4-A
  • Motion Control Coupling, 6-Beam Set Screw Style, Bore Dia. 1/4 x 1/4 In., Min. Bore (In.) 0.25, Max. Bore...More

  • Category : Motion Control Couplings
Coupling,4 Beam Set Screw,5/32inx 5/32in
  • RULAND MANUFACTURING
  • Coupling, 4 Beam Set Screw, 5/32inx 5/32in Coupling,4 Beam Set Screw,5/32inx 5/32in
  • Item # 30VE12
  • Mfr. Model # PSR10-2.5-2.5-A
  • Motion Control Coupling, 4-Beam Set Screw Style, Bore Dia. 5/32 x 5/32 In., Min. Bore (In.) 0.156, Max. Bore...More

  • Category : Motion Control Couplings
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More