Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Couplings, Collars, and Adapters

68 Results Found that Include 108 Products

Results per page:  16 | 32 | 48
Rigid Shaft Coupling,Set Screw,3/8in.
Coupling,4 Beam,Bore 5/16x5/16 In
  • RULAND MANUFACTURING
  • Coupling, 4 Beam, Bore 5/16x5/16 In Coupling,4 Beam,Bore 5/16x5/16 In
  • Item # 2AMA6
  • Mfr. Model # PSR16-5-5-A
  • Motion Control Coupling, 4 Beam Set Screw Style, Bore Dia 5/16 x 5/16 In, Outside Dia 1.000 In, Clearance Dia...More

  • Category : Motion Control Couplings
Coupling,4 Beam Clamp,Bore 6 x 6 mm
  • RULAND MANUFACTURING
  • Coupling, 4 Beam Clamp, Bore 6 x 6 mm Coupling,4 Beam Clamp,Bore 6 x 6 mm
  • Item # 2ADR3
  • Mfr. Model # PCMR19-6-6-A
  • Motion Control Coupling, 4 Beam Clamp Style, Bore Dia. 6 x 6mm, Outside Dia. (In.) 0.750, Outside Dia. (mm)...More

  • Category : Motion Control Couplings
Coupling,4 Beam Clamp,Bore 1/4 x 1/4 In
  • RULAND MANUFACTURING
  • Coupling, 4 Beam Clamp, Bore 1/4 x 1/4 In Coupling,4 Beam Clamp,Bore 1/4 x 1/4 In
  • Item # 2ADX9
  • Mfr. Model # PCR12-4-4-A
  • Motion Control Coupling, 4 Beam Clamp Style, Bore Dia 1/4 x 1/4 In, Outside Dia 19.10 mm, Clearance Dia 19.10...More

  • Category : Motion Control Couplings
MJC33 14mm Aluminum Jaw Coupling Hub, Keyway: No
MJC33 15mm Aluminum Jaw Coupling Hub, Keyway: No
Coupling,4 Beam Clamp,Bore 5 x 4 mm
  • RULAND MANUFACTURING
  • Coupling, 4 Beam Clamp, Bore 5 x 4 mm Coupling,4 Beam Clamp,Bore 5 x 4 mm
  • Item # 2ADL9
  • Mfr. Model # PCMR13-5-4-A
  • Motion Control Coupling, 4 Beam Clamp Style, Bore Dia. 5 x 4mm, Outside Dia. (In.) 0.500, Outside Dia. (mm)...More

  • Category : Motion Control Couplings
Coupling,4 Beam Clamp,Bore 1/8 x 3/32 In
  • RULAND MANUFACTURING
  • Coupling, 4 Beam Clamp, Bore 1/8 x 3/32 In Coupling,4 Beam Clamp,Bore 1/8 x 3/32 In
  • Item # 2AEB5
  • Mfr. Model # PCR8-2-1.5-A
  • Motion Control Coupling, 4 Beam Clamp Style, Bore Dia 1/8 x 3/32 In, Outside Dia 12.70 mm, Clearance Dia...More

  • Category : Motion Control Couplings
Coupling,4 Beam Set Screw,5/32inx 1/8in
  • RULAND MANUFACTURING
  • Coupling, 4 Beam Set Screw, 5/32inx 1/8in Coupling,4 Beam Set Screw,5/32inx 1/8in
  • Item # 30VE23
  • Mfr. Model # PSR12-2.5-2-A
  • Motion Control Coupling, 4-Beam Set Screw Style, Bore Dia. 5/32 x 1/8 In., Min. Bore (In.) 0.125, Max. Bore...More

  • Category : Motion Control Couplings
MJC33 16mm Aluminum Jaw Coupling Hub, Keyway: No
MJC33 10mm Aluminum Jaw Coupling Hub, Keyway: No
MJS41 16mm Aluminum Jaw Coupling Hub, Keyway: No
JC21 3/8" Aluminum Jaw Coupling Hub, Keyway: No
Coupling,4 Beam Clamp,Bore 4 x 4 mm
  • RULAND MANUFACTURING
  • Coupling, 4 Beam Clamp, Bore 4 x 4 mm Coupling,4 Beam Clamp,Bore 4 x 4 mm
  • Item # 2ADL7
  • Mfr. Model # PCMR13-4-4-A
  • Motion Control Coupling, 4 Beam Clamp Style, Bore Dia. 4 x 4mm, Outside Dia. (In.) 0.500, Outside Dia. (mm)...More

  • Category : Motion Control Couplings
Coupling,4 Beam Clamp,Bore 6 x 5 mm
  • RULAND MANUFACTURING
  • Coupling, 4 Beam Clamp, Bore 6 x 5 mm Coupling,4 Beam Clamp,Bore 6 x 5 mm
  • Item # 2ADR1
  • Mfr. Model # PCMR19-6-5-A
  • Motion Control Coupling, 4 Beam Clamp Style, Bore Dia. 6 x 5mm, Outside Dia. (In.) 0.750, Outside Dia. (mm)...More

  • Category : Motion Control Couplings
MJS41 12mm Aluminum Jaw Coupling Hub, Keyway: No
MJC33 8mm Aluminum Jaw Coupling Hub, Keyway: No
MJC33 12mm Aluminum Jaw Coupling Hub, Keyway: No
MJS41 20mm Aluminum Jaw Coupling Hub, Keyway: No
JC21 1/2" Aluminum Jaw Coupling Hub, Keyway: No
MJS41 15mm Aluminum Jaw Coupling Hub, Keyway: No
JC21 5/16" Aluminum Jaw Coupling Hub, Keyway: No
MJS41 10mm Aluminum Jaw Coupling Hub, Keyway: No
JS26 5/8" Aluminum Jaw Coupling Hub, Keyway: No
MJS41 14mm Aluminum Jaw Coupling Hub, Keyway: No
JC21 5/8" Aluminum Jaw Coupling Hub, Keyway: No
Coupling,4 Beam Set Screw,5mmx5mm
  • RULAND MANUFACTURING
  • Coupling, 4 Beam Set Screw, 5mmx5mm Coupling,4 Beam Set Screw,5mmx5mm
  • Item # 30UY63
  • Mfr. Model # MWS15-5-5-A
  • Motion Control Coupling, 4-Beam Set Screw Style, Bore Dia. 5mm x 5mm, Min. Bore (mm) 5, Max. Bore (mm) 5,...More

  • Category : Motion Control Couplings
JS26 3/8" Aluminum Jaw Coupling Hub, Keyway: No
Coupling,4 Beam Set Screw,1/8in.x 1/8in.
  • RULAND MANUFACTURING
  • Coupling, 4 Beam Set Screw, 1/8in.x 1/8in. Coupling,4 Beam Set Screw,1/8in.x 1/8in.
  • Item # 30VE25
  • Mfr. Model # PSR12-2-2-A
  • Motion Control Coupling, 4-Beam Set Screw Style, Bore Dia. 1/8 x 1/8 In., Min. Bore (In.) 0.125, Max. Bore...More

  • Category : Motion Control Couplings
Coupling Hub,Oldham Set,3/8in.
  • RULAND MANUFACTURING
  • Coupling Hub, Oldham Set, 3/8in. Coupling Hub,Oldham Set,3/8in.
  • Item # 30VH90
  • Mfr. Model # OSC21-6-A
  • Motion Control Coupling Hub, Oldham Set with Keyway Style, Bore Dia. 3/8 In., Max. Bore (In.) 0.375, Outside...More

  • Category : Motion Control Couplings
Coupling Hub,Oldham Set,1/2in.
  • RULAND MANUFACTURING
  • Coupling Hub, Oldham Set, 1/2in. Coupling Hub,Oldham Set,1/2in.
  • Item # 30VH91
  • Mfr. Model # OSC21-8-A
  • Motion Control Coupling Hub, Oldham Set with Keyway Style, Bore Dia. 1/2 In., Max. Bore (In.) 0.5, Outside...More

  • Category : Motion Control Couplings
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More