Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Couplings, Collars, and Adapters

40 Results Found that Include 121 Products

Results per page:  16 | 32 | 48
JC36/JCC36/MJC57/MJCC57 Jaw Coupling Insert, Max. RPM:
Rigid Shaft Coupling,Set Screw,1/2in.
JC36/JCC36/MJC57/MJCC57 Jaw Coupling Insert, Max. RPM:
Coupling, One Piece Clamp,Bore 5/16 In
Coupling,Oldham Coupling Disc
  • RULAND MANUFACTURING
  • Coupling, Oldham Coupling Disc Coupling,Oldham Coupling Disc
  • Item # 2ANW1
  • Mfr. Model # OD36/57-AT
  • Motion Control Coupling, Oldham Coupling Disc, Outside Dia 2.250 In, Outside Dia 57.20 mm, Torque Nominal 375...More

  • Category : Motion Control Couplings
JSC16 3/8" Aluminum Jaw Coupling Hub, Keyway: Yes
MJSC25 12mm Aluminum Jaw Coupling Hub, Keyway: Yes
Coupling,4 Beam,Bore 3/16x3/16 In
  • RULAND MANUFACTURING
  • Coupling, 4 Beam, Bore 3/16x3/16 In Coupling,4 Beam,Bore 3/16x3/16 In
  • Item # 2ALX3
  • Mfr. Model # PSR10-3-3-A
  • Motion Control Coupling, 4 Beam Set Screw Style, Bore Dia 3/16 x 3/16 In, Outside Dia 0.625 In, Clearance Dia...More

  • Category : Motion Control Couplings
MJSC25 10mm Aluminum Jaw Coupling Hub, Keyway: Yes
Jaw Coupling Spider
Coupling Hub,Oldham Set Screw,19mm
  • RULAND MANUFACTURING
  • Coupling Hub, Oldham Set Screw, 19mm Coupling Hub,Oldham Set Screw,19mm
  • Item # 30VH74
  • Mfr. Model # MOST41-19-A
  • Motion Control Coupling Hub, Oldham Set Screw Style, Bore Dia. 19mm, Outside Dia. (In.) 1.625, Outside Dia....More

  • Category : Motion Control Couplings
Coupling,Oldham Clamp,Bore 14 mm
  • RULAND MANUFACTURING
  • Coupling, Oldham Clamp, Bore 14 mm Coupling,Oldham Clamp,Bore 14 mm
  • Item # 2ANH1
  • Mfr. Model # MOCT33-14-A
  • Motion Control Coupling Hub, Oldham Clamp Style, Bore Dia 14 mm, Outside Dia 33.30 mm, Clearance Dia 33.30...More

  • Category : Motion Control Couplings
Coupling Hub,Oldham Clamp,8mm
  • RULAND MANUFACTURING
  • Coupling Hub, Oldham Clamp, 8mm Coupling Hub,Oldham Clamp,8mm
  • Item # 30VH12
  • Mfr. Model # MOCC25-8-A
  • Motion Control Coupling Hub, Oldham Clamp with Keyway Style, Bore Dia. 8mm, Outside Dia. (In.) 1.000, Outside...More

  • Category : Motion Control Couplings
Coupling Hub,Oldham Set Screw,17mm
  • RULAND MANUFACTURING
  • Coupling Hub, Oldham Set Screw, 17mm Coupling Hub,Oldham Set Screw,17mm
  • Item # 30VH73
  • Mfr. Model # MOST41-17-A
  • Motion Control Coupling Hub, Oldham Set Screw Style, Bore Dia. 17mm, Outside Dia. (In.) 1.625, Outside Dia....More

  • Category : Motion Control Couplings
Coupling,One Piece,Bore Dia 3 mm
  • RULAND MANUFACTURING
  • Coupling, One Piece, Bore Dia 3 mm Coupling,One Piece,Bore Dia 3 mm
  • Item # 2AMZ8
  • Mfr. Model # MCLX-3-3-F
  • Rigid Shaft Coupling, One Piece Clamp Type, Without Keyway, Bore Dia. 3mm, Overall Length 22mm, Outside Dia....More

  • Category : Rigid Couplings
Coupling,One Piece,Bore Dia 1/8 In
  • RULAND MANUFACTURING
  • Coupling, One Piece, Bore Dia 1/8 In Coupling,One Piece,Bore Dia 1/8 In
  • Item # 2ALX1
  • Mfr. Model # CLX-2-2-A
  • Rigid Shaft Coupling, One Piece Clamp Type, Without Keyway, Bore Dia. 1/8 In., Overall Length 13/16 In.,...More

  • Category : Rigid Couplings
Coupling,One Piece,Bore Dia 3 mm
  • RULAND MANUFACTURING
  • Coupling, One Piece, Bore Dia 3 mm Coupling,One Piece,Bore Dia 3 mm
  • Item # 2AMZ6
  • Mfr. Model # MCLX-3-3-A
  • Rigid Shaft Coupling, One Piece Clamp Type, Without Keyway, Bore Dia. 3mm, Overall Length 22mm, Outside Dia....More

  • Category : Rigid Couplings
Coupling,One Piece,Bore Dia 6 mm
  • RULAND MANUFACTURING
  • Coupling, One Piece, Bore Dia 6 mm Coupling,One Piece,Bore Dia 6 mm
  • Item # 2ANE9
  • Mfr. Model # MCLX-6-6-F
  • Rigid Shaft Coupling, One Piece Clamp Type, Without Keyway, Bore Dia. 6mm, Overall Length 30mm, Outside Dia....More

  • Category : Rigid Couplings
Coupling,Oldham Clamp,Bore 1/2 In
  • RULAND MANUFACTURING
  • Coupling, Oldham Clamp, Bore 1/2 In Coupling,Oldham Clamp,Bore 1/2 In
  • Item # 2AMG3
  • Mfr. Model # OCC16-8-A
  • Motion Control Coupling Hub, Oldham Clamp with Keyway Style, Bore Dia 1/2 In, Outside Dia 1.000 In, Clearance...More

  • Category : Motion Control Couplings
MJCC25 12mm Aluminum Jaw Coupling Hub, Keyway: No
Coupling,Oldham Clamp,Bore 16 mm
  • RULAND MANUFACTURING
  • Coupling, Oldham Clamp, Bore 16 mm Coupling,Oldham Clamp,Bore 16 mm
  • Item # 2ANH4
  • Mfr. Model # MOCT33-16-A
  • Motion Control Coupling Hub, Oldham Clamp Style, Bore Dia 16 mm, Outside Dia 33.30 mm, Clearance Dia 33.30...More

  • Category : Motion Control Couplings
Coupling,Oldham Clamp,Bore 12 mm
  • RULAND MANUFACTURING
  • Coupling, Oldham Clamp, Bore 12 mm Coupling,Oldham Clamp,Bore 12 mm
  • Item # 2ANG7
  • Mfr. Model # MOCT33-12-A
  • Motion Control Coupling Hub, Oldham Clamp Style, Bore Dia 12 mm, Outside Dia 33.30 mm, Clearance Dia 33.30...More

  • Category : Motion Control Couplings
Coupling,Oldham Clamp,Bore 10 mm
  • RULAND MANUFACTURING
  • Coupling, Oldham Clamp, Bore 10 mm Coupling,Oldham Clamp,Bore 10 mm
  • Item # 2ANG4
  • Mfr. Model # MOCT33-10-A
  • Motion Control Coupling Hub, Oldham Clamp Style, Bore Dia 10 mm, Outside Dia 33.30 mm, Clearance Dia 33.30...More

  • Category : Motion Control Couplings
Coupling Hub,Oldham Set Screw,11mm
  • RULAND MANUFACTURING
  • Coupling Hub, Oldham Set Screw, 11mm Coupling Hub,Oldham Set Screw,11mm
  • Item # 30VH68
  • Mfr. Model # MOST41-11-A
  • Motion Control Coupling Hub, Oldham Set Screw Style, Bore Dia. 11mm, Outside Dia. (In.) 1.625, Outside Dia....More

  • Category : Motion Control Couplings
Coupling,Oldham Clamp,Bore 1/2 In
  • RULAND MANUFACTURING
  • Coupling, Oldham Clamp, Bore 1/2 In Coupling,Oldham Clamp,Bore 1/2 In
  • Item # 2AMP9
  • Mfr. Model # OCT21-8-A
  • Motion Control Coupling Hub, Oldham Clamp Style, Bore Dia 1/2 In, Outside Dia 1.313 In, Clearance Dia 1.313...More

  • Category : Motion Control Couplings
Coupling,One Piece,Bore Dia 5 mm
  • RULAND MANUFACTURING
  • Coupling, One Piece, Bore Dia 5 mm Coupling,One Piece,Bore Dia 5 mm
  • Item # 2AND9
  • Mfr. Model # MCLX-5-5-F
  • Rigid Shaft Coupling, One Piece Clamp Type, Without Keyway, Bore Dia. 5mm, Overall Length 22mm, Outside Dia....More

  • Category : Rigid Couplings
Coupling,One Piece,Bore Dia 6 mm
  • RULAND MANUFACTURING
  • Coupling, One Piece, Bore Dia 6 mm Coupling,One Piece,Bore Dia 6 mm
  • Item # 2ANE6
  • Mfr. Model # MCLX-6-6-A
  • Rigid Shaft Coupling, One Piece Clamp Type, Without Keyway, Bore Dia. 6mm, Overall Length 30mm, Outside Dia....More

  • Category : Rigid Couplings
Coupling,Oldham Clamp,Bore 5/8 In
  • RULAND MANUFACTURING
  • Coupling, Oldham Clamp, Bore 5/8 In Coupling,Oldham Clamp,Bore 5/8 In
  • Item # 2AMN9
  • Mfr. Model # OCT21-10-A
  • Motion Control Coupling Hub, Oldham Clamp Style, Bore Dia 5/8 In, Outside Dia 1.313 In, Clearance Dia 1.313...More

  • Category : Motion Control Couplings
JCC16 3/8" Aluminum Jaw Coupling Hub, Keyway: No
Coupling,One Piece,Bore Dia 1/4x3/16 In
  • RULAND MANUFACTURING
  • Coupling, One Piece, Bore Dia 1/4x3/16 In Coupling,One Piece,Bore Dia 1/4x3/16 In
  • Item # 2AMB7
  • Mfr. Model # CLX-4-3-A
  • Rigid Shaft Coupling, One Piece Clamp Type, Without Keyway, Bore Dia. 1/4 x 3/16 In., Overall Length 1 In.,...More

  • Category : Rigid Couplings
Coupling,One Piece,Bore Dia 1/4x3/16 In
  • RULAND MANUFACTURING
  • Coupling, One Piece, Bore Dia 1/4x3/16 In Coupling,One Piece,Bore Dia 1/4x3/16 In
  • Item # 2AMC1
  • Mfr. Model # CLX-4-3-F
  • Rigid Shaft Coupling, One Piece Clamp Type, Without Keyway, Bore Dia. 1/4 x 3/16 In., Overall Length 1 In.,...More

  • Category : Rigid Couplings
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More