Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Couplings, Collars, and Adapters

2,911 Results Found that Include 4,610 Products

Results per page:  16 | 32 | 48
Coupling,Flex,1/2 In
  • TM

    Grainger Choice

  • DAYTON
  • Coupling, Flex, 1/2 In Coupling,Flex,1/2 In
  • Item # 2X497
  • Mfr. Model # 2X497
  • Flex Coupling, Bore Size 1/2 Inch, OD 1 1/8 Inches, Overall Length 2 1/2 Inches, 1 Piece, Maxium Capacity 1/2...More

  • Category : Flexible Rubber Couplings
Rigid Shaft Coupling,Set Screw,7/8in.
Coupling,Flex,1/2 In
  • TM

    Grainger Choice

  • DAYTON
  • Coupling, Flex, 1/2 In Coupling,Flex,1/2 In
  • Item # 2X498
  • Mfr. Model # 2X498
  • Flex Coupling, Bore Size 1/2 Inch, OD 1 1/8 Inches, Overall Length 3 Inches, 1 Piece, Maxium Capacity 1/2...More

  • Category : Flexible Rubber Couplings
Coupling,Double Beam,Bore 3/8x3/8 In
  • LOVEJOY
  • Coupling, Double Beam, Bore 3/8x3/8 In Coupling,Double Beam,Bore 3/8x3/8 In
  • Item # 1CYD4
  • Mfr. Model # ADB4 3/8x3/8
  • Motion Control Coupling, Double Beam Clamp Style, Bore Dia 3/8 x 3/8 In, Min Bore 0.236 In, Max Bore 0.394...More

  • Category : Motion Control Couplings
Sleeve Coupling Flange,10B,Bushed Bore
  • TB WOOD'S
  • Sleeve Coupling Flange, 10B, Bushed Bore Sleeve Coupling Flange,10B,Bushed Bore
  • Item # 32ZT49
  • Mfr. Model # 10B
  • Sleeve Coupling Flange,Body Style Type-B Bushed Hub,Max. RPM 3600,Keyseat Size (In.) None,Outside Dia. (In.)...More

  • Category : Flex Coupling Hubs
Sleeve Coupling Spacer Flange,8SC
  • TB WOOD'S
  • Sleeve Coupling Spacer Flange, 8SC Sleeve Coupling Spacer Flange,8SC
  • Item # 32ZT30
  • Mfr. Model # 8SC35
  • Sleeve Coupling Spacer Flange,Body Style Type-SC Spacer Flange,Max. RPM 4500,Keyseat Size (In.) None,Outside...More

  • Category : Flex Coupling Hubs
Sleeve Coupling Flange,8S,Bore 1"
  • TB WOOD'S
  • Sleeve Coupling Flange, 8S, Bore 1" Sleeve Coupling Flange,8S,Bore 1"
  • Item # 32ZR45
  • Mfr. Model # 8S1
  • Sleeve Coupling Flange,Body Style Type-S Flange Close Coupled,Bore Dia. (In.) 1,Length through Bore (In.)...More

  • Category : Flex Coupling Hubs
Coupling,Flex,1/2 In
  • TM

    Grainger Choice

  • DAYTON
  • Coupling, Flex, 1/2 In Coupling,Flex,1/2 In
  • Item # 2X499
  • Mfr. Model # 2X499
  • Flex Coupling, Bore Size 1/2 Inch, OD 1 1/8 Inches, Overall Length 3 1/2 Inches, 1 Piece, Maxium Capacity 1/2...More

  • Category : Flexible Rubber Couplings
Encoder Coupling,Bore 6mm,O D 15mm
Coupling,Single Beam,Bore 3/8x3/8 In
  • LOVEJOY
  • Coupling, Single Beam, Bore 3/8x3/8 In Coupling,Single Beam,Bore 3/8x3/8 In
  • Item # 1CYH3
  • Mfr. Model # EC100 3/8x3/8
  • Motion Control Coupling, Single Beam Clamp Style, Bore Dia 3/8 x 3/8 In, Min Bore 0.236 In, Max Bore 0.394...More

  • Category : Motion Control Couplings
Coupling Spacer Hub,5SC,Bore 1-1/8"
  • TB WOOD'S
  • Coupling Spacer Hub, 5SC, Bore 1-1/8" Coupling Spacer Hub,5SC,Bore 1-1/8"
  • Item # 32ZR89
  • Mfr. Model # 5SCH118
  • Sleeve Coupling Spacer Hub,Body Style Type-SC Spacer Hub,Bore Dia. (In.) 1-1/8,Length through Bore (In.)...More

  • Category : Flex Coupling Hubs
Coupling,4 Beam Clamp,Bore 6 x 6 mm
  • RULAND MANUFACTURING
  • Coupling, 4 Beam Clamp, Bore 6 x 6 mm Coupling,4 Beam Clamp,Bore 6 x 6 mm
  • Item # 2ADR3
  • Mfr. Model # PCMR19-6-6-A
  • Motion Control Coupling, 4 Beam Clamp Style, Bore Dia. 6 x 6mm, Outside Dia. (In.) 0.750, Outside Dia. (mm)...More

  • Category : Motion Control Couplings
Step Up Adapter,Clamp On,Bore 1/2 In
Step Down Adapter,Clamp On,Bore 1 In
Coupling,Oldham Coupling Disc
  • RULAND MANUFACTURING
  • Coupling, Oldham Coupling Disc Coupling,Oldham Coupling Disc
  • Item # 2ANU1
  • Mfr. Model # OD16/25-AT
  • Motion Control Coupling, Oldham Coupling Disc, Outside Dia 1.000 In, Outside Dia 25.40 mm, Torque Nominal 42...More

  • Category : Motion Control Couplings
Coupling,4 Beam Set Screw,Bore 6 x 6 mm
  • RULAND MANUFACTURING
  • Coupling, 4 Beam Set Screw, Bore 6 x 6 mm Coupling,4 Beam Set Screw,Bore 6 x 6 mm
  • Item # 2AEF9
  • Mfr. Model # PSMR19-6-6-A
  • Motion Control Coupling, 4 Beam Set Screw Style, Bore Dia 6 x 6 mm, Outside Dia 19.10 mm, Clearance Dia 19.10...More

  • Category : Motion Control Couplings
Sleeve Coupling Flange,9S,Bore 1-7/8"
  • TB WOOD'S
  • Sleeve Coupling Flange, 9S, Bore 1-7/8" Sleeve Coupling Flange,9S,Bore 1-7/8"
  • Item # 32ZR61
  • Mfr. Model # 9S178
  • Sleeve Coupling Flange,Body Style Type-S Flange Close Coupled,Bore Dia. (In.) 1-7/8,Length through Bore (In.)...More

  • Category : Flex Coupling Hubs
Sleeve Coupling Flange,4J,Bore 7/8"
  • TB WOOD'S
  • Sleeve Coupling Flange, 4J, Bore 7/8" Sleeve Coupling Flange,4J,Bore 7/8"
  • Item # 32ZR19
  • Mfr. Model # 4J78
  • Sleeve Coupling Flange,Body Style Type-J Flange Close Coupled,Bore Dia. (In.) 7/8,Length through Bore (In.)...More

  • Category : Flex Coupling Hubs
Encoder Coupling,Bore 8mm,O D 19mm
Coupling,6 Beam Clamp,Bore 3/8 x 3/8 In
  • RULAND MANUFACTURING
  • Coupling, 6 Beam Clamp, Bore 3/8 x 3/8 In Coupling,6 Beam Clamp,Bore 3/8 x 3/8 In
  • Item # 2ADC7
  • Mfr. Model # FCR16-6-6-A
  • Motion Control Coupling, 6 Beam Clamp Style, Bore Dia 3/8 x 3/8 In, Outside Dia 1.000 In, Clearance Dia 1.117...More

  • Category : Motion Control Couplings
Step Up Adapter,Clamp On,Bore 5/8 In
Coupling,Double Beam,Bore 3/4x3/4 In
  • LOVEJOY
  • Coupling, Double Beam, Bore 3/4x3/4 In Coupling,Double Beam,Bore 3/4x3/4 In
  • Item # 1CYE7
  • Mfr. Model # ADB7 BEAM CPLG 3/4X3/4
  • Motion Control Coupling, Double Beam Clamp Style, Bore Dia 3/4 x 3/4 In, Min Bore 0.394 In, Max Bore 0.866...More

  • Category : Motion Control Couplings
Coupling,Double Beam,Bore 3/8x1/2 In
  • LOVEJOY
  • Coupling, Double Beam, Bore 3/8x1/2 In Coupling,Double Beam,Bore 3/8x1/2 In
  • Item # 1CYD6
  • Mfr. Model # ADB5 3/8x1/2
  • Motion Control Coupling, Double Beam Clamp Style, Bore Dia 3/8 x 1/2 In, Min Bore 0.295 In, Max Bore 0.500...More

  • Category : Motion Control Couplings
Coupling,Bellows,Bore 5/8x3/4 In
  • LOVEJOY
  • Coupling, Bellows, Bore 5/8x3/4 In Coupling,Bellows,Bore 5/8x3/4 In
  • Item # 1CYG1
  • Mfr. Model # BWLC63 5/8x3/4
  • Motion Control Coupling, Bellows Clamp Style, Bore Dia 5/8 x 3/4 In, Min Bore 0.394 In, Max Bore 0.984 In,...More

  • Category : Motion Control Couplings
Rigid Shaft Coupling,Set Screw,1/2in.
Sleeve Coupling Spacer Flange,5SC
  • TB WOOD'S
  • Sleeve Coupling Spacer Flange, 5SC Sleeve Coupling Spacer Flange,5SC
  • Item # 32ZT23
  • Mfr. Model # 5SC35
  • Sleeve Coupling Spacer Flange,Body Style Type-SC Spacer Flange,Max. RPM 7600,Keyseat Size (In.) None,Outside...More

  • Category : Flex Coupling Hubs
Coupling,Double Beam,Bore 5/8x5/8 In
  • LOVEJOY
  • Coupling, Double Beam, Bore 5/8x5/8 In Coupling,Double Beam,Bore 5/8x5/8 In
  • Item # 1CYE3
  • Mfr. Model # ADB6 5/8x5/8
  • Motion Control Coupling, Double Beam Clamp Style, Bore Dia 5/8 x 5/8 In, Min Bore 0.394 In, Max Bore 0.748...More

  • Category : Motion Control Couplings
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More